Attic Breeze® GEN 2 AB-2022A-BLK Self-Flashing Attached Solar Attic Fan 20W Black

Rollover image to zoom in

Click image to enlarge

Attic Breeze® GEN 2 AB-2022A-BLK Self-Flashing Attached Solar Attic Fan 20W Black

Item #: WBB2240585

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 744.00
Product Information
Customer Review
Product Q&A
Attic Breeze® GEN 2 AB-2022A-BLK Self-Flashing Attached Solar Attic Fan 20W Black

20 watt, 1400 CFM, covers up to 2175 square feet of attic space, thermal switch included, monocrystalline solar panel, adjustable bracket included, powder coated, venturi style vent housing, 14" aluminum 5 wing fan blade, all metal in construction, no plastic, stainless steel hardware and rodent guard, pre-drilled mounting holes, UV/Weatherproof connectors, Corrosion resistant,whisper quiet (<30dB), ARRA Compliant, Made in USA (Gatesville, Texas 76528), moves more air per CFM than any other solar attic fan, for use on roofs with composite shingles/cedar shake/flat concrete tiles or other low profile roofing materials, LIFETIME Residential Warranty

Also available for purchase Breeze Mate® Solar Ventilation System. The Breeze Mate® solar ventilation system puts ventilation control in your hands, allowing full control over fan operation, temperature and humidity set points, as well as many other safety and performance related features. Breeze Mate® is both easy to install and operate, using plug-n-play wireless network technology to control the operation of your solar fan.

Includes:
  • Fan
  • Thermal Switch
  • Manufacturer Certification Statement for Residential Federal Tax Credit
  • Product Warranty
  • Product Registration & Solar Fan Installation Guide
Available Accessories:
  • The Breeze Mate Control System
Certifications:
  • Florida Windstorm Product Approval #13339
  • Texas Department of Insurance Product Approval #RV-59


Documents

Documents are in PDF format

Product Specifications

    • BRANDAttic Breeze®
    • MANUFACTURER'S PART NUMBERAB-2022A BLK
    • WIDTH INCHES28 (71.12 cm)
    • HEIGHT INCHES13 (33.02 cm)
    • MOUNT TYPESelf-Flashing
    • WATTS20
    • COVERAGE SQUARE FEET2175 (202.06 sq. m)
    • SOLAR PANEL TYPEAttached
    • CFM1400
    • BLADE DIAMETER INCHES14 (35.56 cm)
    • COLOR FINISHBlack
    • FAN DIAMETER INCHES20 (50.8 cm)
    • LENGTH INCHES28 (71.12 cm)
    • WEIGHT LBS30 (13.64 kg)
    • LIMITED WARRANTY YEARSLimited Lifetime