Split Phase Oil Burner Motors

Split Phase Oil Burner Motors

Oil Burner Motors Are Able To Withstand A 40°C Temperature Rise.

Continuous duty motors feature manual reset overload to help prevent overheating. Totally enclosed motors measure 5-5/8” diameter. Offers single speed operation. Single phase motors include flange mounting for installation. Shaft measures 1/2" x 1-13/16”. 60 Hz. 115V.


COMPARE PRICE EACH
BRAND MFG. PART # H.P. VOLTS RPM AMPS ROTATION LENGTH LESS SHAFT" BEARINGS IMAGE MODEL QTY 1 - 3 4 +
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
3.80.32.33, 70.132.59.140:27