Multi-Speed PSC Condenser Fan Motors

Multi-Speed PSC Condenser Fan Motors

Multi-Speed PSC Condenser Fan Motors are used for Equipment Motor Applications.

Multi-Speed PSC Condenser Fan Motors have ball bearing type units with automatic overload protection for optimum performance. Ball bearing types are ball or sleeve. High ambient temperature ratings and a unique ""fan canopy"" design cools and protects the motor for long life and durability. Reversible rotation for versatile use. Solid steel construction. HPs range from 1/6 to 3/4. Frame sizes are 48 or 48Y. RPMs, voltages and amps vary per motor.


BRAND
  • BRAND
MFG. PART #
  • MFG. PART #
ROTATION
  • ROTATION
HP
  • HP
RPM
  • RPM
VOLTS
  • VOLTS
AMPS
  • AMPS
HERTZ
  • HERTZ
BEARING TYPE
  • BEARING TYPE
FRAME
  • FRAME
COMPARE
BRAND MFG. PART # MOTOR TYPE ROTATION HP RPM VOLTS AMPS HERTZ BEARING TYPE FRAME IMAGE MODEL QTY PRICE
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
100.24.46.10, 70.132.32.132:27