Multi-Horsepower PCS Condenser Fan Motors

Multi-Horsepower PCS Condenser Fan Motors

Multi-Horsepower PCS Condenser Fan Motors are used for Air Conditioner and Refrigerator Applications.

Multi-Horsepower PCS Condenser Fan Motors have a run capacitor for energy efficiency and are totally enclosed for all angle mounting. Ball bearings provide longer life, and reversible rotation provides versatility. Automatic overload protection provides additional safety. RPMs are 875 and 1075. HPs range from 1/8-1/10-1/12 to 3/4-1/2-1/3-1/4. Bearing types are Ball and Sleeve. Amps are 2.4-1.7-1.4-1.1 to 3.9.


MFG. PART #
  • MFG. PART #
MOTOR TYPE
  • MOTOR TYPE
HP
  • HP
RPM
  • RPM
AMPS
  • AMPS
BEARING TYPE
  • BEARING TYPE
FRAME
  • FRAME
COMPARE
BRAND MFG. PART # MOTOR TYPE ROTATION HP RPM PHASE VOLTAGE AMPS HERTZ BEARING TYPE FRAME IMAGE MODEL QTY PRICE
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
54.235.55.253, 54.182.230.52:26