Luxor Mobile Flat Panel Cart with Shelf & Camera Mount- Pkg Qty 1

Rollover image to zoom in

Click image to enlarge

Luxor Mobile Flat Panel Cart with Shelf & Camera Mount- Pkg Qty 1

Item #: WBB1379235

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $633.89 Save up to 17%
Price: $ 527.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Luxor Mobile Flat Panel Cart with Shelf & Camera Mount

Features:

  • Designed for 32"- 60" flat panel TV
  • Weight capacity 100 lbs.
  • VESA compliance: 200 x 200mm, 200 x 400mm, 300 x 300mm, 400 x 400mm, 400 x 600mm
  • Seamless pipes with powder coat paint finish
  • Cable management through main column
  • All casters have locking brakes
  • Measures 32 3/4"W x 46 1/2 - 62 1/2"H (from floor to the top of the poles)
  • adjustable in 2" increments
  • Includes Locking mechanism (padlock sold separately)
  • top and bottom cable management holes
  • Accessory shelf: 19 5/8"W x 12½"D, (11 3/8 usable depth space)
  • Accessory shelf weight capacity: 25 lbs.
  • Camera Mount: 10"W x 5"D
  • Camera Mount shelf weight capacity: 10 lbs.

Product Specifications

    • WIDTH INCHES32-3/4 (83.19 cm)
    • DEPTH INCHES28-3/4 (73.03 cm)
    • HEIGHT INCHES62-1/2 (158.75 cm)
    • CAPACITY LBS100 (45.45 kg)
    • COLOR FINISHBlack
    • DESCRIPTIONAdjustable Mobile flat Panel Cart w/Shelf & Camera Mount
    • WEIGHT LBS100 (45.45 kg)
    • BRANDLuxor
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLifetime
    • LCD SIZE32" - 60"
    • ASSEMBLYUnassembled
    • STYLEFlat Panel Stand
    • WHEEL TYPELocking
    • MANUFACTURERS PART NUMBERFP2750
    • SHELF QUANTITY1
    • TYPEA/V Stands

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed