Larson Electronics EPLCD-48-2L-LED-1227-5600K-1523, Expl Proof Paint Spray Booth LED Light on Cart

Rollover image to zoom in

Click image to enlarge

Larson Electronics EPLCD-48-2L-LED-1227-5600K-1523, Expl Proof Paint Spray Booth LED Light on Cart

Item #: WBB2145666

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,580.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Larson Electronics EPLCD-48-2L-LED-1227-5600K-1523, Expl Proof Paint Spray Booth LED Light on Cart

Explosion Proof Paint Spray Booth LED Light on Dolly Cart with Wheels - 4 foot 2 lamp(-120-277VAC-5600K-5-15). Made in the USA The Larson Electronics EPLCD-48-2L-LED Explosion Proof Paint Spray Booth Light on Dolly Cart is U.S./Canada U.L. approved Class 1 Division 1, Class II Division 1, T6 rated, and offers a versatile lighting solution for applications requiring exceptional work area lighting coverage. The EPLCD-48-2L-LED dolly cart mounted explosion proof LED light is UL listed Class 1 Division 1 and Class II Division 1 & 2 and offers operators the ability to quickly and easily add a full power light wherever it is needed. This unit incorporates our four foot, two lamp explosion proof fixture equipped with two 28 Watt second generation LED T-series tube lights into a mobile dolly cart style platform. Each 28 watt lamp produces 3,360 lumens for a combined 6,720 lumen total light output. This configuration allows operators to wheel this light fixture into position next to the target or lay it flat to provide illumination beneath the target. This T6 rated explosion proof LED light and dolly cart assembly offers an excellent lighting solution for operators who need illumination in unusual areas where traditional fixed mount lighting is obstructed or cannot effectively reach. The high output LED lamps provide quality lighting while the solid state design of LEDs provide a stable and durable light source, providing increased reliability and up time without the worries of traditional lighting. The EPLCD-48-2L-LED with polycarbonate paint spray cover protects the lamps from over spray during operation. Unlike gas burning and arc type lamps that have glass bulbs, LEDs have no filaments or fragile housings to break during operation.


Documents are in PDF format

Product Specifications

    • AVG. LIFE HOURS50000
    • BRANDLarson Electronics
    • LUMENS7000
    • VOLTAGE120/277
    • WATTAGE56
    • HEIGHT INCHES36 (91.44 cm)
    • COLOR FINISHBlue, Aluminum, White
    • UL RatingUL 844 Cl 1 Div 1 C-D; Cl 2 Div 1&2 E-G; Cl 1 Div 2 A-D;Pnt Spray Booth,cUL;USCG
    • LENGTH INCHES55 (139.7 cm)
    • WEIGHT LBS200 (90.91 kg)
    • WARRANTY5 Years
    • WIDTH INCHES48 (121.92 cm)
    • MOUNTING TYPEDolly Cart
    • GAUGE16/3
    • CORD LENGTH FEET50 (15.24 m)