Generac® 6954, 8000 Watts, Portable Generator, Gasoline, Electric/Recoil Start, 120/240V

Rollover image to zoom in

Click image to enlarge

Generac® 6954, 8000 Watts, Portable Generator, Gasoline, Electric/Recoil Start, 120/240V

Item #: WB716161

Usually ships in 8 to 11 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,437.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Generac® 6954, 8000 Watts, Portable Generator, Gasoline, Electric/Recoil Start, 120/240V

The Generac GP8000E 8,000-Watt gasoline powered portable Generator is ideal for home use, camping, job sites and outdoor events. With a 7.5 gal. fuel tank, this portable generator can be continuously run for up to 12 hours. The low-tone muffler helps ensure quiet operation and the fuel gauge shows you when refueling are needed. An ergonomic fold-down locking handle makes transport and storage easy. Covered, circuit breaker protected outlets provide added protection from the environment and rugged working conditions. This generator has electric start with recoil backup, battery included and a 420cc engine that runs on gasoline. It includes an hour meter to track maintenance intervals. The 7.5 gal. steel fuel tank with easy-to-read fuel gauge provides durability and extended run times. Low oil shutdown that detects a low oil level and shuts the engine down to prevent engine damage. The GP8000E has four 120-Volt 5-20R outlets and one 120/240-Volt L14-30R twist-lock outlet are circuit-breaker protected. Low-tone muffler helps ensure quiet operation while the heavy duty never-flat wheels provide reliable portability for any use.

Product Features
  • Generac's OHV engine with splash lubrication provides a long engine life
  • Plug-in battery charger jack keeps battery charged and ready to go
  • Low-oil level shutdown automatically safeguards engine from damage
  • Large-capacity steel fuel tank with incorporated fuel gauge provides durability and extended run times
  • Hardened 1-1/4" steel tube cradle for added durability and strength
  • Hour meter tracks maintenance intervals
  • Fold-down, locking handle for sturdy portability and compact storage
  • Heavy-duty, never-flat wheels for reliable portability
  • Covered outlets provide added protection from the environment and rugged working conditions
  • Electric start model for easy operation


Product Specifications

    • BRANDGENERAC®
    • MANUFACTURERS PART NUMBER6954
    • SERIESGP
    • MODELGP8000E
    • FUEL TYPEGasoline
    • START TYPEElectric/Recoil
    • RATED WATTS8000
    • SURGE WATTS10000
    • RATED AMPS66.6/33.3
    • VOLTAGE120/240
    • OUTLETS5
    • OUTLET TYPE(2) 120V 20A GFCI Duplex, (1) 120/240V 30A Twist Lock
    • FUEL TANK GALLONS7.5 (28.39 l)
    • FUEL GAUGEYes
    • RUN TIME HOURS9.5 (1/2 Load)
    • HOUR METERYes
    • AUTOMATIC IDLE CONTROLYes
    • LOW OIL SHUTDOWNYes
    • BATTERY INCLUDEDYes
    • ENGINE TYPEGenerac OHV
    • ENGINE DISPLACEMENT (CC)420
    • CONSTRUCTIONSteel
    • WHEELS9.5" Solid
    • COLOR FINISHOrange/Black
    • CERTIFICATIONS AND LISTINGSEPA, CSA
    • WARRANTY2 Year Residential, 1 Year Commercial
    • MUFFLERYes
    • DECIBELS (DBA)Not Measured by Manuafacturer
    • LENGTH INCHES28-4/5 (73.15 cm)
    • WIDTH INCHES27-1/4 (69.22 cm)
    • HEIGHT INCHES25-3/4 (65.41 cm)
    • WEIGHT LBS197 (89.55 kg)
    • TYPEPortable Generator