Plug-in Thermostats

Plug-in Thermostats

Plug-in Thermostats Provide Consistent Temperatures while Maximizing Heating and Cooling Zones.

Heating and cooling programmable outlet thermostats are 5/2-Day programmable so weekdays and weekends can be programmed differently. Programmable outlet thermostat allows control of window air conditioning units and portable space heaters. Additional features include user temperature calibration, and adjustable temperature differential/swing/cycle. Setting ranges are -10° to 100°, 45°F to 90°F/95°F, and On 32°F/Off 45°F. Volts are 250/125 and 120. Stages are 1H and 1C. UL, CSA Approved. 1 Year Limited Warranty. Dimensions vary per style.


COMPARE TEMPERATURE DIMENSIONS
BRAND STAGES RANGE °F VOLTS W" D" H" IMAGE MODEL QTY PRICE
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
54.146.206.127, 70.132.33.132:26