Liquid Tight Conduit Connectors

Liquid Tight Conduit Connectors

Liquid Tight Conduit Connectors Are Used For Positively Bonding Conduits To A Box Or Enclosure In Indoor Or Outdoor Locations.

Patented split-gland ring allows easy installation and provides a perfect seal. Included sealing washer provides liquid tight seal when connecting to a threadless opening. Zinc electro plated to protect from corrosion. All connectors are available with or without insulation. Straight Connectors are made with Steel or Malleable Iron. Trade sizes range from 3/8 to 4 . 45° Connectors are available in trade sizes from 3/8 to 2 . 90° Connectors are available in trade sizes from 3/8 to 4 . Both are made with malleable iron. All connectors are UL and CSA compliant.


Customers Who Viewed This Also Viewed

TYPE
  • TYPE
TRADE SIZE INCHES
  • TRADE SIZE INCHES
ANGLE DEGREES
  • ANGLE DEGREES
PART NUMBER
  • PART NUMBER
PKG. QTY.
  • PKG. QTY.
COMPARE MANUFACTURERS
TYPE TRADE SIZE INCHES ANGLE DEGREES PART NUMBER PKG. QTY. IMAGE MODEL QTY PRICE EACH
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
34.207.82.217, 70.132.59.140:26