Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

Liquid Tight Conduit Connectors

Liquid Tight Conduit Connectors

Liquid Tight Conduit Connectors Are Used For Positively Bonding Conduits To A Box Or Enclosure In Indoor Or Outdoor Locations.

Patented split-gland ring allows easy installation and provides a perfect seal. Included sealing washer provides liquid tight seal when connecting to a threadless opening. Zinc electro plated to protect from corrosion. All connectors are available with or without insulation. Straight Connectors are made with Steel or Malleable Iron. Trade sizes range from 3/8 to 4 . 45° Connectors are available in trade sizes from 3/8 to 2 . 90° Connectors are available in trade sizes from 3/8 to 4 . Both are made with malleable iron. All connectors are UL and CSA compliant.