Take 15% off your entire order!

Offer applied at checkout

Adhesive Bases

Adhesive Bases

Adhesive Bases Can Be Attached To A Clean And Dry Surface Of Metal, Plastic, Glass, Paper Or Painted Surface.

A screw or rivet is recommended for extra holding strength against outdoor elements. Bases are made with durable, injection molded nylon. Includes acrylic adhesive to offer a higher melting point. Base can be used on all self-locking ties up to 14 and 75 lb. tensile strength. Counter-sunk hole for the screw or rivet will not interfere with the cable ties. Meets UL84V-2 Flammability Classification. Choose between Bases with 2-Way or 4-Way entry.