Sylvania 21022 Fluorescent FP54/850/HO/SL/ECO T5HO, Shatter Resistant - Pkg Qty 40

Sylvania 21022 Fluorescent FP54/850/HO/SL/ECO T5HO, Shatter Resistant - Pkg Qty 40

Item #: WBB802877

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,318.40 Save up to 47%
$30.95 each

Sold in packages of 40

Price: $1,238.00
Product Information
Customer Review
Product Q&A
T5 Fluorescent Lamps are made with a G5 base and ensure high efficiency and lasting life. Available in power levels ranging from 115 Lumens up to 6575 Lumens. Lamps are available in a variety of light colors. Safeline Lamps are shatter resistant.

Product Specifications

    • BASEMiniature Bi-Pin
    • BRANDSYLVANIA
    • COLOR RENDER INDEX85
    • LUMENS--
    • MANUFACTURERS PART NUMBER21022
    • PACKAGE QUANTITY40
    • SHAPET5
    • WATTAGE54
    • NOMINAL LENGTH INCHES46 (116.84 cm)
    • COLOR TEMPERATURE5000
    • AVG. LIFE (HOURS)25000
    • LAMP SHAPET5
    • NOMINAL DIAMETER INCHES5/8 (1.59 cm)
    • DIST_PART_NUM21022
    • LAMP CODEFP54/850/HO/SL/ECO
    • CATEGORYFluorescent
    • PACK TYPECarton
    • AVERAGE RATED LIFE HOURS25000
    • SHATTERPROOFY