Recessed Access Door for Tile

Recessed Access Door for Tile

Recessed Access Doors For Plastered Surfaces Are Used Building Materials Products For Residential, Commercial Or Industrial Building Contractors, Architects, Designers, Engineers And More.

Recessed Access Doors For Plastered Surfaces are made with solid 14 gauge steel frames and 16 gauge steel doors for long lasting durability and dependability. Recessed 1/2 inch and lined with self-furring metal lath allowing plaster of surrounding surfaces to continue without interruption over face of door. Concealed pivoting rod type hinge. Brass sleeves welded to door protect plaster around stainless steel cam and stud. Powder coat gray enamel finish. Choose Lock type models that are key operated cylinder lock with automatic dust shutter or Stud Latch type models that are flush and screwdriver operated with stainless steel shafts. Available in 12, 18 and 24 inch widths and 12, 18, 24 and 36 inch heights.


DESCRIPTION
  • DESCRIPTION
LOCK TYPE
  • LOCK TYPE
NUMBER OF LATCHES
  • NUMBER OF LATCHES
WALL/CEILING OPEN
  • WALL/CEILING OPEN
MFG PART #
  • MFG PART #
COMPARE
DESCRIPTION LOCK TYPE NUMBER OF LATCHES WALL/CEILING OPEN MFG PART # IMAGE MODEL QTY PRICE
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.227.48.147:44