Baldor-Reliance DC Integral Tachometer Motors

Baldor-Reliance DC Integral Tachometer Motors

Baldor-Reliance DC Integral Tachometer Motors Provide Immediate Motor Feedback For A Variety Of Industrial Power Applications.

Baldor DC Integral Tachometer Motors are made of cast iron and aluminum alloys for long-lasting durability. They feature compact design for tight-fit applications and provide 1750 RPM for highly effective operation. Tachometer motors include precision tachometers for immediate feedback. They feature Class F insulation for maximum operation temperature of 155 °C (311 °F). Motors have a 20:1 constant torque speed range for improved efficiency. Specs and dimensions vary per model. Motors are available in Black.


HP
  • HP
VOLTAGE
  • VOLTAGE
FRAME
  • FRAME
ENCLOSURE
  • ENCLOSURE
COMPARE PRICE EACH
MFG. PART # HP RPM VOLTAGE FRAME ENCLOSURE IMAGE MODEL QTY 1-2 3+
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
18.234.236.14, 70.132.60.133:26