Baldor-Reliance Single Phase General Purpose Motors, Open Drip Proof

Baldor-Reliance Single Phase General Purpose Motors, Open Drip Proof

Baldor-Reliance Single Phase Open General Purpose Motors Are Designed For Use With Compressors, Pumps, Fans, Conveyors, Machine Tools And Other Applications Requiring Continuous Duty.

Baldor Single Phase Open General Purpose Motors are made of heavy gauge steel frames for long lasting durability. Features a totally-enclosed or open drip-proof design to prevent damage to motor for added safety and protection. High quality ball bearings for ease of use. Copper windings for greater reliability. C-Face with removable base and locked drive-end base on select models. RPM, voltage, frame and HP vary per model. Package quantity is 1.


HP
  • HP
RPM
  • RPM
VOLTAGE
  • VOLTAGE
FRAME
  • FRAME
ENCLOSURE
  • ENCLOSURE
MOUNTING
  • MOUNTING
COMPARE PRICE EACH
MFG. PART # HP RPM VOLTAGE FRAME ENCLOSURE MOUNTING IMAGE MODEL QTY 1-2 3+
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
3.95.23.35, 54.182.230.52:27