Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



With over 30 years of pallet racking expertise, Cresswell has built its reputation on sustainable business relationships with partnerships in many sectors of the steel processing industry. Proudly manufactured in Canada, Cresswell's Pallet Racks & Components optimize storage spaces with durability and superior quality.

Complete Cresswell Storage Solutions

Cresswell starter units provide a flexible storage solution with easy forklift access and include assembled and unassembled frame options. Purchase a starter unit to begin your row.

Cresswell add-on units include 1 bolted upright frame, assembled or unassembled frame options, and more. Purchase an add-on unit to extend racking and increase storage space horizontally.

Superior Quality At A Glance

Cresswell bolted pallet racks feature stronger posts (more folds and more steel than conventional welded frames) making it easier to replace a bolted post than a full welded frame.

Stronger bolts than welds (Grade 5 bolts have a sheer factor of around 10,000 lbs -- much higher than a standard weld and more consistent than a hand-welded product).

Frames can be reinforced with tighter brace patterns to achieve higher capacities.

Lowest cost of ownership due to ease of maintenance and repairs.

14-gauge beams instead of the lower standard of 16-gauge makes beams more resilient to daily use and greatly increases lifespan of the beams.

Machine-welded beam clips for a far more consistent weld.

Made in Canada using Canadian steel.

Cresswell Bolted Storage Racks Buying Guide

Bolted systems are the most versatile racking option. They can be shipped assembled or knocked down.

Provides a flexible storage solution with easy forklift access.

Damaged components can be replaced easily at low costs.

Begin your row with a starter unit and add on as many additional bays as necessary to maximize the space.

Cresswell 14-gauge steel has a 50,000 PSI minimum yield strength.

Steel box beams are also 14-gauge steel.

Beams attach securely to frames via 2 x 6-point connections.

Upright frames feature punched face slots and side holes for 3” vertical adjustability. In accordance with CSA A344.02-05 standards. Applicable in non-seismic area only.

Coated with electro-magnetic polyester powder paint for optimal durability. Frames and beams are orange in color with pre-galvanized horizontal and diagonal bracing.

Compatible with Redirack style racking.

Post sizes 3.25 x 2.69” and 3.25 x 3.25” are presently available.

Choosing Cresswell Guarantees

Lower Transport Costs

Shipping bolted unassembled frames as components allow space optimization, requiring less trucks for delivering your material to site.

Versatility

Bolted racking systems can be configured at will, offering a solution tailored to your needs and application, permitting low cost upgrades and expansions.

Fast and Low-Cost Repairs

Damaged components can be replaced on site quickly and at low costs unlike welded systems.

Shorter Lead Times

In Stock availability, with bolted systems being manufactured as components maximize the paint process time and reduce production time.

Global - Pallet Rack Disclaimer

If seismic conditions apply, verification of capacities must be confirmed with a seismic engineer. Global is not responsible for engineering, installation and/or application of this material. Global is not responsible for permits. It is the full responsibility of the customer to check the contents and quantities. The (lbs) capacity rating (s) provided are for reference only. These ratings apply to static (non- seismic) conditions only.