Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Tables

(4,099 items)

Narrow Your Results

Availability

Type

Style

Top Color

  • Less...
  • More...

Top Construction

Frame Color

Frame Construction

Shape

Dining Table Height

Length Inches

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Leg Type

Folding

Collection

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • KFI – Bar Height Lunchroom Tables

    KFI – Bar Height Lunchroom Tables
    See all 81 items in product family
    KFI Café Tables Collection are used in Office Lunchrooms, Cafés, Bars, Restaurants, Hospitality, And Common Areas.

    KFI Café Tables are made with wood and a scratch resistant, easy-to-clean laminate surface. Surface has protective T-mold edging for safety. Pedestal column is a heavy 16 gauge x 3" diameter column. Stable X-base design includes adjustable leveling feet. Table shapes are Racetrack, Rectangle, Round, and Square. Frame colors are Black or Silver. Dimensions vary.

    KFI barstools are recommended with these tables --- complete the set!

    Click for more
  • KFI – Standard Height Lunchroom Tables

    KFI – Standard Height Lunchroom Tables
    See all 96 items in product family
    KFI Lunchroom Pedestal Tables & Chairs are used in Cafés, Restaurants, Cafeterias, and other Dining Areas.

    KFI Lunchroom Pedestal Tables & Chairs provide high end seating and dining. Pedestal Tables are made with a scratch resistant and easy-to-clean laminate surface for durability. Table surfaces have a protective T-mold edging for safety. Pedestal column is a heavy 16 gauge x 3" diameter column with adjustable leveling feet for table stability. Table shapes are Rectangle, Round, and Square. Frame colors are Black or Silver. Dimensions vary.

    Click for more
  • KFI - Table with 4 Stacking Chairs Set

    KFI - Table with 4 Stacking Chairs Set
    See all 72 items in product family
    Table And 4 Stacking Chair Sets Are Used For Economical And Contemporary Style Office, Cafeteria Or Lunchroom Furnishing Applications.

    Table And 4 Stacking Chair Sets are made of cast iron base, metal chairs and high pressure laminate table tops to provide long lasting durability. Tables have 1-1/4 inch high pressure laminate surfaces, T-Mold edges, cast iron bases and 3 inch diameter 16 gauge steel tops. Leveling glides offer stability on uneven floors. Chairs have 18 gauge steel frames and 2 inch durable fabric cushioned seats. Side stacking bars and rear leg bar provide additional stability. Chairs shipped assembled. 29 inch height tables are available in 36 or 42 inch diameters. Available tabletop colors are Graphite Nebula, Grey Nebula, Mahogany, Medium Oak, Natural or Walnut finishes. Seat colors are Black or Navy colors. Other dimensions vary per model.

    Click for more
  • Mayline® - Bistro Series Bar & Dining Room Tables

    Mayline® - Bistro Series Bar & Dining Room Tables
    See all 1 items in product family
    Mayline Bistro Series Bar And Dining Room Tables Are Popular In Break Rooms, Cafeterias, Delis, Coffee Shops And More.

    Mayline Bistro Series Bar and Dining Room Tables feature laminate surfaces for lasting durability and scratch resistance in busy dining areas. Cast iron or stainless steel base provide stability on carpeted or tile floors. Threaded rod design is quick and easy to assemble. 29"and 41" heights available to accommodate dining and bar configurations. Color finishes are Anthracite, Folkstone and Regal Mahogany. Dimensions vary per model.

    Click for more
  • KFI - Table with 4 Café Chairs Set

    KFI - Table with 4 Café Chairs Set
    See all 24 items in product family
    Table And 4 Chair Sets Are Used For Economical And Contemporary Style Office, Cafeteria Or Lunchroom Furnishing Applications.

    Table And 4 Chair Sets are made of Steel/Cast Iron; Chair is Metal and table top high pressure laminate for long lasting durability. Tables have 1-1/4 inch high pressure laminate surfaces, T-Mold edges, cast iron bases and 3 inch diameter 16 gauge steel tops. Leveling glides offer stability on uneven floors. Ladder back design chairs have 18 gauge steel frames and 2 inch easy-to-clean vinyl cushioned seats. Non-marring floor glides. Chairs shipped assembled. 29 inch height tables are available in 36 or 42 inch diameters. Available colors are Graphite Nebula, Grey Nebula, Mahogany, Medium Oak, Natural or Walnut finishes. Seat colors available in Black or Navy.

    Click for more
  • National Public Seating® - Cafe Time Bistro Table & Stools

    National Public Seating® - Cafe Time Bistro Table & Stools
    See all 2 items in product family
    National Public Seating® - Cafe Time Bistro Table & Stools

    Every convenience you've ever wanted, built into a gorgeous charcoal slate colored 1-3/8" thick plastic top, mounted on a matching silver square frame. Use as a cafe table in standard 30" table height, or effortlessly raise to 42" bistro height, with a simple pull of the concealed pneumatic lever. 36"W X 36"D with contoured corner edges, they are perfect for your break room, cafeteria, or lunchroom. Lightweight, scratch resistant and durable, the attractive top will complement any decor, and the sleek contemporary legs will provide a perfect airy look. Tilting latch sets table top into vertical position for compact storage, while contemporary styled legs allow nesting with adjacent tables. Rubber floor friendly glides will protect floors.

    The Charcoal slate colored bistro height stools feature ergonomically curved plastic seats and backs mounted on a sleek 1-1/8" tubular steel frame, with silver tone powder coated paint.

    Click for more
  • Standing Height Tables

    Standing Height Tables
    See all 6 items in product family
    Standing Height Café Table with Plastic Laminate Top

    Interion™ Standing height cafe tables add flexibility to your cafe, bar or establishment. These tables are at a comfortable and ergonomic height. The laminate top is very high quality that will surely add a touch of elegance to any establishment. 1-5/8" thick high pressure plastic laminate-faced particle board core top gives you a smooth, easy to clean surface. Power outlets built in.

    Click for more
  • KFI - Table with 4 Poly Stack Chairs with Perforated Back Set

    KFI - Table with 4 Poly Stack Chairs with Perforated Back Set
    See all 71 items in product family
    KFI -Table With 4 Poly Stack Chairs With Perforated Back Set Provides Seating Accommodations For Cafeterias, Lounges, Conference Rooms And More.

    KFI -table with 4 poly stack chairs with perforated back set is made of high quality materials for long lasting durability and dependability. Perforated seating provides breathability and support for user comfort. Includes leveling glides for unit stability on uneven surfaces. Features silver powder coat finish for corrosion resistance. Maximum weight capacity is 400 lbs. Type is Table and Chair Set. Color tops are Graphite Nebula, Gray Nebula, Mahogany, Medium Oak, Natural and Walnut. Colors seats are Black, Brownstone, Burgundy, Light Gray, Lime and Navy. ANSI-BIFMA certified. Dimensions vary per model.

    Click for more
  • Premier Hospitality Furniture - Bar Height Café Table & Ladder Back Barstools Set

    Premier Hospitality Furniture - Bar Height Café Table & Ladder Back Barstools Set
    See all 72 items in product family
    Premier Hospitality Furniture Bar Height Café Table And Ladder Back Barstools Sets Are Used For Restaurants, Cafés, Taverns, Cafeterias, Lunchrooms And More.

    Premier Hospitality Furniture Bar Height Café Table And Ladder Back Barstools Sets are solidly constructed for long lasting durability and dependability. 42 inch height tables are made of high pressure laminate finished tops with solid black finished cast iron 30 inch x 3 inch bases with 3 inch diameter steel columns. Each set has four 16-1/2 in. W x 15 in. D size vinyl seated chairs with solid 1 inch black frames and Ladder Back design support bars for added stability and comfort. Wide selection of sets available with 36 or 42 inch diameter Round or Square shaped Figured Mahogany, Graphite Nebula, Gray Nebula, Maple Fusion, Nepal Teak and Wild Cherry color finished tables and Black, Burgundy, Hunter Green, Red and Slate Blue color vinyl chairs. Tables shipped unassembled. Chairs shipped fully assembled.

    Click for more
  • KFI - Table with 4 Wood Stacking Chairs Set

    KFI - Table with 4 Wood Stacking Chairs Set
    See all 22 items in product family
    KFI - Table with 4 Wood Stacking Chairs Set Are Used In Cafeterias, Break Rooms And More.

    Table with 4 Wood Stacking Chairs Set are made with High Pressure Laminate surface and T-Mold edge for long lasting durability. The base is made of cast iron and the column is 16 Gauge steel with a 3" diameter to provide added strength. Leveling glides provide stability for uneven floors. Table ships unassembled. Chairs ship assembled. CAL 117 certified. Chair color finishes are Natural or Espresso. Table color finishes are Walnut, Natural, Medium Oak, Mahogany, Grey Nebula and Graphite Nebula. Table and chair dimensions vary per model.

    Click for more
  • KFI - JIVE Series Round Table & 4 Wood Chair Set

    KFI - JIVE Series Round Table & 4 Wood Chair Set
    See all 30 items in product family
    KFI Java Series Round Table And Four Wood Chair Sets Are Used In Break Rooms, Cafeterias And Restaurant Environments.

    KFI Java Series Round Table and Four Wood Chair Sets are made with a high pressure laminate top surface, cast iron base and 16 gauge steel column for long lasting durability. Non-marking polyurethane glides provide minimal “black mark” clean up. Hand holds provide easy mobility and storage. Leveling glides provide stability on uneven floors. Table widths are 36” and 42”. Table Lengths are 36” and 42”. Table colors are Graphite Nebula, Grey Nebula, Natural and Walnut. Seat colors are Espresso, Natural and White.

    Click for more
  • Allied Plastics - Lunchroom & Restaurant Tables

    Allied Plastics -  Lunchroom & Restaurant Tables
    See all 24 items in product family
    Lunch Room Tables Are Used For Cafeterias, Conference Rooms, Training Rooms, Offices and Factories.

    Attractive, hand finished cafeteria table provides 1-1/4" thick high pressure plastic laminate top for stain and wear resistance. Features vinyl T-mold edges for durability and safety. Tables are supported by 3" diameter steel columns and cast iron bases with a black powder coated finish. Adjustable plastic glides provide stability and easy leveling. Top is predrilled for easy assembly.

    Click here to see our full selection of Stackable Chairs.

    Click for more
  • Regency - Lunchroom Table & Stack Chair Collections

    Regency - Lunchroom Table & Stack Chair Collections
    See all 60 items in product family
    This Collection Of Tables And Chairs Is Great For Any Lunchroom, Cafeteria, Training Room, Restaurant And More.

    Our selection of pre-configured lunchroom tables and chairs are designed to match any décor. Tables bases are made using heavy duty metal with wide legs for stability. Bases are 28"H. Table tops are 1" thick.

    Includes four lunchroom chairs that are stackable for compact storage and easy transport. Made with durable steel framing for strength. Black finished framing. Vinyl Chairs are upholstered in black vinyl and padded for comfort. Plastic Chairs have a color permeated seat and back with anti-static polypropylene.

    Click for more
  • OFM - Contemporary Café Tables

    OFM - Contemporary Café Tables
    See all 28 items in product family
    These Attractive Café Tables Feature An Elegant Steel Base That Fits Any Stylish, Contemporary Décor.

    Café tables feature 1-1/4" thick scratch resistant high pressure laminate top with honeycomb core for strength and an easy-to-clean surface. Protective black 3mm edge banding for safety. Stylish steel base includes nylon leveling glides for stability. Base is available in Chrome Plated or Black Powder Coat finish. Tables are 41-1/2"H. Choose between Square or Round table tops in Oak, Mahogany, Cherry or Gray finish.

    Click for more
  • Premier Hospitality Furniture - Bar Height Tables

    Premier Hospitality Furniture - Bar Height Tables
    See all 61 items in product family
    Bar Height Tables Are Perfect For Use With Bar Stools To Create The Perfect Dining Solution For Bars, Diners, Bistros, Lounges And More.

    Table tops are made of durable scratch and stain resistant laminate with protective edging for safety. Stable, wide base legs. Durable steel base is available in Black or Chrome. Rectangular Tables have 2 wide-base T-legs for stability. Round and Square Top Tables have an X-base for stability. 5 Year Limited Warranty.

    Click for more
  • Ki Uniframe® Round Mobile Cafeteria Table With Seating

    Ki Uniframe® Round Mobile Cafeteria Table With Seating
    See all 2 items in product family
    Ki Folding Tables With Stools - 10'X29-1/2" - Seats 12 Individuals

    Uniframe tables are easy to set up and take down as your needs change.

    Pneumatic lift system with torsion bars for quick easy set up by one person. Gravity lock automatically engages as tables are unfolded. Integrated storage lock automatically engages when table is closed. Once folded, Uniframe cafeteria tables nest in a condensed footprint, requiring the least amount of storage space. High-pressure laminate surface with Perfect edge is easy to clean. Rolls on 4" swivel casters. Nylon glides will not mar floors. Storage position is UL-approved to ease safety concerns.

    Click for more
  • OFM - Flip-Top Folding Café Tables

    OFM - Flip-Top Folding Café Tables
    See all 16 items in product family
    These Folding Tables Feature A Unique Flip-Top That Allows Space Saving Nestable Storage When Not In Use.

    Table top flips sideways for out-of-the-way storage. 1-1/8” thick scratch resistant laminate top is easy-to-clean. Protective black T-mold edges for safety. Round, large diameter base includes nylon leveling glides for stability. Silver powder coat finished base provides an attractive appearance for any contemporary décor. Tables are 41-1/2”H. Choose between Square or Round table tops in Oak, Mahogany, Cherry or Gray finish.

    Click for more
  • OFM - Indoor Outdoor Cluster Seating

    OFM - Indoor Outdoor Cluster Seating
    See all 11 items in product family
    Group Cluster Seating is Perfect for Both Indoor and Outdoor use for Cafeterias, Lunchrooms, Picnic Areas and More.

    OFM's versatile 4-Seat Cluster Tables provide a single, convenient solution for both indoor and outdoor seating needs. Ideal for playgrounds and parks, lunchrooms, and meeting areas, each unit features four integrated swivel bucket seats equipped with an auto-return mechanism that rotates the chairs back to forward position for easy entry and exit. The stainless steel table top is waterproof, fireproof, and resistant to scuffs and scratches, and offers a classic look that blends with any décor. Top is mounted to a heavy-duty steel frame and chairs will hold up to weather and heavy use in high-traffic spaces. The frame design provides maximum stability while eliminating inconvenient table legs that interfere with leg space. The Cluster Tables include built-in adjustable leveling glides to keep tables stable and protect floors, but are designed to also allow for permanent installation if desired. Exceeds industry standards for safety and durability and backed with a Limited Lifetime Warranty.

    Click for more
  • Premier Hospitality Furniture - Bar Height Café Table & Criss-Cross Back Barstools Set

    Premier Hospitality Furniture - Bar Height Café Table & Criss-Cross Back Barstools Set
    See all 66 items in product family
    Premier Hospitality Furniture Bar Height Café Table And Criss-Cross Back Barstools Sets Are Used For Restaurants, Cafés, Taverns, Cafeterias, Lunchrooms And More.

    Premier Hospitality Furniture Bar Height Café Table And Criss-Cross Back Barstools Sets are solidly constructed for long lasting durability and dependability. 42 inch height tables are made of high pressure laminate finished tops with solid black finished cast iron 30 inch x 3 inch bases with 3 inch diameter steel columns. Each set has four 17-1/2 in. W x 17 in. D size vinyl seated chairs with solid 1 inch black frames and Criss-Cross Back design support bars for added stability and comfort. Wide selection of sets available with 36 or 42 inch diameter Round or Square shaped Figured Mahogany, Graphite Nebula, Gray Nebula, Maple Fusion, Nepal Teak and Wild Cherry color finished tables and Black, Burgundy, Hunter Green, Red and Slate Blue color vinyl chairs. Tables shipped unassembled. Chairs shipped fully assembled.

    Click for more
  • OFM - Contemporary Lunchroom Tables

    OFM - Contemporary Lunchroom Tables
    See all 15 items in product family
    Lunchroom Tables Allow You To Accent Your Lunchroom Without Breaking Your Budget.

    Cafeteria tables feature scratch resistant high-pressure laminate 1-1/4" thick top with protective t-mold rubber edge. Includes attractive chrome plated steel base with heavy duty cross brackets for strength and durability. 29"H. Includes non-marring nylon faced leveling glides. Choose 36" or 42", and round or square style. Choose between 4 finished tops: Gray, Cherry, Oak, and Mahogany.

    Click here to see our full selection of Stackable Chairs.

    Click for more
  • Premier Hospitality Furniture - Bistro Tables With Laminate Top

    Premier Hospitality Furniture - Bistro Tables With Laminate Top
    See all 57 items in product family
    Bistro Lunchroom Tables with Laminate Top Withstand Years Of Heavy Use.

    Finely crafted bistro tables offer lasting service. These restaurant furniture grade cafeteria tables feature detailed accents that create an inviting decor. The wipe-clean high-pressure laminate top is supported by a stable, rugged black powder coat base. Choose round or square styles measuring 36", 42" or 48" available in Gray Nebula, Graphite Nebula, Mahogany, Wild Cherry or Medium Oak.

    Mix and match these bistro tables with our stylish Restaurant Chairs, designed to be decorative, built to last.

    Click here to see our full selection of Stackable Chairs.

    Click for more
  • OFM - Contemporary Multipurpose Tables

    OFM -  Contemporary Multipurpose Tables
    See all 1 items in product family
    All-Purpose Lunchroom Tables are Durable and Stylish.

    These all purpose tables provide an elegant look to any lunchroom and meeting room environment. Durable 1-1/4” thick high pressure laminate top has a honeycomb core for extra strength. Protective edge banding provides a neat, finished appearance. The steel upright post features mesh covering to provide an attractive finish. Cafeteria tables feature stable 4-blade base includes adjustable leveling feet for uneven surfaces. Table top is 29-1/2”H. Easy assembly.

    Click here to see our full selection of Stackable Chairs.

    Click for more
  • Safco® - Cha-Cha™ 36" Round, X Base Bistro Height Tables

    Safco® - Cha-Cha™ 36
    See all 3 items in product family
    Safco® - Cha-Cha™ Bistro Tables

    Add a little bit of rhythm to your workspace. The Cha-Cha™ tables offer a multitude of stylish options to give every working environment its own personality. Configure with two base options. Add intrigue with an X Base, or select the smooth curves of the Trumpet Base. X Base features leg levelers to ensure your table doesn’t wobble on uneven surfaces. The bases come in Silver or Black. All tops are one-inch, high-pressure laminate in Cherry or Gray.

    Click for more
  • OFM - Retro Restaurant & Lunchroom Benches with Stainless Steel Table Top

    OFM - Retro Restaurant & Lunchroom Benches with Stainless Steel Table Top
    See all 12 items in product family
    Retro Restaurant & Lunchroom Benches With Stainless Steel Top Feature A Classic Design Made With Modern Materials.

    Table top with two benches offer 500 lb. capacity per bench. Table top is stainless steel for an easy to clean, corrosion resistant surface. Table top has protective edging for safety. Center bench supports allow entrance from both sides. One-piece benches with back are made using plywood covered in durable laminate for scratch and stain resistance. Curved back and waterfall edge seat provide optimum comfort. Steel framing has a black powder coat finish. Includes adjustable foot glides. Easy assembly.

    Click for more
  • OFM - Contemporary Flip Top Tables

    OFM - Contemporary Flip Top Tables
    See all 5 items in product family
    Folding Cafeteria Tables Feature A Flip Top That Folds Downward And Allows Nesting For Compact Storage.

    The base plate has a latch-fold mechanism with built-in carrying handle. These lunchroom tables have a 1 1/4" thick high pressure laminate top with lightweight honeycomb core. Protective t-mold edge banding surrounds the table top for safety. The brushed aluminum base of these tables provides an elegant, attractive finish for any environment. Base design allows nesting to maximize storage. Includes leveling nylon floor glides.

    Click here to see our full selection of Stackable Chairs.

    Click for more
  • OFM - Endure Series Standing Height Tables with Attached Seats

    OFM - Endure Series Standing Height Tables with Attached Seats
    See all 16 items in product family
    OFM - Endure Series Standing Height Tables ideal for Collaborative Work

    OFM - Endure Series Standing Height Tables w/ Attached Seats are made of metal and laminate to provide long lasting durability. Standing-height collaborative table features swivel seats for guests or visitors. Swivel under table for easy storage. Tables have flip electrical panel for workstations. Available styles include Standing Height Table w/Attached Seats and Standing Height Table w/Dry Erase Tabletop and Attached Seats. Tables are available with 4, 8, 12 or 16 seats. Tabletop colors are Walnut or White. Seat colors are Gray or Walnut. Panels available with 3 AC outlets or 2 USB ports. Other dimensions vary per model.

    Click for more
  • Premier Hospitality Furniture - Stainless Steel Bistro Tables

    Premier Hospitality Furniture - Stainless Steel Bistro Tables
    See all 6 items in product family
    Stainless Steel Bistro Tables Are Easy-To-Clean And Offer Long Lasting Service.

    Restaurant furniture grade cafeteria tables have detailed accents that create an inviting decor and hold up to years of heavy use. Sleek, contemporary and low maintenance design includes with textured wafer design stainless steel top. Column and base are solid steel construction. Lunchroom tables come in your choice of round or square styles measuring 24", 28" or 32".

    Mix and match these bistro tables with our stylish Click here to see our full selection of Restaurant Chairs, designed to be decorative, built to last.

    Click here to see our full selection of Stackable Chairs.

    Click for more
  • Balt® - Bistro Folding & Height Adjustable Tables

    Balt® - Bistro Folding & Height Adjustable Tables
    See all 2 items in product family
    Balt® - Bistro Folding & Height Adjustable Tables Fold For Easy Storage.

    Balt® - Bistro Folding & Height Adjustable Tables have brushed steel legs and base finish for long lasting durability. One-inch thick square top is has scratch-resistant black laminate. folds easily for storage and nesting. Available styles are Bistro Folding Table or Bistro Height Adjustable Table. Black/Silver color. Dimensions vary per model. GREENGUARD Indoor Air Quality Certified® and GREENGUARD Children & Schools Certified™.

    Click for more
  • Correll - Bar & Café Tables

    Correll - Bar & Café Tables
    See all 2 items in product family
    Correll Square Bar Table 24" x 24" x 29" with Gray Granite Top & Black Cross Base

    Waterproof, 1-1/4" thick High-Pressure Laminate Top resists Scratches, Wear, and Burns. Black Steel Column and Cast Iron Base with Leveling Glides.

    Click for more
  • Linea Italia Cafeteria Tables

    Linea Italia Cafeteria Tables
    See all 2 items in product family
    Linea Italia Cafeteria Tables are used in Restaurants, Cafeterias, and Dining Rooms.

    These multipurpose tables can be configured for a variety of spaces and styles. Smooth wood laminate surfaces are easy to clean and maintain. Assembly is quick and easy. Tables measure 29-1/2"D x 31-1/2"W x 33"H. Tables available in Gray or Mocha top color.

    Click for more
  • KFI – Counter Height Lunchroom Tables

    KFI – Counter Height Lunchroom Tables
    See all 44 items in product family
    KFI Lunchroom Pedestal Tables are used for Group Seating In Cafeterias, Training Rooms, Offices and more.

    KFI Lunchroom Pedestal Tables have wood and high pressure laminate tops that are durable and easy to clean. Entire surface is surrounded by T-mold edge to seal out liquids and prevent damage. Solid cast iron base is available in Round Style or Cross Style with leveling glides to steady table on uneven lunchroom floors. Frame colors is Black. Top colors are Barnwood, Natural, or White. Dimensions vary per model.

    Click for more