Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Safety Guards & Protectors

(1,348 items)

Narrow Your Results

Availability

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Eagle® High Impact Safety Column Protector

    Eagle® High Impact Safety Column Protector
    See all 24 items in product family
    Column Protector Protects Columns And Fork Trucks From Costly Damage While Preventing Personal Injury.

    Column protectors are made with blow molded 100% high density polyethylene for long lasting durability. UV inhibitors provide excellent weather and chemical resistance. Column guards absorb impacts up to an 8,500 lb. fork truck, at 5 mph. Column safety guards are stackable for added height protection and can be used on all types of columns. Installs easily. Yellow Protectors use two included nylon belts with Touch fasteners. Orange and Lime Green Protectors include two reflective straps. Column size openings are 6, 8, 9, 10 and 12 inches. Outside diameter is 24 inches. Overall heights are 24 or 42 inches.

    Click for more
  • Sentry® Column and Corner Protectors

    Sentry® Column and Corner Protectors
    See all 28 items in product family
    Sentry® Column and Corner Protectors Minimize Tow Motor Impact And Damage To Columns, Supports, Vehicles And Operators.

    Sentry® Column and Corner Protectors are rotomolded with low density polyethylene to ensure long lasting durability. Patented air chamber and anchor bolt slots provide optimum performance. Protectors are weatherproof, chemical resistant and UV stabilized. Easy to install. Available styles are Warning Systems, Column Protectors, Corner Protectors, Rack Protectors and more. Openings range from 1-1/2" x1-1/2" to 4" x4" and Square, Round and Rectangle up to 30" diameters. Available colors are Black and Yellow. Width and length dimensions vary per style.

    Click for more
  • Soft Nylon Column Covers

    Soft Nylon Column Covers
    See all 4 items in product family
    Soft Column Covers Easily Strap Over Existing Columns To Provide Increased Protection And Safety.

    Column wraps are made of 10 oz. nylon fabric that is rip-proof, waterproof, fade resistant and mold proof. Core is made of 1/2" thick loose cell foam. Soft column covers include two 2"W reflective stripes for high visibility. Measures 44"H. Utilizes Self Adhesive Strapss for easy attachment. 1 Year Limited Warranty.

    Click for more
  • Ultra- I-Beam Protectors®

    Ultra- I-Beam Protectors®
    See all 1 items in product family
    Ultra-I-Beam Protectors®

    Modular design - Use one protector for each flange of I-beam. Allows installation on beams obstructed by walls or other structures.

    Features :
    • Four protector units can completely cover I-beam
    • Install multiple units in a "stacked" mode for higher protection from scissor-lifts, raised forklifts and other high-reaching equipment
    • All polyethylene design with no painting or maintenance required for upkeep
    • Specially designed groove allows for quick and easy installation
    • No straps or fasteners required
    • Dimensions: 7-1/2"L x 8-1/2"W x 36"H
    Click for more
  • Gantry & Jib Guards

    Gantry & Jib Guards
    See all 1 items in product family
    These Safety Guards Prevent Costly Damage To Steel Columns, Pipe And Tubing From Carts And Fork Trucks.

    Safety guards are made of 1/2" thick solid steel for maximum strength. Used for protecting fixed jibs and gantry cranes. Mounting plate measures 16”W x 13-1/2”D and includes 6 pre-drilled mounting holes. Yellow powder coat finish.

    Click for more
  • Hexagonal Steel Column Guard

    Hexagonal Steel Column Guard
    See all 2 items in product family
    Hexagonal Steel Column Guards Protect Columns And Posts From Heavy Impacts In All Directions.

    Hexagonal Steel Column Guards have heavy duty 1/4" thick steel plates that withstand heavy collisions from forklifts and other machinery. Built to last while providing easy installation. High visibility yellow powder coat finish. Available in 48" and 60" height. Includes installation hardware. Concrete Lag Bolts are sold separately.

    Click for more
  • Heavy Duty Column Protectors

    Heavy Duty Column Protectors
    See all 3 items in product family
    Heavy Duty Column Protectors Are Designed For Protecting In-Plant Columns And Other Vertical Support Members.

    Heavy Duty Column Protectors are made of heavy duty welded steel with a yellow powder coat finish for long lasting durability. Two-piece design includes hardware to connect both pieces together. Base plate includes 4 pre-drilled mounting holes. Concrete installation hardware (Anchor Bolts) sold separately. Easy assembly. Color finish is Yellow. Sizes are 20" L x 20" W x 24" H, 20" L x 20" W x 36" H and 20" L x 20" W x 48" H. Also available is a Heavy Duty Column Protector - Hardware Kit - To Install Needs (8) Concrete Anchor Bolts.

    Click for more
  • Poly Structural Column Protectors

    Poly Structural Column Protectors
    See all 17 items in product family
    Poly Structural Column Protectors Protect Buildings And Structural columns From Collision Impact For Increased Safety.

    Poly Structural Column Protectors are made of polyethylene to provide long lasting durability. Two halves connect with six nylon bolts with wing nuts and install easily with no tools required. The premium column protector will absorb a 5,000 pound forklift at 6 mph and still protect the column. For use with 6", 8" and 10" Square Columns, 8" x 10" Rectangle Columns and 9" Round Columns. Color is High Visibility Yellow. Dimensions and openings vary per model.

    Click for more
  • Light Post Base Covers

    Light Post Base Covers
    See all 5 items in product family
    Light Post Base Covers Are Used For Protecting Both Light Poles And Vehicles From Damage.

    Light Post Base Covers are made of rust-proof polyethylene or plastic for long lasting durability. Tamper proof Tough-Lock System™ on some models provides additional security. Available in Black, Blue, Gray, Red, Recycled Green, Granite and Yellow colors. Available to fit 24 inch or 28-inch diameter Light Post Base.

    Click for more
  • IRONguard Column Guards

    IRONguard Column Guards
    See all 1 items in product family
    IRONguard Column Guard

    The columns of a facility are an integral part of the building and support the weight of the roof/structure, known as a vertical load. Impacts at the lower parts of columns reduce the capacity of the column to continue to support vertical loads, thus an impact to a column, known as a horizontal load, could create expensive repair work, down time and in the worst case a roof/building collapse. Unlike conventional column guarding methods, IRONguard's Column Guard stops the forklift, pallet truck, and other warehouse vehicles from impacting the column or transferring the impact load. While most other column protection methods employ a cushioning device that absorbs some of the impact shock, they do not prevent the impact. At 8" high and manufactured from 3/16" thick steel and 3/8" gussets high strength cold rolled steel, IRONguard's Column Guard can stop a 10,000lb forklift travelling at 3 to 4 MPH dead in it's tracks. The safety yellow power coat finish ensures high visibility. Column guards are supplied in quarters, making them flexible for adding around racking corners or getting around column obstructions.

    Click for more
Featured Items