Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Locking & Lockout Devices

(1,117 items)

Recently Viewed

Categories

  • Master Lock® Built-In Combination Lock

    Master Lock® Built-In Combination Lock
    See all 54 items in product family
    Master Lock Built-In Combination Locks Are Used For Lockers In Schools, Athletic Facilities, Workplaces And More.

    Master Lock Built-In Combination Locks are installed directly into locks for convenient, secure usage. Springbolt action ensures convenient, automatic locking. Combination locks each come with five different pre-set combinations that are easily changed to maintain security. Dial features easy-grip texture for simple one-handed operation. End user registration and control charts provided to secure and simplify administration. Available for Lift Handle, Single Point Horizontal Latch, Single Point Wraparound Latch and Horizontal Latch Box Lockers. Choose from a variety of lock colors.

    Click for more
  • Master Lock® Built-In Key Operated Locks

    Master Lock® Built-In Key Operated Locks
    See all 7 items in product family
    Master Lock Built-In Key Operated Locks Are Used For Use At Public Pools, Gyms, Recreation Centers And More.

    Master Lock Built-In Key Operated Locks are made for multiple users with assigned access for short periods of time. Springbolt action ensures convenient, automatic locking. 5-pin tumbler cylinder provides superior pick resistance. Each lock comes with 2 keys. Available lock types are Keyed Alike, Keyed Differently or Master Keyed Access.

    Click for more
  • NextLock by Digilock Surface Mounted Electronic Keypad Locks

    NextLock by Digilock Surface Mounted Electronic Keypad Locks
    See all 3 items in product family
    NextLock By Digilock Surface Mounted Electronic Keypad Locks Are Used For Applications Including Commercial, Industrial, Distribution, And More.

    NextLock by Digilock surface mounted electronic keypad locks are made of high quality materials for long lasting durability and dependability. Locks allow personal storage security and application versatility. Units may be programmed for shared functionality or assigned for private storage use. Designed for surface mount installations including lockers, cabinets, and more. Includes thumb turn handle, 12 key alphanumeric keypad, and right angle strike plate. Features keyless operation with 4-digit user code, 5-digit manager code, and 6-digit programming code. Package quantity is 1. Color finish is Brushed Nickel. Dimensions vary per model.

    Click for more
  • LockeyUSA Electronic Keypad Locks

    LockeyUSA Electronic Keypad Locks
    See all 47 items in product family
    Electronic Keypad Locks Provide Locker and Cabinet Security in a Variety of Residential and Industrial Settings

    A vast selection of cabinet and locker electronic locks provides security and convenience for an extensive range of commercial and residential applications. Electronic cabinet and locker lockers are ideal for residential homes, apartment buildings, offices, schools, hospitals and more. Lock types include RFID Cabinet & Locker Lock, ADA Cabinet and Locker Lock, Electronic Keypad Cabinet & Locker Lock, Electronic Keypad Locker Lock and Wet Area Cabinet & Locker Lock. Mount types are either Surface Mounted or Flush Mounted. Styles include Vertical Keypad, Horizontal Left Keypad and Horizontal Right Keypad. Available colors are Black, Silver, and White. Dimensions vary per model.

    Click for more
  • Master Lock Multi-User Mechanical Locks

    Master Lock Multi-User Mechanical Locks
    See all 1 items in product family
    Master Lock Multi-User Mechanical Locks Allows Users To Secure Belongings In Spas, Gyms And Places Of Employment.

    Master Lock Multi-User Mechanical Locks are made of zinc with satin finish to provide long lasting durability. Easy turning lock knob retains lock combination until reset.
    Click for more
Featured Items