Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Floor Care Machines & Vacuums

(742 items)

Narrow Your Results

Availability

Cleaning Width

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Global Industrial™ Floor Machines

    Global Industrial™ Floor Machines
    See all 3 items in product family
    Global Industrial™ All Metal Floor Machines Offer A Low Speed For Scrubbing, Buffing, Polishing or Stripping On Wet Hard Floors, Tile Floors And Carpets.

    Heavy duty 1.5HP motor with triple planetary, all steel gear box transmission for long life and dependable service. Safety lock-out switch on handle with easy access thumb control. Floor buffer includes pad driver and 50'L safety yellow power cord. Plugs into a 120V AC outlet. Floor polishers feature two rear mounted wheels for tilt and roll mobility when not in use. Measures 27"L x 48"H. 17" Floor Machines have a 17" deck. 20" Floor Machines have a 20" deck. 110V Motor. CSA listed. Three year limited warranty.

    Click for more
  • Oreck® and Bissell® Floor Machines

    Oreck® and Bissell® Floor Machines
    See all 3 items in product family
    Floor Machines Are Used For Cleaning Carpet, Hardwood Floors, Ceramic Tile And More.

    Floor Machines provide reliable cleaning power in a variety of commercial environments. Bissell® Lowboy Floor Machines are made with a 10.8 amp induction motor with orbiting transmission that runs at over 1725 orbits per minute. 19" apron with optional vacuum connections controls and collects sanding dust. Safety-enhanced non-conductive dual triggers eliminate shock potential, while the safety interlock switch prevents unexpected startups. 5" non-marring transport wheels ensure easy transport. Oreck® Orbiter Floor Machine features a 1/2 HP induction type motor made using zinc and steel for lasting durability. Floor machines are made without gears, belts or motor brushes for virtually maintenance-free operation. 30' grounded 3 wire and pad holder. 13" cleaning width. 1 Year Limited Warranty.Bissell BigGreen Commercial Easy Motion Floor Machine with Tank is versatile enough to do it all. It strips, waxes, buffs, sands and refinishes any floor surface. Whether your floors are marble, vinyl, wood or carpet.

    Click for more
  • Boss Cleaning Equipment Commercial Floor Cleaning Machines

    Boss Cleaning Equipment Commercial Floor Cleaning Machines
    See all 1 items in product family
    Boss Cleaning Equipment Formerly Pullman-Holt floor machines are built for the professional. Heavy-weight, cold-rolled steel chassis with built in water-feed fitting. All steel triple planetary gearbox, high torque 2 capacitor motor. Includes Malish Sure-Lok pad driver and 50 foot power cord. Gloss Boss Floor Machines are UL listed imperial motor and parts. 1.5 HP, 175 rpm machines are durable workhorses. 5 year limited warranty on motor and gearbox. Easy to clean.
    Click for more
  • Mastercraft® Floor Machines

    Mastercraft® Floor Machines
    See all 2 items in product family
    Mastercraft® Floor Machines Are Used For Maintenance And Cleaning Of Stone, Parquet And Linoleum Floors.

    Mastercraft® Floor Machines are solidly manufactured for long lasting durability and dependability. FloorMac 13 Inch Oscillating Floor Machine oscillates smoothly using user friendly anti-vibration system. Used for stairs and other obstructed spaces with 10 inch clearance. Includes cleaning solution tank that is easy to refill between uses.
    PowerDisc 160 Single Disk Floor Machine is heavy duty, and used for all maintenance and basic cleaning. Made with high polymer housing construction. Features one lever handle adjustment for easy operation. Torque-driven unit that is both quiet and vibration free. 17 inch brush size.

    Click for more