Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Fittings & Railing

(873 items)

Narrow Your Results

Availability

Diameter Inches

  • Less...
  • More...

Color FInish

Brand

Price

Go

Recently Viewed

Categories

  • Furniture Grade PVC Pipe & Fittings

    Furniture Grade PVC Pipe & Fittings
    See all 119 items in product family
    Furniture Grade PVC Pipe And Fittings Are Used For Assembly Of Workbenches, Racks, Outdoor Furniture And Other Light Construction Applications.

    Furniture Grade PVC Pipe is stronger, more UV resistant and has no markings compared with standard plumbing PVC. White or Green color piping is available in 5 foot lengths and in 1/2, 3/4, 1, 1-1/4, 1-1/2 and 2 inch diameters. Fittings of various types are also available to meet particular requirements, including Cable Clamps, 3 Way L, 4 Way L, 5 Way L, 45° Elbow, 90° Elbow, Coupling, Tee, Clip T, Cross, EMT Snap Cross, Slip Cross, Pipe Stake, Snap Adaptors, Flat Top Cap, Table Cap, Ball Cap, Table Base, Castor and Fishmouth. Snap fittings are designed to be glued but may be dry fit for later disassembly. Easily snap into place for secure couplings and fixtures.

    Click for more
  • Snap Clamp ABS Fittings

    Snap Clamp ABS Fittings
    See all 20 items in product family
    Furniture Grade ABS Snap Clamp Fittings Are Used For Fastening Greenhouse Plastic, Bird Netting Or Shade Cloth To PVC Frames.

    Furniture Grade ABS Snap Clamp Fittings are stronger and more UV resistant than standard plumbing PVC material. Easily snap over PVC pipe about one foot apart. Additional clamps may be used for windy or more adverse weather conditions. White or Green snap clamps are available in 1/2, 3/4, 1, 1-1/4, 1-1/2 and 2 inch diameters. 4 inch lengths. 3 inch lengths are also available for 1/2 inch diameter clamps.

    Click for more
  • Grid Clamp Aluminum Fittings

    Grid Clamp Aluminum Fittings
    See all 9 items in product family
    Grip Clamp Aluminum Fittings Provide Additional Strength When Used Over Regular PVC Snap Clamps.

    Grid Clamp Aluminum Fittings are solidly made for long lasting durability and dependability. Provide added strength in holing material on PVC framed structures. Available in 3 and 4 inch lengths in 1/2, 3/4, 1, 1-1/4 and 2-1/4 inch diameters. Snap-On Hinges can be used to create functional doors and windows. Aluminum Truss Fittings that can be used with adjustable joint fittings are also available in 1 and 1-1/4 inch diameters.

    Click for more
  • Plastic Boards & Trays

    Plastic Boards & Trays
    See all 4 items in product family
    Plastic Boards And Trays Are Used For Use In The Construction Of Various Outdoor Or Indoor Structures.

    Plastic Boards And Trays are solidly made for long lasting durability and dependability. Grizzly Boards are made of germ-proof, water-proof 100% recycled plastic material that is easy to screw, fasten, or contour to desired shape. 8 foot by 4 foot black finished boards are available in 1/4, 18 and 3/16 inch widths. Sturdy polypropylene Splashdown Tray or Kit can be used for a mini-greenhouse system, pet washing station or more.

    Click for more
  • Clip On & Slip On Label Holders (1/2" - 3" High)

    Clip On & Slip On Label Holders (1/2
    See all 17 items in product family
    Open Edge™ Label Holders Are The Best Value For High Volume Applications.

    Used for organized any storage area. Open-Edge™ Holders are top-loading and can be cut to length. Aggressive adhesive system assures label holder will not fall off any clean, dry surface. Made from clear, heavy duty PVC that is bar-code compatible. Includes white inserts. Moveable Shelf Label Holders stay neatly in place even when items are moved over top. Can be used on any type of shelf. Bottom loading design. Made using clear PVC with white label background. Paper inserts included.

    Click for more