Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Lockers

(14,282 items)

Narrow Your Results

Availability

Type

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Group

Brand

Our Price

Go

Recently Viewed

Categories

  • Master Lock® Best Selling Locker Locks

    Master Lock® Best Selling Locker Locks
    See all 15 items in product family
    Master Lock® Padlocks and Built-In Locker Locks Are The Market Leader In The Industry!

    Master Lock® builds high quality locker locks that are known as the industry standard. Choose from a variety of styles to meet your security needs:
    Combination Locks are available with or without master key for alternate security access. Combination locks offer easy, dependable 3-number dialing with an automatic scrambling feature to prevent reopening.
    Built-In Combination Locks is available with or without master key for alternate access. Fits all lockers and locks upon closure.
    Built-In Cylinder Locks fit all lockers. Cylinder lock includes 2 keys for security.
    Keyed Padlocks includes 2 keys that are available in keyed keys or keyed differently styles.

    Master Lock® locks are non-returnable.

    Click for more
  • Best Value Laminated Steel Padlocks

    Best Value Laminated Steel Padlocks
    See all 145 items in product family
    Best Value Laminated Steel Padlocks Securely Lock Storefronts, Construction Sites, Vending Machines, Storage Cabinets and more.

    Best Value Laminated Steel Padlocks are commercial-grade padlocks that provide superior protection from drilling or prying. Hardened steel, boron alloy or steel shackles provide structural integrity and reliable cut resistance. Dual locking levers provide superior pry resistance. High-precision 4-pin or 5-pin tumbler offers superior protection from drilling and prying. Lock types are Keyed Alike, Keyed Differently, Keyed Differently w/Master Key Access, or Not Keyed. Colors are Silver, Steel w/Black or Blue Rubber Bumpers, Black/White, Chrome, and Chrome w/Black Rubber Bumper. Shackle diameter and other dimensions vary per style.

    Click for more
  • Security Front Faced Combination Padlocks

    Security Front Faced Combination Padlocks
    See all 91 items in product family
    Security Front Faced Combination Padlocks are used in Employee Locker Rooms, Athletic Facilities, Schools, Utility Meters, Storefront Gates, Cable Boxes, and more.

    Security Front Faced Combination Padlocks come in a wide variety of styles for increased versatility. Padlocks have a sturdy metal construction for strength and long lasting durability. Locks are designed to resist latch violations, physical attacks, shimming and general tampering. Lock styles are Combination Different, Keyed Alike/Supervisory Key, Magnification Combination Dial, Pre-Set/One Combination, and Resettable/Set-Your-Own. Colors include Assorted, Black, Black Dial, Blue, Chrome, Gold, Gray, Green, Orange, Pink, Purple, Red, Silver, Stainless Steel, Tan and Yellow. Sizes and package quantities vary per style.

    Click for more
  • Letter and Word Combination Padlocks

    Letter and Word Combination Padlocks
    See all 8 items in product family
    Letter and Word Combination Padlocks are made with a Reinforced Stainless Steel Body for Theft Resistance and Strength.

    Letter and Word Combination Padlocks have hardened steel shackles to withstand abuse and lasting durability. Easy to dial; 3-letter combinations (patent pending). Indicators are clearly labeled with bold letters. Dual Protection Anti-Shim Technology withstands attempts to violate the latch mechanism; Foreign patents pending. 1585 and 1572 series include combination chart to facilitate lock system administration. 1585 series available with control key for supervisory access. Shackle dimensions vary per series. Colors include Chrome Plated, Assorted, Metallic, Orange, Red, Purple, Green, Grey, Black, Blue and Gold.

    Click for more
  • Security Bottom Resettable Combination Padlocks

    Security Bottom Resettable Combination Padlocks
    See all 13 items in product family
    Security Bottom Resettable Combination Padlocks Allow Users to Create Personalized Combinations.

    Resettable Combination Padlocks are made with steel and hardened steel shackle for cut resistance. Resettable padlock combination lets user set a personalized number for easy recall. Combination dial is on the bottom of the lock for superior weather protection. Variety of shackle sizes available. Diameters range from 5/16" and 3/8". Inside widths are 15/16" and 1". Inside heights range from 1" to 2-1/2". Overall widths range from 1-3/4" to 2-1/4". Most locks sold in package quantities for cost savings. Ideal for job and gang boxes, utility meters, tool chests, tool cribs, vending machines and more.

    Click for more
  • Multi-User Mechanical Locks

    Multi-User Mechanical Locks
    See all 5 items in product family
    Multi-User Mechanical Locks Allows Users To Secure Belongings In Spas, Gyms and Places Of Employment.

    Multi-user mechanical locks are made of high quality materials to ensure security of personal property. Shared use capabilities allows facilities to conveniently give their visitors the ability to choose their own combination.

    Click for more
  • Corrosion Resistance Brass Padlocks

    Corrosion Resistance Brass Padlocks
    See all 35 items in product family
    Brass Body Padlocks Are Used For Industrial, Storefront And Business Gates, Manufacturing Environments, Utility Meters, Substations, Cable Boxes And Marine Recreation.

    Brass Body Padlocks have brass body to provide extra corrosion resistance in caustic, corrosive, salty environments and for long lasting durability. Padlock shackles are made of brass, boron alloy or steel for extra resistance to cutting and sawing. Dual ball locking mechanism resists pulling and prying and high security. Available lock types are Keyed Alike or Keyed Different. Sizes and package quantities vary by model.

    Click for more
  • Security Solid Aluminum Padlocks

    Security Solid Aluminum Padlocks
    See all 143 items in product family
    Security Solid Aluminum Padlocks Come In A Wide Variety of Styles And Colors For Easy Identification.

    Solid aluminum padlocks are used for a wide range of applications including tough corrosive environments. Padlocks are made from solid aluminum for strong protection, long lasting durability and corrosion resistance. Padlocks have hardened steel or boron alloy steel shackles for superior cut resistance. Aluminum locks are available with 5-pin cylinder or 6-pin cylinder. High Visibility Aluminum Padlocks have a protective coating that stays bright for lockout applications. Locks come in a variety of colors including Black, Blue, Brown, Camouflage, Clear, Gray, Green, Orange, Purple, Red, Silver and Yellow. Keyable and non-keyable styles are available. Sizes, weights and package quantities vary per model.

    Click for more
  • Durable High Security Solid Steel Padlocks

    Durable High Security Solid Steel Padlocks
    See all 110 items in product family
    Durable High Security Steel Padlocks Resist Prying, Picking, and other And Physical Attacks.

    Durable High Security Steel Padlocks are used on storage lockers, security gates, sheds, truck and van doors, industrial machinery, construction equipment and more. Sturdy steel construction provides long lasting durability and reliable resistance to abuse. Comes in a wide variety of styles to fit the maximum number of applications. Lock types are Keyed Alike and Keyed Differently. Diameters range from 1/16" to 1/2". Lock colors include Black, Chrome, Blue, Camouflage, Orange, and Yellow. Dimensions vary per model.

    Click for more
  • Security Diskus® and Shrouded Padlocks

    Security Diskus® and Shrouded Padlocks
    See all 19 items in product family
    Security Shrouded Padlocks And Discus Padlocks Offer The Greatest Protection Against Cutting And Prying Attacks.

    Security Shrouded Padlocks feature a heavy steel or stainless steel body for maximum strength, reliability and corrosion resistance. The fully shrouded design minimizes shackle exposure and protects against bolt cutter attacks. Padlock shackles are made of boron alloy, hardened chrome moly, stainless steel or steel for extra resistance to cutting and sawing. Choose from Keyed Alike or Keyed Different padlocks. Sizes vary by model.

    Click for more
  • Hidden Shackle Padlocks

    Hidden Shackle Padlocks
    See all 9 items in product family
    Hidden Shackle Padlocks Are Used For Industrial, Storefront & Business Gates, Trailers, Vans & Moving Trucks, Truck Doors, Construction Sites & Equipment.

    Hidden Shackle Padlocks have a wide hardened solid steel body and 3/8 in.(9mm) diameter boron alloy shackle for long lasting durability. Lock body conceals shackle to deter attempts to pry and cut. High security, rekeyable 6-pin cylinder with spool pins is virtually impossible to pick. Available lock types are Keyed Alike or Keyed Different. Dimensions vary.

    Click for more
  • TSA Accepted Travel Padlocks

    TSA Accepted Travel Padlocks
    See all 12 items in product family
    TSA Accepted Travel Padlocks are used with Luggage, Backpacks, Briefcases, Computer Bags And Other Storage Items.

    TSA Accepted Travel Padlocks allow TSA screeners to inspect and relock baggage without damaging the lock for long lasting use. Locks are constructed with durable metal body and shackles to resist abuse from airport luggage handling equipment. Devices include keyed lock or 3-dial combination that can be personalized. Assorted colors include Pink, Purple, Orange, Green, Aluminum, Blue, Red, Black and Nickel. Camouflage, Green, Nickel, Orange, Pewter, Red, Silver, and Yellow. Diameters are 3/32" and 1/8". Other dimensions and package quantities vary per model.

    Click for more
  • Master Lock Pink Locks

    Master Lock Pink Locks
    See all 5 items in product family
    Master Lock Pink Locks Supports Breast Cancer Awareness. Used For Securing Briefcases, Lockers, Bags And More.

    Master Lock Pink Locks are made of flexble or hardened steel shackle for extra cut resistance and corrosion resistant materials for long lasting durability. Wide pink vinyl covered body provides scratch resistance. 4-pin cylinder adds pick resistance.

    Available styles are Luggage Padlock, Combination Number Padlock, Combination Letter/Number Padlock, Padlock or Combination Letter Padlock. Lock types are Combination Different or Keyed Different. Dimensions vary per style.

    Click for more
  • ADA Locks

    ADA Locks
    See all 20 items in product family
    ADA Locks Are Used For Workplace Locker Rooms, Schools, Athletic Facilities and more.

    ADA Locks are made with an easy-to-use PushKey® lock that requires no turning or tight gripping. Exclusive key guide helps direct the key into the keyway. Padlocks require less than 5 lbs. of force to open, making them ideal for ADA and special needs environments. Key types are Keyed Alike and Keyed Different w/ADA User Keys. Colors are Silver, Steel w/Black or Blue Rubber Bumpers, Black/White, Chrome, and Chrome w/Black Rubber Bumper. Colors include Black, Green, Red, Purple, Blue, and Silver. Each lock includes 2 student keys with oversized keyhead covers, and 2 spare keys. Shackle diameter and other dimensions vary per style.

    Click for more
  • Bluetooth & NFC Smart Padlocks & Luggage Locks

    Bluetooth & NFC Smart Padlocks & Luggage Locks
    See all 2 items in product family
    Bluetooth and NFC Smart Padlocks and Luggage Locks Provide Traveler Security ror Airports, Hotels, Automobiles, and more.

    Bluetooth and NFC smart padlocks and luggage locks are made of high quality materials for durability. Locks feature dual proximity access and vicinity-tracking technologies to ensure content safety and security. Unlocking capabilities include Bluetooth-enabled smartphones, NFC fobs, cards, stickers, and more. TSA-accepted devices are integrated with proprietary authentication protocols capable of generating over 100 million user-defined encrypted IDs. Audit trails and historical access features alert user of unauthorized movement. App notifies user of low battery. Available types include General Purpose Smart Padlock, TSA Approved Smart Padlock, and TSA Approved Smart Zipper Lock. Lock types are Bluetooth Lock and NFC Lock. Colors are Black, Blue, and Yellow. Dimensions vary per model.

    Click for more
  • Built-In Combination Locks

    Built-In Combination Locks
    See all 62 items in product family
    Built-In Combination Lock are used for Lockers In Schools, Athletic Facilities, Workplaces, and more.

    Built-In Combination Locks are installed directly into locks for convenient, secure usage. Springbolt action ensures convenient, automatic locking. Combination locks are available with 5 or 7 different pre-set combinations that are easily changed to maintain security. Dial features easy-grip texture for simple one-handed operation. End user registration and control charts are provided to secure and simplify administration. Available lock types accommodate a wide variety of door handle styles and hinge types. Available colors are Blue, Black, Green, Red, and Purple. Widths vary per style.

    Click for more
  • Built-In Key Operated Locks

    Built-In Key Operated Locks
    See all 11 items in product family
    Built-In Key Operated Locks are used at Public Pools, Gyms, Recreation Centers, and more.

    Built-In Key Operated Locks are made for multiple users with assigned access for short periods of time. Springbolt action ensures convenient, automatic locking. 5-pin tumbler cylinder provides superior pick resistance. Each lock comes with 2 keys. Lock types include Lift Handle/Single Point Horizontal Latch/Box Lockers, Single Point Wrap Around Latch, Single Point/Box Locker, and Single Point/Multi Point/Lift Latch/Cremone Handle/Turn Handle. Available key types are Keyed Alike, Keyed Differently, or Master Keyed Access. Hinged options are Right Hinged or All. Dimensions vary per style.

    Click for more
  • Interchangeable Core Padlocks, Without Cylinder

    Interchangeable Core Padlocks, Without Cylinder
    See all 75 items in product family
    Interchangeable Core Non-Cylinder Padlocks Are Designed For Use In Harsh And Corrosive Environments.

    Interchangeable Core Non-Cylinder Padlocks feature durable aluminum, boron, brass, and steel construction for long lasting use with a variety of storage and locking applications. Padlocks resist pulling and prying, and are rekeyable for thousands of unique key lock patterns. Replaceable cylinder and shackle for easy service. Available colors are Black, Blue, Brass, Chrome Plated, Clear, Green, Orange, and Yellow. Dimensions vary per model.

    Click for more
Featured Items