Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Trays

(3,261 items)

Narrow Your Results

Availability

Length Inches

Width Inches

Brand

Our Price

Go

Recently Viewed

Categories

  • Corrugated Plastic Mail Tray

    Corrugated Plastic Mail Tray
    See all 1 items in product family
    Lightweight, yet Tough, Easy to Clean Corrugated Plastic Mail Tray

    This corrugated plastic tray features double walled construction for strength and rigidity. Easy to clean, resistant to dirt, moisture and grease. Convenient hand holes make carrying easy. Nests for space saving storage.

    Click for more
  • Knockdown Nestable Trays - 24"&13"L x 12"W x 4-1/2"H

    Knockdown Nestable Trays - 24
    See all 12 items in product family
    Knockdown Nestable Trays Offer A Versatile, Weather Resistant And Reusable Solution For Various Applications.

    Used for mail rooms, library media, recycling, manufacturing, warehousing & material handling and retail applications. Trays are made of 100% recyclable, double faced 3/16" thick high density polyethylene plastic with C-flute wave corrugation. Lightweight and high resistant to tears and punctures. Trays are nestable when empty. Side handles for easy lifting. Ships flat (knocked down) for reduced shipping costs. FDA approved.

    Click for more
  • Nestable Trays 13"L x 12"W x 4-1/2"H

    Nestable Trays 13
    See all 12 items in product family
    Nestable Trays Offer A Strong, Versatile, Weather Resistant And Reusable Solution For Various Applications.

    Used for mail rooms, library media, recycling, manufacturing, warehousing & material handling and retail applications. Trays are made of 100% recyclable, 160 lb. double faced high density polyethylene plastic with C-flute wave corrugation. Lightweight and highly resistant to tears and punctures. Trays are nestable when empty. Sonic welded trays are shipped nested for reduced shipping costs. FDA approved.

    Click for more
  • Nestable Trays - 24"L x 12"W x 4-1/2"H

    Nestable Trays - 24
    See all 6 items in product family
    Nestable Trays Offer A Versatile, Weather Resistant And Reusable Solution For Various Applications.

    Used for mail rooms, library media, recycling, manufacturing, warehousing & material handling and retail applications. Trays are made of 100% recyclable, 160 lb. double faced high density polyethylene plastic with C-flute wave corrugation. Lightweight and highly resistant to tears and punctures. Trays are nestable when empty. Sonic welded trays are shipped nested for reduced shipping costs. Side handles for easy lifting. FDA approved.

    Click for more
  • Corrugated Plastic Spill Trays

    Corrugated Plastic Spill Trays
    See all 1 items in product family
    Corrugated Plastic Spill Trays are Used As Mini Pallets For Leaking Batteries, Small Containers And Paint Cans.

    Corrugated Plastic Spill Trays are made of polyethylene to provide industrial strenth long lasting durability. Weight capacity is 200 lbs. Capacity for absorption gallons is 1. color finish is White. This item ships flat. Some assembly required by folding the edges to create sump. sold in packag quantities of 5.

    Click for more