Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Valves

(1,214 items)

Narrow Your Results

Size

Type

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Wall Hydrants

    Wall Hydrants
    See all 8 items in product family

    Wall Hydrants

    Wall hydrants are designed for use where year-round availability of water is required. Sturdy construction make these hydrants rugged and dependable. Accidental damage and vandalism are minimized. Hydrants are available with choice of automatic close or manual close lever handle.

    Suggested Use:Chemical plants; oil refineries; outdoor paved areas of schools, factories and office buildings; wading pools; outdoor ice rinks; stock and water tanks.
    Click for more
  • Zurn Encased Wall Hydrants

    Zurn Encased Wall Hydrants
    See all 41 items in product family
    Zurn® Encased Wall Hydrants Are Used For Secure Commercial, Municipal Or Industrial Water Access And Control Applications.

    Zurn® Encased Wall Hydrants are made of solid Bronze or Copper casings with all-bronze interior parts for long lasting durability and dependability. Flush installation, encased Ecolotrol, anti-siphon automatic draining wall units are complete with non-freeze type integral backflow preventer, non-turning operating rod with free-floating compression closure valve, replaceable bronze seat and seat washer and Nickel Bronze or Stainless Steel box and hinged cover with operating key lock and WATER cast on cover. Some units feature 1/2 turn ceramic disk cartridge. Available in 3/4 and 1 inch connection size, Male I.P.S., Female I.P.S. and Male I.P.S. or Female Solder connection types for 6 to 26 inch wall thicknesses.

    Click for more
  • Zurn Exposed Wall Hydrants

    Zurn Exposed Wall Hydrants
    See all 85 items in product family
    Zurn® Exposed Wall Hydrants Are Used For Commercial, Municipal Or Industrial Water Access And Control Applications.

    Zurn® Exposed Wall Hydrants are made of solid Bronze or Copper casings with all-bronze interior parts for long lasting durability and dependability. Frost-resistant units have non-turning operating rod with free-floating compression closure valve, replaceable bronze seat and seat washer and are available with Automatic Draining and Anti-Siphon features or 1/2 turn ceramic disk cartridge. Available in 3/4 and 1 inch connection size, Male I.P.S., Female I.P.S. and Male I.P.S. or Female Solder connection types for 4 to 30 inch wall thicknesses.

    Click for more
  • Zurn Encased Vari-Temp Hot & Cold Comnination Wall Hydrants

    Zurn Encased Vari-Temp Hot & Cold Comnination Wall Hydrants
    See all 17 items in product family
    Zurn® Encased Vari-Temp Hot And Cold Combination Wall Hydrants Are Used For Secure Commercial, Municipal Or Industrial Water Access And Control Applications.

    Zurn® Encased Vari-Temp Hot And Cold Combination Wall Hydrants are made of solid bronze casings and interior parts for long lasting durability and dependability. Flush installation, hot and cold water, non-freeze, encased wall hydrants are complete with non-turning operating rods, free-floating compression closure valves and replaceable bronze seat and seat washer. Nickel Bronze or Polished Bronze box and hinged cover with operating key lock and WATER cast on cover. Wide selection of 3/4 inch connection size, Female I.P.S. connection type units available for 6 to 20 inch wall thicknesses. 1 inch connection size, Male I.P.S.connection type unit available for 6 inch wall thickness.

    Click for more
  • ZurnEncased Ground Hydrants

    ZurnEncased  Ground Hydrants
    See all 83 items in product family
    Zurn® Encased Ground Hydrants Are Used For Secure Commercial, Municipal Or Industrial Water Access And Control Applications.

    Zurn® Encased Ground Hydrants are made of solid Cast Iron or Galvanized Steel casings with all-bronze interior parts for long lasting durability and dependability. Non-freeze units for flush with grade or finished (non-traffic) floor installation. Complete with bronze seat and replaceable seat washer and non-turning operating rod with free-floating compression closure valve. Cast Iron or Bronze finished box and hinged scoriated cover with operating key lock and WATER cast on cover. Equipped with a tapped 1/4 inch drain port in valve housing. Some units feature Vacuum Breaker. Available in 6-3/8 and 10-1/2 inch widths and 3/4, 1, 1-1/4, 1-1/2 and 2 inch connection sizes for 2 to 10 foot bury depths.

    Click for more
  • Zurn Encased Heavy Duty Ground Hydrants

    Zurn Encased Heavy Duty Ground Hydrants
    See all 8 items in product family
    Zurn® Encased Heavy Duty Ground Hydrants Are Used For Secure Commercial, Municipal Or Industrial Water Access And Control Applications.

    Zurn® Encased Heavy Duty Ground Hydrants are made of solid Cast Iron or Galvanized Steel casings with all-bronze interior parts for long lasting durability and dependability. Non-freeze units for flush with grade or finished (non-traffic) floor installation. Complete with bronze seat and replaceable seat washer and non-turning operating rod with free-floating compression closure valve. Heavy duty Cast Iron or Nickel Bronze finished box and hinged scoriated cover with operating key lock and WATER cast on cover. Equipped with a tapped 1/4 inch drain port in valve housing. Some units feature Vacuum Breaker. Available in 8 and 10 inch widths and 3/4 and 1 inch connection sizes for 2, 3, 4, 5 and 6 foot bury depths.

    Click for more
  • Zurn Encased Ground Hydrants With Hose Storage

    Zurn Encased Ground Hydrants With Hose Storage
    See all 18 items in product family
    Zurn® Encased Ground Hydrants With Hose Storage Are Used For Secure Commercial, Municipal Or Industrial Water Access And Control Applications.

    Zurn® Encased Ground Hydrants With Hose Storage are made of solid Galvanized Steel casings with all-bronze interior parts for long lasting durability and dependability. Non-freeze units for flush with grade or finished (non-traffic) floor installation. Built in hose storage compartment for easily accessible applications. Complete with bronze seat and replaceable seat washer and non-turning operating rod with free-floating compression closure valve. Heavy duty Dura-Coated Cast Iron or Polished Bronze finished box and hinged scoriated cover with operating key lock and WATER cast on cover. Equipped with a tapped 1/4 inch drain port in valve housing. 12-1/2 inch width units available with 3/4 and 1 inch connection sizes for 2 to 10 foot bury depths.

    Click for more
  • Zurn Post Hydrants

    Zurn Post Hydrants
    See all 51 items in product family
    Zurn® Post Hydrants Are Used For Commercial, Municipal Or Industrial Water Access And Control Applications.

    Zurn® Post Hydrants are made of solid Galvanized Steel casings with Bronze or Aluminum finish and all-bronze interior parts for long lasting durability and dependability. Non-freeze units feature bronze seat and replaceable seat washer and non-turning operating rod with free-floating compression closure valve. Equipped with a tapped 1/4 inch drain port in valve housing. Available with 3/4, 1 and 1-1/2 inch connection sizes for 2 to 10 foot bury depths.

    Click for more
  • Zurn Yard Hydrants

    Zurn Yard Hydrants
    See all 6 items in product family
    Zurn® Yard Hydrants Are Used For Commercial, Municipal Or Industrial Water Access And Control Applications.

    Zurn® Yard Hydrants are made of solidly made for long lasting durability and dependability. Non-freeze, automatic draining units have Dura-Coated Cast Iron heads and lift handles with lock option. All-bronze interior parts and galvanized steel casings with bronze valve housings. 1/8 inch IP drain port in housing. Operating Key Included. 3/4 inch connection size, Female I.P.S. connection type units available in 4-1/2, 5-1/2, 6-1/2, 7-1/2, 8-1/2 and 10-1/2 foot lengths for 2 to 8 foot bury depths.

    Click for more