Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Trucks & Carts

(4,116 items)

Narrow Your Results

Availability

Shelf Quantity

Width Inches

Length Inches

Height Inches

Capacity Lbs.

  • Less...
  • More...

Construction

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Plastic Tray Shelf Service & Utility Carts

    Plastic Tray Shelf Service & Utility Carts
    See all 5 items in product family

    New and Improved!


    Industrial Strength Plastic Tray Shelf Service & Utility Carts Organize and Store Items And Parts For Industrial, Material Handling, Hospitals, Medical, Foodservice Environments And More.

    This high quality cart is virtually maintenance free and perfect for industrial, commercial, medical, or food service applications. Structural foam construction is easy to clean and won't rust, dent, peel, or chip. Cart features deep tray shelves to help retain contents for storage and stock, 2 swivel and 2 rigid non-marking 5" casters or 8" Pneumatic wheels. Comfort grip push handle for effortless steering. Support legs offer 4" spaced slots on each side of the legs to hold specialized accessories to increase productivity. Choose from hooks, spool holders or utility bins, ladder holders and power strips (sold separately) - all designed to improve cart functionality. 500 lbs. overall cart capacity; 250 lbs. capacity per shelf evenly distributed, 3-shelf carts not to exceed the overall cart capacity. Easy assembly.

    Industrial Carts Feature:
    • Tablet/cell phone holder
    • Drill/Cup holder
    • Storage tray
    • Tool Holders
    • Tool/Bag hooks on ends of the handle

    Support legs offer 4" spaced slots on each side of the legs to hold specialized accessories to increase your productivity.  Choose from hooks, spool holders or utility bins, ladder holders and power strips all designed to improve the functionality of these carts, sold separately.

    Click for more
  • Plastic Flat Shelf Service & Utility Carts

    Plastic Flat Shelf Service & Utility Carts
    See all 4 items in product family

    New and Improved!


    Industrial Strength Plastic Flat Shelf Service & Utility Carts Organize and Store Items and Parts for Industrial, Material Handling, Hospitals, Medical, Foodservice Environments And More.

    This high quality cart is virtually maintenance free and perfect for industrial, commercial, medical, or foodservice applications. Structural foam construction is easy to clean and won't rust, dent, peel, or chip. Cart features smooth flat top shelf for worksurface or easy loading/unloading of oversized cargo, deep bottom shelves to help retain contents for storage and stock, 2 swivel and 2 rigid non-marking 5" casters or 8" Pneumatic wheels. Comfort grip push handle for effortless steering. Support legs offer 4" spaced slots on each side of the legs to hold specialized accessories to increase productivity. Choose from hooks, spool holders or utility bins, ladder holders and power strips (sold separately) - all designed to improve cart functionality. 500 lbs. overall cart capacity; 250 lbs. capacity per shelf evenly distributed, 3-shelf carts not to exceed the overall cart capacity. Easy assembly. Dimensions vary per style.

    Industrial Carts Feature:
    • Molded-in tablet holder
    • Drill/Cup holder
    • Storage tray
    • Tool Holders
    • Tool/Bag hooks on ends of the handle


    Click for more
  • Rubbermaid® Plastic Service & Utility Carts

    Rubbermaid® Plastic Service & Utility Carts
    See all 18 items in product family
    Heavy-duty structural foam plastic construction makes these carts tough enough for long, rugged use. Handles a wide variety of order picking and material handling needs in factories, hospitals and labs. Virtually maintenance free, as they won't rust, chip or dent, and are easily cleaned. Comfortable, taller ergonomic handle features storage bins for supplies and accessories. Side tool hooks allow hammers and cords to be carried to the job. Cart legs offer holes for adding customized spool and roll holders.

    Tray Shelf Carts have a 2¾" deep leak-proof top shelf to help retain cargo during transport. V-notch slots in the shelf offer a handy place to cut tubing.

    Flat Top Shelf Carts work best when unloading/loading oversized items and a perimeter channel retains smaller items.

    Lightweight carts roll easily on 2 swivel, 2 rigid non-marking casters. Assembles easily.

    Options include: locking steel drawer to help protect valuables, 3-outlet surge protected power strip with 10' cord (UL listed) and hook-on wastebasket.
    • Construction won't rust, dent, chip , or peel
    • Large non-marking casters
    • Lightweight and Manueverable
    • Perfect for transporting equipment in any environment

    Click for more
  • Deluxe Plastic Tray Shelf Service & Utility Carts

    Deluxe Plastic Tray Shelf Service & Utility Carts
    See all 2 items in product family
    Versatile cart offers molded-in tool storage trays, cup-holder and towel rack conveniently located in the ergonomically designed push handle.

    Heavy duty, tough structural foam plastic construction resists scratches, dents and cleans easily. 3” deep trays help to retain cargo during transit. Lightweight, quiet rolling cart maneuvers easily on 2 swivel, 2 rigid casters and offers 500 lb. capacity. Assembles easily.

    Choose Optional Full Pneumatic Wheels for a soft ride and easy rolling over rough surfaces.

    Customize your cart with our great accessories. (Utility Bin and Hook-On Refuse Bin will only fit 46"L x 25"W Carts).

    • 5" rubber or 6" pneumatic casters
    • Push handle offers molded in storage
    • 500 lb. weght capacity (evenly distributed)
    • Deep trays for load stability

    Click for more
  • Luxor® Industrial Plastic Carts

    Luxor® Industrial Plastic Carts
    See all 1 items in product family
    This multipurpose utility cart easily holds and hauls a wide range of items and is designed to carry heavy loads up to 400lbs. The tub shelves are made of high-density polypropylene, known for its incredible strength-to-density ratio, which assures that each cart is durable without being bulky or cumbersome. Easily guide the cart across indoor and outdoor environments using the ergonomiic push handle and full-swivel casters; simply engage the two locking brakes when you need to keep the cart stationary. Made in USA. Lifetime Limited Warranty!

    • Molded plastic shelves
    • Resists Stains, Scratches, and Dents
    • Ergonomic push handle molded into top shelf
    • Maximum weight capacity 400lbs (500 with heavy duty caster)
    • Available in "tub" style or flat shelf


    Click for more
  • Luxor® Tray & Flat Shelf Plastic Utility Carts

    Luxor® Tray & Flat Shelf Plastic Utility Carts
    See all 5 items in product family
    Luxor® Tray & Flat Shelf Plastic Utility Carts

    This tough cart features spacious shelves that can hold a wide variet of items. The 2-3/4" deep tub walls keep contents contained and are made from a thermoplastic resin material that won't stain, scratch, dent, or rust and can hold up to 400 lbs. A push handle that's molded into the top shelf and smooth rolling 4" casters make this cart easy to maneuver across shop floors, down tile halls, and over cement.

    • HDPE (High Density Polyethylene) shelves
    • Ergonomic push handle molded into top shelf
    • Maximum weight capacity: 400 lbs. (evenly distributed)

    Click for more
  • Luxor® Colored Tray Shelf Plastic Utility Carts

    Luxor® Colored Tray Shelf Plastic Utility Carts
    See all 3 items in product family
    Use Colored Carts To Help Identify Products Or Designate Locations.
    Look no further for a high quality utility cart. Constructed of molded thermoplastic resin that won't stain, scratch, dent or rust, it's strong enough to support up to 3oo lbs. The top shelf has a molded handle that doubles as a cord wrap it you're hauling items that use power, which is easy to do with four heavy-duty rolling casters. Easy assembly.Made in the USA.

    • HDPE (High Density Polyethylene) Shelves
    • Ergonomic push handle molded into top shelf acts as a cord wrap
    • Maximum weight capacity 300 lbs.
    • Available in "tub" style or flat shelf


    Click for more
  • Vestil Plastic Service & Utility Carts

    Vestil Plastic Service & Utility Carts
    See all 1 items in product family
    Vestil Plastic Service & Utility Carts Transport Items With Ease For Food Service And Hospitality Material Handling.

    Plastic Open And Enclosed Utility Carts provide strong and durable structural plastic construction that resists dents, chips and rust. Shelves feature molded lip around the perimeter edge to help contain items. Ergonomically designed handle offers easy maneuverability. Cart rolls easily on four swivel non-marring casters for lasting use. Quick assembly. Available types are Cabinet & Closed Ends/Back with 1 Drawer, Closed Ends with 2 Drawers, Closed Ends/Back, and Open Sided. Dimensions vary per model.

    • Structural plastic shelves
    • Brushed aluminum uprights
    • Multiple design variations
    • Enclosed units contain ABS panels

    Click for more
  • Utility Carts

    Utility Carts
    See all 3 items in product family
    RELIUS SOLUTIONS® Tray Shelf Carts with Nickel Legs

    Choose from three or four wire sides. Four sided truck includes drop gate for easier access to contents. Wire panels provide visibility and increased air flow. 23"H panels are constructed of 2-1/2"square, 1/4" diameter wire mesh. Mar-resistant powder coated finish. Rolls on two rigid and 2 swivel casters. Polyurethane and black mold-on swivel casters include total lock breaks. Made in USA. In stock. Constructed from high-density polyethylene structural foam molded plastic shelf sleeves and legs that won't stain, scratch, dent or rust. Choose from flush top shelf for easier loading/unloading or cart with 2-3/4"deep tub shelf to keep items in place and a molded push handle. Retaining lip around the back and sides of flat shelves. Rolls on heavy duty 4" swivel rubber casters, 2 with brakes. 300-lb capacity Made in the USA.

    Click for more
  • Luxor Tuffy Garage & Shop Utility Carts

    Luxor Tuffy Garage & Shop Utility Carts
    See all 3 items in product family
    Colorful Carts Compliment Your Shops Décor Or Help Classify Cargo.

    Made from recycled molded plastic, this durable AV cart will not scratch, dent, rust, or stain. Each of the 1.5" thick flat shelves has a .25" retaining lip and a textured surface to keep contents from sliding during use or transport. Square legs provide sturdy support and four 4" casters (two with locking brakes), couple with a push handle molded into the top shelf and allow for easy transport. Assembles easily.

    • Available in a variety of colors
    • Legs measure 1-1/2" square
    • 1/4" retaining lip around flat shelves
    • Raised textured surface prevents sliding
    • 4" silent-roll swivel heavy duty casters
    • Two locking casters to secure cart when needed

    Click for more
  • Rubbermaid® 3-Shelf Plastic Utility Carts

    Rubbermaid® 3-Shelf Plastic Utility Carts
    See all 4 items in product family
    Rubbermaid® 3-Shelf Plastic Utility Carts Provide Sturdy Transportation For Material Handling In Commercial And Industrial Environments.

    Plastic Utility Carts are strong and durable for transporting items with ease and are suited for food service and hospitality applications. Structural molded plastic shelves resist dents, chips and rust for long lasting use. Utility carts include 3 shelves with beaded edges to help contain items. Moves easily using ergonomic push handles and non-marring rubber swivel casters. Assists in complying with HACCP guidelines. Available inOpen and Enclosed End Panel Styles. Load capacities are 100, 200, and 300 lbs. Colors are Beige, Black, and Platinum. Dimensions vary per model.

    • Easy -to-clean smooth surfaces
    • User-friendly easy to grip handles
    • Brushed aluminum uprights
    • Non-marking swivel casters

    Click for more
  • Rubbermaid® Xtra™ Instrument Carts

    Rubbermaid® Xtra™ Instrument Carts
    See all 6 items in product family
    Rubbermaid ® Media Carts Easily Store And Transport Equipment For Front And Back Of Business Applications.

    Metal uprights and molded plastic shelves provide strength and offer an attractive appearance. Instrument carts offer wide shelves that include retaining edges to secure cargo. Rolls smoothly on 4" diameter non-marring rubber swivel casters.

    Four Shelf Cart has open sides to access contents from all directions.

    Cart with Locking Cabinet and Sliding Shelf offers an 11”H cabinet with locking doors and a convenient 25"W x 12”D x 1-1/2"D slide out accessory drawer.

    Cart with Locking Cabinet offers an 11"H cabinet with locking doors for security. Features a rear panel above the middle shelf to prevent cargo from falling off the shelf.

    Click for more
  • Luxor® Plastic Serving & Bussing Carts

    Luxor® Plastic Serving & Bussing Carts
    See all 1 items in product family
    Perfect blend of Storage Capacity and Maneuverability.

    Lightweight yet sturdy, the Luxor Serving Cart is the perfect blend of storage and maneuverability for food service, healthcare or light-duty applications. Polypropylene shelves are scratch-resistant and easy to clean and aluminum uprights provide stacking strength that allows a 200 lb. capacity. All shelves have a 1" lip on the sides and back to help control contents while still allowing items to load or unload from the front. Two ergonomic push handles, combined with four 4" rolling casters makle this tility cart easy to maneuver. Assembles easily. Lifetime Limited Warranty!
    • Ideal for lightweight industrial, healthcare, food service or restaurant applications
    • Durable polypropylene plastic sleeves resist scrathes, chips and dents
    • Lightweight aluminum uprights provide exceptional stacking strength
    • 1" retaining lip borders shelves to help secure contents
    • Ergonomic push handle on either side for versatility and easy maneuverability
    • Rolling cart with foru 4" PVC casters
    • Maximum weight capacity: 200 lbs. (evenely distributed


    Click for more
  • Metro Chrome Post Utility Carts

    Metro Chrome Post Utility Carts
    See all 14 items in product family
    Chrome Post Plastic Shelf Utility Carts Economic Utility Carts, Metro myCart Utility Carts, and Metro Deep Ledge Utility Carts are great for using practically anywhere, including shops, restaurants, schools, and offices.

    Chrome Post Plastic Shelf Utility Carts.

    Economic Utility Carts,Metro myCart Utility Carts, and the Metro Deep Ledge Utility Cartis great for using practically anywhere, including shops, restaurants, schools, and offices.

    These multi-purpose, carts. Polymer Utility Cart comes complete with smooth, easy-to-clean polyurethane shelves that attach to chrome-plated posts and feature a molded-in lip to contain messy spills. Ships KD easy to assemble,

    myCart Utility Carts feature 300 to 500 lb capacities, 4 to 5" rubber caster options and a molded ergonomic handle. Deep Ledge Utility Carts have a 300 lb capacity, 4" rubber casters and 2-3/4" deep shelves. These carts are great for work stations and keep items in place during transport

    Dimensions include handle

    • NSF listed
    • myCart offers 50% more legroom
    • Corrosion proof and impact resistant
    • myCart offers 7/16" retaining lip on each shelf
    • Deep Ledge carts have a150 lb. weight capacity per shelf
    • Deep Ledge versions contain spills and stabilize contents

    Click for more
  • Mobile Maintenance & Workcenter Carts

    Mobile Maintenance & Workcenter Carts
    See all 2 items in product family
    Industrial Strength Plastic 2 Shelf Maintenance & Utility Carts Securely store and Transport Tools and materials to the worksite.

    Rugged Industrial Strength plastic stock and utility cart has steel locking doors and sides with steel pegboard at both ends for secure storage and organization. Cable management opening on back allows cart to be used as a mobile charging station for rechargeable tools. Pegboard end panel prevents heat build-up from electronics. Steel enclosure secures valuables with 2 point locking mechanism that captures and locks both doors. Locking chrome door handle includes 2 keys. Perforated end panels serve as a pegboard with handy organization hooks (sold separately). This high quality cart is virtually maintenance free and perfect for industrial, commercial or office applications.  Easy-to-clean structural plastic cart won't rust, dent, peel, or chip. Cart features deep, leak-proof shelf trays or flat shelf options with 2 swivel and  2 rigid non-marking 5" casters or 8" Pneumatic wheels. . Comfort grip push handle for effortless steering.

    Cart Features:
    • Molded-in tablet holder
    • Drill/Cup holder
    • Storage tray
    • (4) Tool holders
    • (2) Tool/Bag hooks on left and right ends of the handle

    Support legs offer 4" spaced slots on each side of the legs to hold specialized accessories to increase your productivity.  Choose from hooks, spool holders or utility bins, ladder holders and power strips all designed to improve the functionality of these carts, sold separately.

    500lb capacity; 250lb per shelf evenly distributed, 3-shelf carts not to exceed the overall cart capacity.  Easy assembly.

    Click for more
  • Akro-Mils® Two-In-One Plastic ProCarts™

    Akro-Mils® Two-In-One Plastic ProCarts™
    See all 2 items in product family
    Plastic Stock & Utility Cart Converts from Tray to Flat Top Shelf!

    Cart sides flip up or down on top and bottom shelves to offer versatility of a full or partial tray or a smooth, flat work surface. Solid space saving I-beam frame doesn't obstruct access to lower shelf like four post carts. Ergonomic handle offers built in storage compartments - perfect for tools, pens, cups and more. Heavy-duty structural foam construction yields 400 lb. capacity (200 lb. per shelf). 5" casters offer easy, smooth rolling and two locking brakes.

    Optional Bin Rail Kit includes 9 rails that allow use of AkroBins (sold separately in carton quantities only) to create a mobile workstation.

    • Optional rail kit contains 9 rails
    • Bins sold separately in carton quantities
    • Shelf sides flip up or down for flat or tray shelf use


    Click for more
  • Rubbermaid® Trades Carts

    Rubbermaid® Trades Carts
    See all 3 items in product family
    These Stock Carts Offer A Complete Mobile Tool Storage And Workbench System.

    Tool carts feature 4 compartmentalized boxes for storing assorted parts and hardware and 2 storage bins for essential tools and supplies. Made with heavy-duty structural foam plastic for long, rugged use. Virtually maintenance free; won't rust, chip or dent. Comfortable ergonomic handle features integral tool storage bin. Flat surface top shelf allows easy unloading/loading of oversized items and provides a convenient work area. Plastic tool carts also feature a fixture on front for storing an electrical cord. Utility carts roll easily on 2 swivel, 2 rigid 5" diameter non-marring rubber casters.

    Trades Cart with Locking Cabinet features a fully enclosed, lockable storage compartment for security. Assembles easily.

    • Carts move easily on hard surfaces, through elevators and doorways
    • Portable workbench won't rust, chip or dent
    • 4 Compartments facilitate small parts
    • Cabinet option with lockable storage


    Click for more
  • Rubbermaid® Convertible Plastic Utility Cart

    Rubbermaid® Convertible Plastic Utility Cart
    See all 2 items in product family
    This Unique Utility Cart Converts From A Stock Cart To A Platform Truck In Seconds!

    Innovative convertible cart changes from a two shelf stock cart to a versatile platform truck, and folds flat for compact storage. Simple push-button and foot-pedal operation converts utility cart without the use of pins or tools.

    Stock Cart configuration measures 45-1/4”L x 23-3/4”W x 34-1/2”H overall and offers 400 lb. capacity. Platform Truck position offers a 36”L x 24”W x 8”H usable deck surface that features 250 lb capacity. Convertible cart measures 48-3/4”L x 23-3/4”W x 11”H when folded. Rolls smoothly on 5” diameter non-marring rubber swivel casters (2 with brakes).

    Click for more
  • Luxor 250 Lb. Capacity Utility Carts With Cabinets

    Luxor 250 Lb. Capacity Utility Carts With Cabinets
    See all 1 items in product family
    Luxor 2-Door Locking Utility Carts

    Carts constructed from an engineered thermoplastic resin that’s easy to clean and won’t chip, crack, rust or peel; ideal for food service applications. Shelves feature ¼” safety retaining lip edges to help retain cargo and tools. Rolls smoothly on four 4” swivel ball bearing casters, two with brakes. Assembles easily.

    Cabinet Cart offers security for tools and valuable equipment, as it includes a locking 20 gauge powder coated steel cabinet with 2 keys. Cabinet door features a recessed chrome-plated handle. Interior cabinet dimensions are 23”W x 16¾”D x 17”H.

    Cabinet Cart with Storage Drawer adds additional storage and security. Drawer is constructed of powder coated steel and includes a keyed lock and a recessed chrome handle. Drawer dimensions are 19”W x 14½”D x 5”H.

    • Square legs provide sturd support
    • Secure locking steel cabinet
    • Made of recycled molded plastic
    • Won't chip, warp, scratch, rust or peel.
    • Four 4" swivel caster (2 with brake)


    Click for more
  • Luxor® Multi-Use 3-Shelf Plastic Utility Carts

    Luxor® Multi-Use 3-Shelf Plastic Utility Carts
    See all 1 items in product family
    Luxor® Multi-Use Plastic Utility Carts Offer Plenty Of Storage Space For Tools, Parts And Other Material Handling Essentials.

    Made using high density plastic that won't scratch, dent, rust or stain. Color will not fade; ideal for food service applications. 2" thick shelves have retaining lip edges for safety. Shelves are reinforced with aluminum bars for added strength. Convenient push handle for easy steering. Moves easily on 4" ball bearing swivel casters (2 with brakes). Limited Lifetime Warranty.
    Click for more
  • Rubbermaid® Economical Tray Shelf Plastic Carts

    Rubbermaid® Economical Tray Shelf Plastic Carts
    See all 2 items in product family
    Tough, Durable Cart Is Used For Use Practically Anywhere!

    Tray shelf utility cart is made with structural foam plastic for long, rugged use. Stock cart handles a wide variety of order picking and material handling needs in factories, hospitals and labs. Won't rust, chip or dent. Cart features a leak-proof top shelf and rounded corners for safety. Cart offers two 2-3/4"” deep shelves with 18-7/8"” clearance between shelves. Utility cart is easy to maneuver using a molded-in push handle and 4"” non-marring rubber casters (2 swivel, 2 rigid). Assembles easily.
    Click for more