Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Garbage Can & Recycling

(1,433 items)

Narrow Your Results

Availability

Diameter Inches

Capacity Gallons

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Rubbermaid® Fire Safe FM Approved Step On Container

    Rubbermaid® Fire Safe FM Approved Step On Container
    See all 23 items in product family
    Rubbermaid® Defenders Step On Metal Trash Cans
    Step on trash cans are self closing for sanitary use and feature tight fitting lids for odor control. These garbage cans have a rugged heavy gauge steel construction to ensure long-life. Defenders® Trash Cans meet federal flammability standards (CID-182), are UL and California State Fire Marshall listed and FM approved. Step on trash cans feature retainer bands that neatly secure disposable bags. The lid restraint mechanism protects walls and equipment. Silent Defenders® reduce lid noise and draft contamination. All garbage cans are available in red or white painted powder coat finish or stainless steel finish.

    See Accessories for bilingual labels for biohazards, soiled linen, infectious waste and more (sold separately).

    Click for more
  • Rubbermaid® Slim Jim® Plastic Step On Containers

    Rubbermaid® Slim Jim® Plastic Step On Containers
    See all 20 items in product family
    Rubbermaid® Slim Jim® Plastic Step On Containers Maximize Space Efficiency with a Small Footprint and Slim Profile Ensuring a Perfect Fit in Even the Tightest Spaces.

    Slim Jim® step on trash containers are constructed with durable plastic that meet the needs of any environment. Smooth surfaces and contoured edges are easy to clean. Rubbermaid® Slim Jim® container features a quiet and controlled lid-closure which minimizes noise, an internal hinge design that prevents wall damage and an increased foot pedal clearance for easier access and operation. Receptacles include either a liner retainer band or cinch to easily and securely hold trash bag liners. Factory mutual certified ensures fire safety for regulatory compliance. Meets OSHA and OBRA standards for worker and environmental safety.

    Click for more
  • Rubbermaid® Slim Jim® Stainless Steel Step On Containers

    Rubbermaid® Slim Jim® Stainless Steel Step On Containers
    See all 7 items in product family
    Rubbermaid® Slim Jim® Stainless Steel Step On Containers Feature a Fingerprint-Resistant Finish That Seamlessly Blend Into Any Environment.

    Slim profile and small footprint maximize space to fit in tightest spaces. Rubbermaid® Slim Jim® container includes a quiet and controlled lid-closure which minimizes noise, an internal hinge design that prevents wall damage and an increased foot pedal clearance for easier access and operation. Liner cinch easily and securely holds trash bag liners. Factory mutual certified ensures fire safety for regulatory compliance. Meets OSHA and OBRA standards for worker and environmental safety.

    Click for more
  • simplehuman® Stainless Steel Hands Free Cans

    simplehuman® Stainless Steel Hands Free Cans
    See all 4 items in product family
    Stainless Steel Cans Feature A Foot Pedal Or Sensor That Opens Lid Hands Free.

    Step Cans feature a durable, all-steel foot pedal that is engineered for smooth, effortless step-on operation. Lid offers a stay-open position for full access to contents. Toe kick allows easy access to foot pedal. Lid shox® air suspension shock helps control the motion of the lid for a slow, silent close. Sensor Cans feature multi-sense technology; reacts and adapts to your behavior, won't open or close unexpectedly. Lid offers a ready mode, task mode and stay-open mode. A robust motor helps control the motion of the lid for a slow, silent close. Battery or power adapter operated (sold separately).
    Choose from a variety of sizes and styles that meet your needs. Butterfly Cans feature split doors for easy clearance under low countertops. Cans with Plastic Lid offer a dent-proof plastic lid that won't show dirt or fingerprints. Limited Warranty.

    Click for more
  • Medical Step-On Steel Waste Cans

    Medical Step-On Steel Waste Cans
    See all 5 items in product family
    Medical Step On Trash Cans Have a Rugged Steel Construction with Pedal Operated, Self-Closing Lids That are Designed For Sanitary Use and are Tight Fitting for Odor Control.

    Medical step cans provide an economical waste control solution for doctor’s offices and clinics. Feature a plastic base ring that protect floors and dampens sound. Hands free trash cans include a plastic inner bin with a carrying handle.
    Rubbermaid® fire-safe steel medical step cans complies with OSHA standards and meet federal OBRA regulations.
    Click for more
  • simplehuman® Plastic Step Cans

    simplehuman® Plastic Step Cans
    See all 2 items in product family
    simplehuman® Plastic Step Cans Offer A Dent-Proof Design That Won't Show Dirt Or Fingerprints.

    Step cans feature a durable steel accent foot pedal that is engineered for smooth, effortless step-on operation. Lid offers a stay-open position for full access to contents. Lid shox® air suspension shock helps control the motion of the lid for a slow, silent close. All Step cans, except 2-3/5 Gallon Can, feature a locking lid that prevents pets or children from opening the lid. Slim 10-1/2 Gallon Cans feature built-in wheels for mobility. 5 Year Limited Warranty.

    Click for more