Floor Scales
Industrial floor scales such as drum scales, platform scales, checkweighting scales, and beam scales are heavy-duty devices that accurately measure the weight of large and heavy items. Their flat, low-profile design makes loading and unloading of goods accessible using forklifts or pallet jacks. Made with durable materials like steel or aluminum, they provide precise weight measurements and handle large items efficiently. Floor scales have digital displays, tare functions, built-in ramps, and are used in shipping, manufacturing, logistics, warehousing, and distribution centers.
Most Relevant

Floor Drum Scales
| Compare | Image | Brand | Weight Capacity | Readability | Length | Width | Height | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Optima | 2000 | 0.5 | 38 in | 32 in | 1-1/2 in | WBB3202515 | $4,705.00 |
Industrial Floor Scales

Industrial floor scales are high-quality scales used for efficient weighing of bulk containers, packaging supplies and other shipping and receiving items. These durable scales are designed to support heavy duty loads. Our industrial floor scales feature a durable steel construction, easy to read displays, and a range of weight capacities, depending on the model.
Showing 1-10 of 13 results
Portable Floor Drum Scales

Portable floor drum scales are ideal for warehouses, shipping and receiving, and so much more. They come with two-way, easy-access integral ramps to ensure accurate weighing, and wheels for convenient mobility. Our drum scales feature built-in handles for easy transport and can weigh varying load capacities ideal for holding large containers.
Platform Weighing Scales

Platform weighing scales feature a heavy duty steel platform making them perfect for warehouses, agriculture, shipping applications, and more. These platform scales are available in a variety of weight capacities. Many models include LCD display, auto shut-off, and lb to kg conversion.
Showing 1-10 of 14 results
Beam Scales

Beam scales offer fast, portable weighing for industrial and commercial environments. Our beam scales can be spread apart to handle long or unusual shaped loads, and have a range of weight capacities. Some models come equipped with wheels and handles for easy mobility, and can be extended and retracted depending on the load.