Pipe Threading Machines
Pipe-threading machines are essential tools for precise and efficient threading of pipes in plumbing and industrial applications. Pipe-threader machines securely clamp pipes, rotate them, and use a cutting head with dies to create threads on the pipe's end, ensuring clean and secure connections with other pipes and fittings. With a variety of styles and configurations available, pipe-threading machines and pipe stands are ideal for plumbing and construction projects.
Most Relevant

Pipe Threading Machines
| Compare | Image | For Use With | Pipe/Tube Size | Speed | Power Capacity | Voltage | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | - | - | 38 rpm | 1500 Watt | 110 V | Global Industrial | WB604051 | $6,479.00 | ||
![]() | - | - | 38 (Forward), 55 (Reverse) rpm | 1500 Watt | 110 V | Global Industrial | WB604050 | $5,209.00 | ||
![]() | - | 1/4 in - 2 in NPT | 38 rpm | 1/2 hp (Max) | 115 V | RIDGID | WBB326914 | $11,769.00 | ||
![]() | - | 1/2 (NPT) (Min), 2 (NPT) (Max) | 16, 46, 58 rpm | 2 hp (Max) | 115 V | RIDGID | WBB326730 | $20,555.00 | ||
![]() | - | 1/8 in (NPT) (Min), 2 in (NPT) (Max) | 16, 46, 58 rpm | 2 hp (Max) | 115 V | RIDGID | WBB327372 | $16,615.00 | ||
![]() | - | 1/2 in (NPT) (Min), 4 in (NPT) (Max) | 36, 12 rpm | 1 1/2 hp (Max) | 120 V | RIDGID | WBB326771 | $22,179.00 | ||
![]() | - | 1/2 in (NPT) (Min), 1 1/2 in (NPT) (Max) | 44 rpm | 1/2 hp (Max) | 120 V | RIDGID | WBB327466 | $10,959.00 | ||
![]() | - | 1/8 in (NPT) (Min), 2 in (NPT) (Max) | - | 1/2 hp (Max) | 115 V | RIDGID | WBB326962 | $16,269.00 |

Pipe Threading Machine Accessories & Replacement Parts
Showing 1-9 of 19 results