Planers
Planers are essential tools for woodworking shops, lumberyards, and more. They are built with powerful motors and precision cutting blades to effortlessly shave off material, leaving surfaces flawlessly smooth. They feature adjustable depth settings and an ergonomic design to enhance user control and comfort, allowing for precise material removal without compromising efficiency. Planers are designed to handle different types of wood and various project sizes, offering versatility for a range of applications.
Most Relevant

Stationary Planers
| Compare | Image | Type | Voltage | Min Planing Length | Max Planing Width | Max Planing Thickness | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Stationary Planer | 220 V | 12 in | 15 in | 8 in | King Industrial | WBC0059367 | $2,909.00 | ||
![]() | Portable Planer | 120 V | 12 in | 13 in | 6 in | King Industrial | WBC0059356 | $905.00 | ||
![]() | Stationary Planer | 220 V | 12 in | 20 in | 8 in | King Industrial | WBC0059383 | $6,735.00 | ||
![]() | Planer | 230/460 V | 6-3/4 in | 20 in | 8 in | Powermatic | WBB57938 | $8,869.00 | ||
![]() | Planer | 230 V | 6-3/4 in | 20 in | 8 in | Powermatic | WBB57937 | $8,909.00 | ||
![]() | Stationary Planer | 220 V | 12 in | 20 in | 8 in | King Industrial | WBC0059384 | $4,439.00 | ||
![]() | Stationary Planer | 220 V | 12 in | 15 in | 6 in | King Industrial | WBC0059368 | $2,605.00 | ||
![]() | Stationary Planer | 220 V | 12 in | 15 in | 8 in | King Industrial | WBC0059369 | $4,595.00 | ||
![]() | Planer | 230 V | 8 in | 14-7/8 in | 6 in | Powermatic | WBB57933 | $7,449.00 | ||
![]() | Planer | 230/460 V | 10 in | 25 in | 9 in | Powermatic | WBB3177178 | $37,329.00 |
Showing 1-10 of 11 results

Planer/Jointer Combo Units