Browse Pipe & Tubing

(2,605 items)

Narrow Your Results

Availability

Width Inches

Brand

Od In

Bend Radius

Color FInish

  • Less...
  • More...

Durometer

Flexibility

Length Feet

  • Less...
  • More...

Hardness Rating

Material

Reinforcement

Operating Pressure

Specification

Temperature Range

Wall Thickness Inches

  • Less...
  • More...

Type

  • Less...
  • More...

Tube Diameter Inches

Price

Go

Id In

Recently Viewed

Categories

  • Zurn Hot Or Cold PEX Tubing

    Zurn Hot Or Cold PEX Tubing
    See all 1 items in product family
    Zurn Hot Or Cold PEX Tubing Is Used For Residential & Commercial Applications

    Zurn PEX tubing is produced usitng the silane methos of cross-linking. It is used in residential and commercial applications for cold water service, hot and cold potable water, underground fluid distribution and water distribution to manifolds, hydronic coils etc. It may also be used in radiant heating systems.

    Click for more
  • Ethyl Vinyl Acetate Plastic Tubing

    Ethyl Vinyl Acetate Plastic Tubing
    See all 29 items in product family
    Ethyl Vinyl Acetate Plastic Tubing Is Used For Agricultural, Lawn And Chemical Transfer.

    EVA Plastic Tubing is non reinfroced to handle common herbicides and insecticide solutions. Used for the application of anhydrous ammonia, aqua ammonia, herbicides, phosphates and all liquid fertilizers. Not intended for transfer of anhydrous ammonia under pressure. Recommended for open-end discharge only. Operating temperature range is -50°- 125°. Available in lengths from 25'-500'. Styles are Boxed, Coil or Reel.

    Click for more
  • Nylon Braid Reinforcement EVA Plastic Tubing

    Nylon Braid Reinforcement EVA Plastic Tubing
    See all 8 items in product family
    Nylon Braid Reinforcement EVA Plastic Tubing Is Used For Agricultural, Lawn And Chemical Transfer.

    EVA Plastic Tubing handles common herbicides and insecticide solutions. Used for the application of anhydrous ammonia, aqua ammonia, herbicides, phosphates and all liquid fertilizers. Not intended for transfer of anhydrous ammonia under pressure. Recommended for open-end discharge only. Operating temperature range is -50°- 125°. Length 300'. Diameters vary.

    Click for more
  • Clear Vinyl Tubing

    Clear Vinyl Tubing
    See all 30 items in product family
    Clear Vinyl Tubing Is Used For full-Flow Viewing Applications.

    Clear Vinyl Tubing resists acids with fair to excellent resistance to alkalis, and most solvents, except ketones, esters, and some aromatic hydrocarbons. Not for transfer of anhydrous ammonia. Operating temperature range is -20°- 150°. Length ranges from 40' to 500'. Diameters vary. Styles are Boxed, Reel or Coil.

    Click for more
  • Reinforced Clear Vinyl Tubing

    Reinforced Clear Vinyl Tubing
    See all 31 items in product family
    Reinforced Clear Vinyl Tubing Is Used For Higher Working Pressure Applications.

    Clear Vinyl Tubing is made of clear polyvinyl chloride reinforced with a synthetic cord for long lasting durability. It works well for air, water, and pneumatic lines. Formulated to comply with FDA requirements. Not for transfer of anhydrous ammonia. Operating temperature range is -20°- 150°. Length ranges from 25' to 300'. Diameters vary. Styles are Reel or Coil.

    Click for more
  • Polyethylene Tubing

    Polyethylene Tubing
    See all 16 items in product family
    Polyethylene Tubing Is Used For Higher Working Pressure Applications.

    Polyethylene Tubing is made of low density polyethylene for long lasting durability and environmental stress crack resistance. Greatly exceeds ordinary polyethylene tubing as measured by ASTMD 1963/IGEPAL test. Not for transfer of anhydrous ammonia. Operating temperature range is -50°- 125°. Length ranges from 100' to 1000'. Diameters vary. Styles are Boxed, Reel or Coil.

    Click for more
  • Push-In Plastic Tubing Valves

    Push-In Plastic Tubing Valves
    See all 8 items in product family
    Push-In Plastic Tubing Valves Are Used For Most Flow Control Applications.

    Plastic Tubing Valves are made of polypropylene for long lasting durability. Operating temperature range is -20° - +185°. Allows for partial flow control. NSF Certified. Available as Hand Valve, Control Valve and Check Valve. Tube diameters range from 5/16" to 1/2".

    Click for more
  • Push To Connect Plastic Tubing Fittings

    Push To Connect Plastic Tubing Fittings
    See all 69 items in product family
    Push-In Plastic Tubing Fittings Are Used For Water Purification Systems And More.

    Plastic Tubing Fittings are made of polypropylene for long lasting durability. Operating temperature range is -20° - +185°. Also used for inert gas, liquids, and vacuum. Available types are Barb Connector, Cross, Elbow Barb Connector, Elbow Union, End Stop, Female Adapter, Male Connector, Male Elbow, Stem Adapter, Tee Union, Two Way Divider and Union Connector. Tube diameters vary.

    Click for more
  • Super Soft Latex Tubing for Air

    Super Soft Latex Tubing for Air
    See all 1 items in product family
    Super Soft Latex Tubing for Air

    Latex is naturally very strong and stretches and compresses better than other rubber materials. Latex tubing is extra soft making it easy to work with, yet is still stronger than other rubber tubing.

    Click for more