Calipers
Using two adjustable jaws, calipers are essential tools for precisely measuring the internal and external dimensions of an object. Digital calipers provide quick, accurate readings with LCD displays, perfect for machinists. Dial calipers offer traditional precision, ideal for workshop settings. For versatility, vernier slide calipers ensure reliable measurements in any workspace.
Most Relevant
Digital Calipers

Digital Calipers are ideal small parts measurement tools for industrial applications. With a digital readout, these electronic calipers provide quick and precise readings in various units. The large LCD screen allows for easy viewing, and the zero function ensures accurate relative measurements. Units of measurement, available size range, and degree of accuracy varies between models.
| Compare | Image | Max Measurement | Fraction Option | IP Rating | Accuracy (+/-) | Data Output | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 12 in / 300 mm | No | IP54 | 0.002 in | Yes | Global Industrial | Ships Same Day WB133791 | $189.95 | ||
![]() | 8 in / 200 mm | No | None | 0.001 in | No | Mitutoyo | Ships Same Day WB534254 | $379.95 | ||
![]() | 40 in/1000 mm | No | IP65 | - | Yes | iGAGING | WBB3220247 | $839.00 | ||
![]() | 6 in / 150 mm | No | IP67 | 0.001 in | No | Mitutoyo | WBB611541 | as low as $389.95 Save $30.00 | ||
![]() | 12 in / 300 mm | No | None | 0.002 in | No | Fowler | Ships Same Day WBB228414 | $769.00 | ||
![]() | 24 in/600 mm | No | IP65 | - | Yes | iGAGING | WBB3220248 | $709.00 | ||
![]() | 6 in / 150 mm | No | None | 0.001 in | No | Fowler | Ships Same Day WBB228404 | $129.95 | ||
![]() | 6 in / 150 mm | No | None | 0.001 in | No | Mitutoyo | Ships Same Day WB534250 | $295.95 | ||
![]() | 6 in/150 mm | Yes | IP40 | - | No | iGAGING | WBB3220210 | $24.00 | ||
![]() | 24 in / 600 mm | No | IP54 | 0.0025 in | Yes | Global Industrial | Ships Same Day WB133792 | $519.00 |
Showing 1-10 of 56 results
Dial Calipers

Dial Calipers are vernier scales with large circular dials for easy readouts and measurements. Our heavy duty calipers are designed for precise measurements of outside dimensions in both metric and imperial units. The sliding action ensures smooth operation, while the locking screw secures the measurement in place. Choose from various models, including extended dial calipers, to meet your needs.
Showing 1-9 of 21 results
Vernier Slide Calipers

Vernier Slide Calipers are ideal for various industrial measuring applications. The vernier scale provides fine incremental measurements in various units for inside, outside, depth, and step dimensions. The smooth slider makes our vernier calipers easy to use, while a locking screw securely holds measurements in place. These calipers are designed to withstand rigorous use.
Spring Calipers & Dividers

Spring Calipers & Dividers offer accurate marking and measuring of small parts. These tools have adjustable jaws for precise measurements and a spring-loaded mechanism to ensure consistent tension for easy opening and closing. Our digital spring calipers have an easy-to-read digital display for both inside and outside measurements. Choose from inside and outside spring calipers.
Precision Measuring Sets

Achieve accurate and consistent measurements with our Precision Measuring Tool Sets for machining applications. These sets come equipped with various high precision calipers, including stainless steel dial, digital, and digimatic models as well as micrometers and depth gauges. Our precision calipers are carefully crafted for accuracy and durability, allowing for reliable measurements each time.
Caliper Data Output Cables & Accessories

Caliper Data Output Cables & Accessories expand the capabilities of your device. Caliper accessories allow you to connect devices to compatible caliper data output hardware with the scale cables, enabling data transfer to streamline the measurement process. The caliper depth base attachment offers support for measuring deep holes with a caliper depth rod. Additional specifications vary per model.