Browse Hex Keys, Drivers & Bits

(409 items)

Narrow Your Results

Availability

Brand

Price

Go

Recently Viewed

Categories

  • Hex Bit Hand Socket Sets

    Hex Bit Hand Socket Sets
    See all 4 items in product family
    Hex Bit Socket Sets Are Used For Use In Torque Applications.

    Sockets are made with forged alloy material to ensure lasting durability and functionality. Sockets are available with ball or pin locking mechanism. Available drive sizes are 1/4", 3/8" and 1/2". Socket sets are available in a range of sizes.

    Click for more
  • Hex Bit Impact Socket Sets

    Hex Bit Impact Socket Sets
    See all 3 items in product family
    Hex Bit Impact Socket Sets Are Designed For Use With High Load Impact Wrenches Or Drivers.

    Impact Socket Sets are made of heat treated alloy steel with corrosion resistant black oxide finishes for long lasting durability and dependability. Standard and deep sized sets from many popular brands available in large variety of lengths to meet job and tool requirements. Used for use with high load impact wrenches and drivers. Fractional, metric or torx type sockets are available in a wide range of 5 to 30 piece sets. Dimensions vary per type. Carton quantities are 1, 5 and 10.

    Click for more
  • Hex Bit Sockets

    Hex Bit Sockets
    See all 4 items in product family
    Hex Bit Sockets Are Used For Industrial And Automotive Applications.

    Hex Bit Sockets are made of alloy steel for strength and long lasting durability. Available in many styles and sizes to meet job requirements. Provides metric or inch measuring systems. Standard length design. Available socket sizes are 1/8 in., 5/32 in., 3/16 in., 7/32 in., 1/4 in., 5/16 in., 3/8 in., 4mm, 5mm, 6mm, 7mm, 8mm and 10mm. Color finish is Chrome. Drive size is 3/8 in..

    Click for more
  • Hex Bit Impact Sockets

    Hex Bit Impact Sockets
    See all 9 items in product family
    Hex Bit Impact Sockets Are Designed To Install and Remove Fasteners For Maintenance, Repair, Mechanical, and Other Applications.

    The sockets withstand the high torque and force associated with impact tools making them effective for stubborn fasteners. The laser etch and stamped markings allow high readability for easy size identification. The steel construction is both strong and durable for the toughest working environments. Includes side locking holes for fastening security. Dimensions vary per model.

    Click for more
Featured Items