Slotted Screwdrivers
Most Relevant

Slotted Tip Screwdrivers
| Compare | Image | Length | Tip Width | Weight | Shank Length | Shank Diameter | Shank Type | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 13-1/2 in | 3/8 in | 0.53 lb lbs | 8 in | 3/8" | Round | WBB320879 | $15.50 | ||
![]() | 13 in | 5/16 in | 0.43 lb lbs | 8 in | 5/16" | Round | WBB320877 | $16.50 | ||
![]() | 13-1/2 in | 3/8 in | 0.60 lb lbs | 8 in | 3/8" | Round | WBB321138 | $20.25 | ||
![]() | 8 in | 1/4 in | - | - | - | Round | WBB983356 | $6.00 | ||
![]() | 7-15/16 in | 1/4 in | 0.19 lbs | 4 in | 1/4" | Square | WBB993022 | $4.52 | ||
![]() | 13 in | 3/8 in | - | 8 in | - | - | WBB1532889 | $299.95 ea. | ||
![]() | 8 11/32 in | 1/4 in | 0.31 lb lbs | 4 in | - | Square | WBB320786 | $21.50 | ||
![]() | 7-3/4 in | 3/16 in | 0.17 lbs | 4 in | 3/16" | Round | WBB992364 | $6.30 | ||
![]() | 8 11/32 in | 1/4 in | 0.29 lb lbs | 4 in | - | Round | WBB320742 | $17.50 | ||
![]() | 14-5/16 in | 5/16 in | 0.38 lbs | 10 in | 5/16" | Round | WBB993143 | $8.40 |
Showing 1-10 of 11 results
Cabinet Tip Screwdrivers

Cabinet Tip Screwdrivers are ideal for contractors, maintenance, and repair applications. These screwdrivers feature solid steel shanks and durable handles with plastic, polypropylene, or rubber cushioning for long-lasting use. Choose from various Cabinets, Slotted, Cabinet Slotted, Fluted Cabinet Slotted, and Keystone-tipped screwdrivers