Air-powered Impact Wrenches
Ships From Canada
Availability
Drive Size
BPM
Anvil
Max Torque
Brand
Color
Price
Max Torque
1100 lb-in
Anvil
Standard
BPM
1000
Drive Size
3/4 in
Max Torque
1000 lb-in
Anvil
Standard
Drive Size
1/2 in
Free Speed
9500 rpm
Ingersoll Rand 2236 Air Impact Wrench, Friction Ring Retainer, 1/2" Drive, 1500 Max Torque, 7-3/8"L
Max Torque
1500 lb-in
Anvil
Standard
BPM
1350
Drive Size
1/2 in
Max Torque
400 lb-in
Anvil
Standard
Drive Size
1/2 in
Free Speed
13000 rpm
Max Torque
350 lb-in
Anvil
Standard
Drive Size
3/8 in
Free Speed
13000 rpm
Max Torque
1300 lb-in
Anvil
Standard
Drive Size
1 in
Free Speed
6000 rpm
Max Torque
90 lb-in
BPM
1400
Drive Size
3/8 in
Max Torque
780 lb-in
Anvil
2" Extended
BPM
1250
Drive Size
1/2 in
Max Torque
1050 lb-in
Anvil
Standard
BPM
1000
Drive Size
3/4 in
Ingersoll Rand Air Impact Wrench, Friction Ring Retainer, 1/2" Drive, 12000 Max Torque, 10-3/16"L
Max Torque
12000 lb-in
Anvil
2" Extended
BPM
2450
Drive Size
1/2 in
Max Torque
75 lb-in
Anvil
Standard
Drive Size
3/8 in
Max Torque
625 lb-in
Anvil
Standard
BPM
3500
Drive Size
1/2 in
Ingersoll Rand Heavy Duty Pistol Grip Air Impact Wrench, 1/2" Drive Size, 550 Max Torque
Max Torque
550 lb-in
Anvil
2" Extended
BPM
1200
Drive Size
1/2 in
Max Torque
300 lb-in
Anvil
Standard
BPM
1500
Drive Size
3/8 in
Max Torque
180 lb-in
Anvil
Standard
BPM
2100
Drive Size
3/8 in
Ingersoll Rand® 2236 Air Impact Wrench, Pin Retainer, 1/2" Drive, 1500 Max Torque, 7-3/8"L
Max Torque
1500 lb-in
Anvil
Standard
BPM
1350
Drive Size
1/2 in
Max Torque
780 lb-in
Anvil
Standard
BPM
1250
Drive Size
1/2 in
Max Torque
1350 lb-in
Anvil
Standard
BPM
1150
Drive Size
3/4 in
Max Torque
900 lb-in
Anvil
Standard
BPM
1220
Drive Size
1/2 in
Max Torque
930 lb-in
Anvil
Standard
BPM
1220
Drive Size
1/2 in
Global Industrial Composite Air Impact Wrench, 6" Ext. Anvil, 1" Drive, 2200 Max Torque
Max Torque
2200 lb-in
Anvil
Extended
Drive Size
1 in
Free Speed
5500 rpm
Max Torque
260 lb-in
Anvil
Standard
Drive Size
1/2 in
Max Torque
1300 lb-in
Anvil
Standard
Drive Size
3/4 in
Free Speed
6000 rpm
Max Torque
425 lb-in
BPM
1020
Drive Size
1/2 in
Max Torque
180 lb-in
Anvil
Standard
BPM
2100
Drive Size
1/2 in
Max Torque
260 lb-in
Anvil
Standard
Drive Size
1/2 in
Max Torque
450 lb-in
Anvil
Standard
BPM
1200
Drive Size
1/2 in
Max Torque
61 lb-in
Anvil
Standard
BPM
2500
Drive Size
1/2 in
Ingersoll Rand General Duty 3/8" Square Drive Size Impact Wrench, 25 to 230 ft/lb Torque
Max Torque
230 lb-in
Anvil
Standard
BPM
1500
Drive Size
3/8 in
Max Torque
160 lb-in
Drive Size
3/8 in
Sioux Tools 1/4" Impact Wrench w/70 Ft-lbs Max Torque Double Dog Impact &1/4" Quick Change Shank
Max Torque
70 lb-in
Drive Size
1/4 in
Free Speed
8000 rpm
Max Torque
1050 lb-in
Drive Size
3/4 in
Free Speed
6700 rpm
Max Torque
1000 lb-in
BPM
900
Drive Size
3/4 in
Max Torque
1100 lb-in
Drive Size
1/2 in
Max Torque
320 lb-in
Anvil
Standard
Drive Size
3/8 in
Max Torque
415 lb-in
Drive Size
3/8 in
Max Torque
550 lb-in
Anvil
Standard
BPM
1600
Drive Size
0.375 in
Max Torque
1600 lb-in
BPM
6500
Drive Size
3/4 in
Nitrocat Composite Twin Hammer Air Impact Wrench, 1/2" Drive Size, 900 Max Torque
Max Torque
900 lb-in
BPM
1350
Drive Size
1/2 in
Free Speed
10000 rpm