Flap Discs
Most Relevant
Flap Discs - 4-1/2"

4-1/2" Flap Discs are ideal for grinding and suitable for deburring, rust removal, and general-purpose applications. A polyester heat-treated backing provides rapid stock removal and extended product life. These flap discs are applicable with various materials, and choose from a range of grits and grades to suit your grinding needs.
| Compare | Image | Abrasive Material | Diameter | Grade | Grit | Max RPM | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Ceramic Grain | 4-1/2 in | - | 40 | 13300 rpm | WBB2694114 | $12.25 ea. | ||
![]() | Ceramic | 4.5 in | Extra Coarse | 36 | 13,300 rpm | WBB0006621 | $14.25 ea. | ||
![]() | Zirconia | 4-1/2 in | Coarse | 40 | 13300 rpm | WBB2139596 | $14.50 | ||
![]() | Coated & Non-Woven | 4-1/2 in | Medium | Grit | 13,300 rpm | WBB0007100 | $25.95 ea. | ||
![]() | Zirconia | 4-1/2 in | - | Grit | 13300 rpm | WBB2694120 | $12.50 ea. | ||
![]() | Zirconium | 4-1/2 in | Medium | Grit | 13,300 rpm | WBB0006156 | $8.90 ea. | ||
![]() | Zirconia | 4-1/2 in | Medium | 80 | 13300 rpm | WBB1034942 | $13.50 ea. | ||
![]() | Zirconia | 4-1/2 in | Medium | 60 | 13300 rpm | WBB1036812 | $15.00 ea. | ||
![]() | Zirconia | 4-1/2 in | Extra Coarse | 36 | 13300 rpm | WBB1034940 | $18.75 ea. | ||
![]() | Zirconium | 4-1/2 in | Extra Coarse | 36 | 13,300 rpm | WBB0006157 | $8.90 ea. |
Showing 1-10 of 30 results
Flap Discs - 6” or more

6" Flap Discs are designed for heavy-duty applications and are ideal for grinding and finishing. Select models are designed for right-angle grinder applications and various other tasks, such as heavy stock removal and surface blending. These versatile flap disks offer enhanced performance and value for increased productivity while lowering your abrasive spending.
Flap Discs - 5”

These 5" Flap Discs are affordable abrasive discs that offer high performance and versatility. They offer excellent value for everyday use, and select models are made with aluminum oxide or alumina-zirconia. Our durable flap discs come in various grades, from fine to extra course, to meet a range of grinding and cutting needs.
Showing 1-10 of 17 results