Power Grinders
Grinders are versatile power tools for shaping, polishing, and grinding tasks in industrial and workshop settings. These tools are designed for durability and precision, making them ideal for working on metal, concrete, or other materials. Grinder tools feature ergonomic handles, adjustable guards, and other safety features to enhance the overall user experience.
Price
View All Price
Most Relevant
Compare
Makita® 6" SJS Cut-Off Angle Grinder, 9566CV, 12 Amp, 4,000-9,000 RPM, Var. Speed, 5/8"-11
Model #: WBB246961
1
1
In Stock, Ships in 3-4 days
Voltage
120 V
No Load Speed
4,000 - 9,000 RPM
Size
6 in
Lock On
Yes
Compare
1
1
In Stock, Ships in 3-4 days
Voltage
120 V
No Load Speed
8,000 RPM
Size
7 in
Lock On
Yes
Compare
1
1
In Stock, Ships in 3-4 days
Voltage
120 V
No Load Speed
11,000 RPM
Size
5 in
Lock On
No
Compare
1
1
In Stock, Ships in 3-4 days
Voltage
120 V
No Load Speed
11,000 RPM
Size
4-1/2 in
Lock On
No
Compare
1
1
In Stock, Ships in 3-4 days
Voltage
120 V
No Load Speed
0 - 12,000 RPM
Size
4-1/2 in
Lock On
Yes
Compare
1
1
In Stock, Ships in 3-4 days
Voltage
120 V
No Load Speed
6,500 RPM
Size
9 in
Lock On
Yes