Grinders
Ships From Canada
Type
Voltage
No Load Speed
Brand
Color
Price
Voltage
18 V
No Load Speed
20,000 RPM
Size
1/4 in
Lock On
Yes
DeWALT® FLEXVOLT® 60V MAX Cordless Grinder W/Brake Kit & 2 Batteries, Brushless, 4.5"-6"
Voltage
60 V
No Load Speed
9,000 RPM
Size
4-1/2 - 6 in
Lock On
Yes
Makita® 5" SJS Angle Grinder, 9565CV, 12 Amp, 2,800-10,500 RPM, Var. Speed, 5/8"-11
Voltage
120 V
No Load Speed
2,800 - 10,500 RPM
Size
5 in
Lock On
Yes
Voltage
12 V
No Load Speed
0 ā 24,500 RPM
Size
1/4 in
Lock On
No
Voltage
120 V
No Load Speed
12,000 RPM
Size
4-1/2 in
Lock On
Yes
Voltage
120 V
No Load Speed
11,000 RPM
Size
5 in
Lock On
No
Voltage
120 V
No Load Speed
10,000 RPM
Size
5 in
Lock On
Yes
Voltage
120 V
No Load Speed
2,800 - 10,500 RPM
Size
4-1/2 in
Lock On
Yes
Makita® GD0601 1/4" Die Grinder, slide switch, 3.5 AMP, 25,000 RPM, no lock-off, lock-on
Voltage
120 V
No Load Speed
25,000 RPM
Size
1/4 in
Lock On
Yes
Voltage
120 V
No Load Speed
6,000 RPM
Size
7 in
Lock On
Yes
Voltage
120 V
No Load Speed
11,000 RPM
Size
4-1/2 in
Lock On
No
Voltage
20 V
No Load Speed
7,000 RPM
Voltage
120 V
No Load Speed
6,500 RPM
Size
9 in
Lock On
Yes
Voltage
12 V
No Load Speed
0 ā 24,500 RPM
Size
1/4 in
Lock On
No
Voltage
120 V
No Load Speed
0 - 12,000 RPM
Size
4-1/2 in
Lock On
Yes
No Load Speed
11,000 RPM
Size
4-1/2 in
Lock On
Yes
Switch Type
Paddle
Voltage
120 V
No Load Speed
8,000 RPM
Size
7 in
Lock On
Yes
Voltage
120 V
No Load Speed
11,000 RPM
Size
4-1/2 in
Lock On
Yes
Voltage
12 V
Voltage
120 V
No Load Speed
11,000 RPM
Size
4-1/2 in
Lock On
No
Voltage
120 V
No Load Speed
9,000 RPM
Size
6 in
Lock On
No
Makita® 6" SJS Cut-Off Angle Grinder, 9566CV, 12 Amp, 4,000-9,000 RPM, Var. Speed, 5/8"-11
Voltage
120 V
No Load Speed
4,000 - 9,000 RPM
Size
6 in
Lock On
Yes
DeWALT® 20V MAX XR® Switch Small Angle Grinder W/ Tool Technology Kit, Brushless, 4.5"-5"
Voltage
20 V
No Load Speed
9,000 RPM
Size
4-1/2 - 5 in
Lock On
No
DeWALT DWE4222N 11 Amp Corded 4.5 in. Small Angle Paddle Switch Angle Grinder w/ Brake & No-Lock On
Voltage
120 V
No Load Speed
11,000
Size
4-1/2 in
Lock On
No
Voltage
120 V
No Load Speed
11000 RPM
Size
4-1/2 in
Lock On
Yes
Voltage
120 V
No Load Speed
11,000 RPM
Size
4-1/2 in
Lock On
Yes
Makita® XAG04Z 18V LXT Lithium-Ion Brushless 4-1/2" Cut-Off/Angle Grinder (Tool only)
Voltage
18 V
No Load Speed
8,500 RPM
Size
4-1/2 in
Lock On
Yes
Voltage
120 V
No Load Speed
9,300 RPM
Amperage
12.5 A
Voltage
120 V
No Load Speed
11,000 RPM
Size
4-1/2 in
Lock On
Yes
Voltage
115 V
No Load Speed
21,000 RPM
Size
5/32 in
Lock On
Yes
Voltage
115 V
No Load Speed
21,000 RPM
Size
5/32 in
Lock On
Yes
Voltage
115 V
No Load Speed
33,000 RPM
Size
1/4 in
Lock On
Yes
Voltage
115 V
No Load Speed
15,000 RPM
Size
1-1/4 / 2 in
Lock On
Yes
Voltage
115 V
No Load Speed
21,000 RPM
Size
5/32 in
Lock On
Yes
Voltage
115V, AC or DC V
No Load Speed
26,000 RPM
Voltage
115V, AC or DC V
No Load Speed
17,000 RPM