Browse Wire Shelving

(5,387 items)

Narrow Your Results

Availability

Brand

Price

Go

Recently Viewed

Categories

  • Nexelite Vented Plastic Shelving - Nexelon

    Nexelite Vented Plastic Shelving - Nexelon
    See all 84 items in product family
    Plastic shelving is supported on all sides by a steel frame and has a 400 lb. shelf capacity. Steel framing and posts feature an exclusive Nexelon™ finish that allows shelving unit to withstand wet, hot or cold extremes, impacts and chemicals. Includes a lifetime guarantee against corrosion. Nexelon™ finish consists of Nexgard, an anti microbial treatment to fight the growth of bacteria and molds. Removable, dish washable plastic storage shelving mats resist chipping and corrosion and include vents to increase air circulation and light penetration. Easily adjust at 1" increments on numbered posts for precise shelf alignment. Plastic Shelving includes 4 posts and 4 shelves. Easy tool-free assembly. Add casters to convert to a mobile storage unit. Choose from set of 4 casters, 4 casters with 2 locking casters or 4 fully pneumatic casters.
    Click for more
  • Nexel - Solid Plastic Shelving - Poly-Z-Brite

    Nexel - Solid Plastic Shelving - Poly-Z-Brite
    See all 6 items in product family
    The Poly-Z-Brite™ finish is added to the Posts on this solid plastic shelving. This shelving is used for freezers and other wet, cold environments. Sturdy steel frame supports up to 300 lbs. per shelf and the steel frames Poly-Z-Brite™ finish includes a 15 Year Limited Warranty against rust and corrosion. It also handles extreme moisture and temperature fluctuation. The ultra durable Poly-Z-Brite powder-epoxy over zinc-chromate electroplating finish on this plastic shelving unit resembles chrome. This Plastic Shelving is easy to clean and includes a raised edge to prevent spills. Each shelf adjusts at 1 increments on numbered posts for accurate alignment. Includes 4 upright posts and 4 shelves. Easy tool-free assembly. Add casters to convert to a mobile storage unit. Choose casters, 4 casters with 2 locking casters or 4 fully pneumatic casters.
    Click for more