Browse Tarps & Covers

(715 items)

Narrow Your Results

Availability

Price

Go

Recently Viewed

Categories

  • Heavy Duty 8 oz. Tarps

    Heavy Duty 8 oz. Tarps
    See all 45 items in product family
    Heavy Duty 8 oz. Tarps Ensure Superior Cover Protection For Tools, Equipment, and Machinery For Various Applications Including Construction, Commercial, Maintenance, and more.

    The high density polyethylene construction is fabric weaved and laminated for lasting strength and durability. These tarps are water and mildew proof as well as tear and acid resistant making these units ideal for heavy duty working environments. All seams and hems are heat sealed with a poly twine insert for added support. The lightweight design allows convenient user handling and transport. Includes grommets approximately every 18" with a reinforced corner grommet. UV treated. Colors are brown and dark brown. Dimensions vary per model.

    Click for more
  • Heavy Duty 10 oz. Water Resistant Canvas Tarps

    Heavy Duty 10 oz. Water Resistant Canvas Tarps
    See all 15 items in product family
    Heavy Duty 10 oz. Water Resistant Canvas Tarps Protect and Conceal Equipment While Eliminating Condensation.

    These water resistant tarps are both strong and breathable for lasting reliability in harsh weather conditions. The double-stitched seams and hems are designed to increase tarp strength. Includes brass tie-down grommets spaced approximately 24" apart for added stability. Note: Wax and dye in canvas tarps may rub off and stain certain exteriors. These units are not for use as car, truck, trailer, or boat covers. They are also not recommended for indoor use or as space dividers, sidewalls, roofs for tents, canopies, or building structures. For patio roof, patio sidewall, canopy replacement tarps, or canopy replacement top and sidewalls, please consider high tear strength vinyl tarps. Colors are brown, green, olive drab, and tan. Dimensions vary per model.

    Click for more
  • Super Heavy Duty 15 oz. Water Resistant Canvas Tarps

    Super Heavy Duty 15 oz. Water Resistant Canvas Tarps
    See all 2 items in product family
    Super Heavy Duty 15 oz. Water Resistant Canvas Tarps Protect and Conceal Equipment and Supplies While Eliminating Condensation For Construction Sites, Commercial Properties, Industrial Areas, and more.

    The water resistant canvas tarpaulins are both strong and breathable for years of reliable service. The tarps feature double-stitched seams and hems for added durability. Includes brass tie-down grommets spaced approximately on 24" centers. Color is olive drab. Dimensions vary per model.

    Click for more
  • Super Heavy Duty 15 oz. Flame Resistant Canvas Tarps

    Super Heavy Duty 15 oz. Flame Resistant Canvas Tarps
    See all 9 items in product family
    Super Heavy Duty 15 oz. Flame Resistant Canvas Tarps Help Protect and Conceal Equipment or Supplies From Combustion While Eliminating Condensation.

    These tarps feature double-stitched seams and hems for added strength and durability. This flame retardant finish prevents combustion for flammable material protection. Includes brass tie-down grommets spaced on 24" centers for added tarp stability. Color is olive drab. Dimensions vary per model.

    Click for more
  • Heavy Duty 10 oz. Flame Resistant Canvas Tarps

    Heavy Duty 10 oz. Flame Resistant Canvas Tarps
    See all 7 items in product family
    Heavy Duty 10 oz. Flame Resistant Canvas Tarps Are Designed to Conceal and Protect Equipment and Supplies From Combustion While Eliminating Condensation.

    The canvas construction features double-stitched seams and hems for added strength and dependability. The flame retardant finish prevents combustion and secures flammable material. Includes brass tie-down grommets spaced approximately on 24" centers. Color is olive drab. Dimensions vary per model.

    Click for more
  • 13 oz. Flame Retardant Salvage Covers

    13 oz. Flame Retardant Salvage Covers
    See all 2 items in product family
    Flame Retardant Salvage Covers Provide Fire, Water, and Weather Damage Protection For Residential, Commercial, Industrial, and Other Related Environments.

    The vinyl polyester is both tear and water resistant for strength and lasting durability. The floor runners ensure added floor protection from dust, debris, and other damaging substances. Covers are waterproof. Meets California State Fire Marshall Requirements, UL-214 Classified, ASTM-E-84, Class A Flame standards. Colors are red and yellow.

    Click for more
  • 12 oz. Flame Retardant Salvage Floor Runners

    12 oz. Flame Retardant Salvage Floor Runners
    See all 1 items in product family
    Flame Retardant Salvage Floor Runners Provide Added Floor Protection From Water Damage and Harsh Weather Conditions.

    The canvas duck fabric is treated with a fire/water resistant finish with mildew inhibitors for added protection. These runners ensure added floor protection from dust, debris, and other damaging substances. Meets CPAI Section 6 standards. Off-White color finish.

    Click for more