Galvanized & Stainless Steel Solid Shelving
Select
Galvanized Steel & Stainless Steel Solid Shelving units are perfect for efficient storage in all industries, and are popular for use in healthcare settings. Constructed with durable steel, these shelves offer superior strength and corrosion resistance. Nexel solid shelving is easy to assemble and can be adjusted in 1" increments.
Galvanized & Stainless Steel Solid Shelving Accessories
Filters
Width
Depth
Height
Number of Shelves
Shelf Capacity
Shelf Type
Nexel® Stainless Steel Solid Shelving Units

Nexel® Stainless Steel Solid Shelving Starter Units are perfect for efficient storage in all industries, and are popular for use in healthcare settings. Constructed with durable stainless steel, these shelves offer superior strength and corrosion resistance. Nexel stainless steel solid shelving is easy to assemble and can be adjusted in 1" increments.
| Starter | Add-Ons | ||||||||||||
|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
| Compare | Image | Width | Depth | Height | Number of Shelves | Shelf Capacity | Price | Model # | |||||
![]() | 36 | 18 in | 34 | Number of Shelves | 600 lbs | $465.95was $495.95 Save $30.00 | Ships Same Day WBB3152572 | ![]() | ![]() | ![]() | |||
![]() | 36 | 18 in | 54 | Number of Shelves | 600 lbs | as low as $729.00 Save $50.00 | Ships Same Day WBB3152552 | ![]() | ![]() | ![]() | |||
![]() | 36 in | 18 in | 63 in | Number of Shelves | 600 lbs | as low as $755.00 Save $64.00 | WB235360 | ![]() | ![]() | ![]() | |||
![]() | 36 in | 18 in | 74 in | Number of Shelves | 600 lbs | as low as $759.00 Save $70.00 | Ships Same Day WB235363 | ![]() | ![]() | ![]() | |||
![]() | 36 in | 18 in | 86 in | Number of Shelves | 600 lbs | $845.00was $889.00 Save $44.00 | WB235366 | ![]() | ![]() | ![]() | |||
![]() | 36 | 24 in | 34 | Number of Shelves | 600 lbs | $539.00was $569.00 Save $30.00 | Ships Same Day WBB3152632 | ![]() | ![]() | ![]() | |||
![]() | 36 | 24 in | 54 | Number of Shelves | 600 lbs | as low as $845.00 Save $40.00 | Ships Same Day WBB3152558 | ![]() | ![]() | ![]() | |||
![]() | 36 in | 24 in | 63 in | Number of Shelves | 600 lbs | as low as $929.00 Save $80.00 | WB235361 | ![]() | ![]() | ![]() | |||
![]() | 36 in | 24 in | 74 in | Number of Shelves | 600 lbs | $855.00was $899.00 Save $44.00 | Ships Same Day WB235364 | ![]() | ![]() | ![]() | |||
![]() | 36 in | 24 in | 86 in | Number of Shelves | 600 lbs | $989.00was $1039.00 Save $50.00 | WB235367 | ![]() | ![]() | ![]() | |||
Showing 1-10 of 20 results
Nexel® Galvanized Steel Solid Shelving Units

Nexel® Galvanized Steel Solid Shelving Starter Units provide strong, durable storage and are temperature and moisture resistant. The galvanized steel construction resists corrosion and rust, and the shelving units are NSF approved for wet or dry use. Most models feature a raised lip surrounding the edge of each shelf to prevent spills from overflowing. Specific features vary per model.
Showing 1-10 of 69 results