Browse Shelving

(8,404 items)

Narrow Your Results

Availability

Brand

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • PVI - Aluminum Wall Shelving (Slotted Shelf)

    PVI - Aluminum Wall Shelving (Slotted Shelf)
    See all 4 items in product family
    Aluminum Slotted Shelf Wall Shelving Is Used For Restaurants And Other Commercial or Industrial Handling And Storage Applications.

    Aluminum Slotted Shelf Wall Shelving is made of corrosion proof all aluminum construction for long lasting durability and dependability. T-Bar style shelves allow for air flow and dries pots and pans quickly. Heavy-duty tube frame with 2-1/8 inch wide T-Bar slides. Weight capacity is determined by wall anchors. Includes 3 Stainless Steel pot hooks. 20 inches deep. 15-3/4 inches in height. Available in 24, 36, 48 and 60 inch lengths.

    Click for more
  • PVI - Alumium Wall Shelving (Solid Shelf)

    PVI - Alumium Wall Shelving (Solid Shelf)
    See all 6 items in product family
    Aluminum Microwave Solid Wall Shelving Is Used For Holding Microwaves or For Numerous Other Commercial or Industrial Storage Applications.

    Microwave Solid Wall Shelving is made of corrosion proof all aluminum construction for long lasting durability and dependability. Easy to clean design. All welded corners. 1-1/2 inch backsplash. Ships "Knock-Down" with easy assembly. Pre-drilled gusset supports. Each support mounts with only 2 fasteners. Available in 24, 36, 48, 60 and 72 inch lengths.

    ** NSF CERTIFIED **
    Click for more
  • Cantilever - Chrome Shelves & Wall Mounting Kits

    Cantilever - Chrome Shelves & Wall Mounting Kits
    See all 6 items in product family
    Cantilever Chrome Shelves & Wall Mounting Kits

    1" Heigh edge keep items from falling off of Cantilever Shelves.. Wall shelving is easily mounted from a wall with Wall Mount Kit. Wire Shelves adjust easily at 1" increments using plastic clips (included).
    Click for more
  • Aluminum Wall Mount Shelving

    Aluminum Wall Mount Shelving
    See all 23 items in product family
    Aluminum Wall Mount Shelving Are Used For Warehouses, Industrial Areas, Mechanic Shops And More.

    Aluminum Wall Mount Shelving are made of all welded aluminum for long lasting durability. T bar style, 1-3/4" between bars. Shelf weight capacity is 700 lbs. per shelf. Dimensions vary. Limited Lifetime Warranty.

    Click for more
  • Wall Mount - Wire Shelving Accessories & Components

    Wall Mount - Wire Shelving Accessories & Components
    See all 32 items in product family
    Wall Mount - Wire Shelving Accessories & Components Provide Convenient Content Storage, Organization, and Visibility for Retail Stores, Storage Rooms, and more.

    Adjustable Shelf Supports and non-adjustable Shelf Brackets provide complete support for hanging wire shelves.

    Style A - Purchase wall shelving, one pair of Single Shelf Supports per shelf and a post kit. To join 2 sets of shelves end-to-end purchase 1 Double Shelf Support per joined shelves. Available in Chrome only.

    Style B - A pair of Single Shelf Brackets hold one wire shelf. Available in Chrome or Silver Epoxy.

    Style C - A Double Shelf Bracket to join 2 sets of shelves end-to-end. Available in Chrome or Silver Epoxy.

    Click for more
  • Camshelving® Heavy Duty Plastic Wall Shelves

    Camshelving® Heavy Duty Plastic Wall Shelves
    See all 6 items in product family
    Plastic Wall Shelving Is Great For Kitchens And Cleaning Areas.

    Plastic shelves utilize ion-technology that inhibits growth of mold, fungus & bacteria. Shelves are reinforced with a Camguard™ finish that won't scrape off, wash off or wear out. Made with rust free, recyclable polypropylene that is dishwasher safe. Weldless construction eliminates liquid or dirt penetration. Virtually indestructible I-beam supports have a unique snap fit rail design that ensures easy wall mounting. Shelves hold up to 150 lbs. Shelves include 2" backsplash and marine front edge to control spills and cross contamination. Withstands temperatures up to 190°F. Will not corrode. Shelves are available in Solid or Vented styles. Shelf Extenders convert empty wall space into a functional peg hook storage area. Can be used with or without Wall Shelves to provide hanging storage using peg hooks (not included). Made with high impact plastic. Extenders measure 2"D x 15-1/2"H. NSF listed. Lifetime Limited Warranty.

    Click for more
  • Economy Wall Mount Stainless Steel Shelves

    Economy Wall Mount Stainless Steel Shelves
    See all 37 items in product family
    Wall Shelves Offer Convenient Out-Of-The-Way Storage for Supplies.

    Wall shelves include stainless steel brackets for easy mounting to welded studs. 16 gauge Type 430 stainless steel shelf features a 3/4" radius front roll for strength and safety. Raised 1-1/2" retaining lips on 3 sides help retain contents on shelf. Polished to a #4 mill finish. NSF® listed. Easy assembly. Dimensions vary.

    Click for more
  • Win-Holt Stainless Steel Wall Mounted Shelves

    Win-Holt Stainless Steel Wall Mounted Shelves
    See all 40 items in product family
    Stainless Steel Wall Mounted Shelves Offer An Easy-To-Clean, Sanitary Storage Solution For Commercial Kitchens And Other Food Industry Applications.

    Made using all welded, 16 gauge stainless steel that is corrosion resistant. Features a rear retaining lip. Easily mounts to wall for safe, out-of-the-way and easily accessible storage. Includes wall brackets for installation. Available with or without pot hooks for hanging storage of pots and pans. NSF® approved.

    Click for more
Featured Items