Browse Shelving

(5,476 items)

Recently Viewed

Categories

  • PVI - Retractable Aluminum Shelving

    PVI - Retractable Aluminum Shelving
    See all 4 items in product family
    Retractable Aluminum Shelving Units Are Used For Commercial or Industrial Storage Or Handling Applications.

    Versatile units add additional storage space when needed and floor space when not needed. Each shelf holds approximately 250 lbs. evenly distributed weight. Safety pins provided for added security. Comes fully assembled with mounting hardware for drywall and stud installation. Available in 2 or 3 shelf models 36 and 48 inches in length and 60 and 73 inches in height. Open to 20 inch depth.

    Click for more
  • Origami Collapsible Shelving, Racks & Accessories

    Origami Collapsible Shelving, Racks & Accessories
    See all 1 items in product family
    Origami Collapsible Shelving, Racks, and Accessories Provide Convenient Storage For Residential Areas, Offices, Retail Stores, and more.

    The Origami collapsible shelving, racks, and accessories are designed to fold down for easy storage when not in use. The shelves and racks are made of various high quality materials for strength and durability. The units can be used for storing electronic devices, books, clothing, tools, equipment, and other items. Some models include wheels for easy mobility and transport. No tools required for setup.
    • High quality construction
    • Stores various items
    • Available unit types are 6 Tier Bookshelf, Adjustable Desk, Computer Desk, Cube Organizer, Garden Station, and more
    • Levels range from 1 to 9
    • Weight capacities range from 7.5 to 250 lbs.
    Click for more