Browse Shelving

(8,380 items)

Narrow Your Results

Availability

Brand

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • Metalware Premium Steel Boltless Shelving Units

    Metalware Premium Steel Boltless Shelving Units
    See all 26 items in product family
    Metalware Premium Steel Boltless Shelving Units

    Economical System allows you to rearrange shelves and add components without dismantling the entire unit. 20 Gauge Steel Shelves feature welded tubular box support on all side. Shelf capacities up to 800 lbs. Shelves attach to 16-gauge steel posts via clips. Ships unassembled. Made in Canada.

    Click for more
  • Metalware Wide-Span Boltless Shelving

    Metalware Wide-Span Boltless Shelving
    See all 24 items in product family
    Metalware Wide-Span Boltless Shelving is easily installed, cost effective, and available in multiple depths, widths and heights as well as offering multiple surfaces for the shelves such as wood, wire mesh and steel. Ideal for record storage, Wide span’s dimensions are in line with standard archival box sizes.

    Click for more
  • JBX 800 Wide-Span Boltless Shelving With Wood Decks

    JBX 800 Wide-Span Boltless Shelving With Wood Decks
    See all 37 items in product family
    JBX 800 Wide-Span Boltless Shelving With Wood Decks

    One-piece welded frame features roll-formed steel posts and seamlessly welded tube bracing for extra strength and rigidity. Tear-drop keyhole beam connection. Shelf levels adjust in 1-1/2" increments. Starters can be used individually or combined with add-ons to complete a row of shelving. Units are constructed of 14-gauge welded steel with up to 2200 lbs. shelf capacities (based on evenly distributed loads).

    Click for more
  • JBX 800 Wide-Span Boltless Shelving With Wire Decking

    JBX 800 Wide-Span Boltless Shelving With Wire Decking
    See all 39 items in product family
    One-piece welded frame features roll-formed steel posts and seamlessly welded tube bracing for extra strength and rigidity. Tear-drop keyhole beam connection. Shelf levels adjust in 1-1/2" increments. Starters can be used individually or combined with add-ons to complete a row of shelving.
    • Standard-Industrial: 14-gauge welded steel upright frame
    • Shelf capacity: up to 2200 lbs., shelf capacities based on evenly distributed loads
    • Welded-on steel footplates


    Click for more
  • JBX 800 Wide-Span Boltless Shelving With Solid Steel Decks

    JBX 800 Wide-Span Boltless Shelving With Solid Steel Decks
    See all 39 items in product family
    One-piece welded frame features roll-formed steel posts and seamlessly welded tube bracing for extra strength and rigidity. Tear-drop keyhole beam connection. Shelf levels adjust in 1-1/2" increments. Starters can be used individually or combined with add-ons to complete a row of shelving.
    • Standard-Industrial: 14-gauge welded steel upright frame
    • Shelf capacity: up to 2200 lbs., shelf capacities based on evenly distributed loads
    • Welded-on steel footplates


    Click for more
  • 5' High Boltless Steel Shelving Without Decking

    5' High Boltless Steel Shelving Without Decking
    See all 37 items in product family
    Up to 1500 Lb. Maximum Capacity

    Provides easy access to stored items from all sides. Super-strong roll formed steel framing with positive interlocking beam and post connection. 2-1/4" x 1-1/2" x 14 gauge uprights. Beams adjust vertically on 1-1/2" increments. Choose the size that match your needs. Fast, easy assembly in less than half the time of conventional shelving. No tools, nuts, bolts, clips or cutting required. Durable gray baked enamel finish.

    CHOOSE FROM:

    HEAVY-DUTY (Single Rivet Beams) When additional storage space is needed.
    EXTRA HEAVY DUTY (Double Rivet Beams) When additional weight capacity is needed.
    Boltless Shelving Instructions
    Click for more
  • 6' High Boltless Steel Shelving Without Decking

    6' High Boltless Steel Shelving Without Decking
    See all 36 items in product family
    Up to 1500 Lb. Capacity

    Provides easy access to stored items from all sides. Super-strong roll formed steel framing with positive interlocking beam and post connection. 2-1/4" x 1-1/2" x 14 gauge uprights. Beams adjust vertically on 1-1/2" increments. Choose the size that match your needs. Fast, easy assembly in less than half the time of conventional shelving. No tools, nuts, bolts, clips or cutting required. Durable gray baked enamel finish.

    CHOOSE FROM:

    HEAVY-DUTY (Single Rivet Beams) When additional storage space is needed.
    EXTRA HEAVY DUTY (Double Rivet Beams) When additional weight capacity is needed.
    Boltless Shelving Instructions
    Click for more
  • 7' High Boltless Steel Shelving Without Decking

    7' High Boltless Steel Shelving Without Decking
    See all 37 items in product family
    Up to 1500 Lb. Capacity

    Provides easy access to stored items from all sides. Super-strong roll formed steel framing with positive interlocking beam and post connection. 2-1/4" x 1-1/2" x 14 gauge uprights. Beams adjust vertically on 1-1/2" increments. Choose the size that match your needs. Fast, easy assembly in less than half the time of conventional shelving. No tools, nuts, bolts, clips or cutting required. Durable gray baked enamel finish.

    CHOOSE FROM:

    HEAVY-DUTY (Single Rivet Beams) When additional storage space is needed.
    EXTRA HEAVY DUTY (Double Rivet Beams) When additional weight capacity is needed.
    Boltless Shelving Instructions
    Click for more
  • 8' High Boltless Steel Shelving Without Decking

    8' High Boltless Steel Shelving Without Decking
    See all 36 items in product family
    Up to 1500 Lb. Capacity

    Provides easy access to stored items from all sides. Super-strong roll formed steel framing with positive interlocking beam and post connection. 2-1/4" x 1-1/2" x 14 gauge uprights. Beams adjust vertically on 1-1/2" increments. Choose the size that match your needs. Fast, easy assembly in less than half the time of conventional shelving. No tools, nuts, bolts, clips or cutting required. Durable gray baked enamel finish.

    CHOOSE FROM:

    HEAVY-DUTY (Single Rivet Beams) When additional storage space is needed.
    EXTRA HEAVY DUTY (Double Rivet Beams) When additional weight capacity is needed.
    Boltless Shelving Instructions
    Click for more
  • 5' High Boltless Steel Shelving With Wood Deck

    5' High Boltless Steel Shelving With Wood Deck
    See all 34 items in product family
    5' High Boltless Steel Shelving With Wood Deck have up to 1500 Lb. Capacity.

    5' High Boltless Steel Shelving provides easy access to stored items from all sides. Super-strong roll formed steel framing with positive interlocking beam and post connection. 2-1/4" x 1-1/2" x 14 gauge uprights. 5/8" thick particleboard decking. Beams adjust vertically on 1-1/2" increments. Choose the size that match your needs. Fast, easy assembly in less than half the time of conventional shelving. Shelving quantities are 4, 5, or 6. Shelf capacities are 225, 300, 1200, and 1500 lbs. No tools, nuts, bolts, clips or cutting required for assembly.. Durable gray baked enamel finish.

    CHOOSE FROM:

    HEAVY-DUTY (Single Rivet Beams) When additional storage space is needed.
    EXTRA HEAVY DUTY (Double Rivet Beams) When additional weight capacity is needed.
    Boltless Shelving Instructions
    Click for more
  • 6' High Boltless Steel Shelving With Wood Deck

    6' High Boltless Steel Shelving With Wood Deck
    See all 36 items in product family
    6' High Boltless Steel Shelving With Wood Deck Offers Elevated Content Storage For Warehouses, Garages, Factories, and more.

    Shelving provides easy access to stored items from all sides. Super-strong roll formed steel framing with positive interlocking beam and post connection. 2-1/4" x 1-1/2" x 14 gauge uprights. 5/8" thick particleboard decking. Beams adjust vertically on 1-1/2" increments. Choose the size that match your needs. Fast, easy assembly in less than half the time of conventional shelving. No tools, nuts, bolts, clips or cutting required. Durable gray baked enamel finish.

    CHOOSE FROM:

    HEAVY-DUTY (Single Rivet Beams) When additional storage space is needed.
    EXTRA HEAVY DUTY (Double Rivet Beams) When additional weight capacity is needed.
    Boltless Shelving Instructions
    Click for more
  • 7' High Boltless Steel Shelving With Wood Deck

    7' High Boltless Steel Shelving With Wood Deck
    See all 36 items in product family
    7' High Boltless Steel Shelving With Wood Deck Provides Easy Access to Stored Items From All Sides.

    7' High Boltless steel shelving with wood deck features a roll formed steel framing body with positive interlocking beam and post connection. Heavy Duty Models feature single rivet cross and front to back beams on intermediate levels. Extra Heavy Duty Models have double rivet beams on all levels. Easily reconfigure unit as your requirements change. No tools required. Durable gray baked enamel finish. Beams adjust vertically on 1-1/2" increments. 2-1/4" x 1-1/2" x 14 gauge uprights. 5/8" thick particleboard decking.

    CHOOSE FROM:

    HEAVY-DUTY (Single Rivet Beams) When additional storage space is needed.
    EXTRA HEAVY DUTY (Double Rivet Beams) When additional weight capacity is needed.

    Click for more
  • 7' High Boltless Steel Shelving With Laminated Shelves

    7' High Boltless Steel Shelving With Laminated Shelves
    See all 19 items in product family
    7' High Boltless Steel Shelving with Laminated Shelves has up to 1500 Lb. Capacity

    Rugged, reliable steel shelving features 1/2" thick white melamine and particleboard shelf decking for a strong, smooth and easy-maintenance surface. Provides easy access to stored items from all sides. Super-strong roll formed steel framing with positive interlocking beam and post connection. 2-1/4" x 1-1/2" x 14 gauge uprights. Beams adjust vertically on 1-1/2" increments. Choose the size that match your needs. Fast, easy assembly in less than half the time of conventional shelving. No tools, nuts, bolts, clips or cutting required. Durable gray baked enamel finish.

    CHOOSE FROM:

    HEAVY-DUTY (Single Rivet Beams) When additional storage space is needed.
    EXTRA HEAVY DUTY (Double Rivet Beams) When additional weight capacity is needed.
    Boltless Shelving Instructions
    Click for more
  • 8' High Boltless Steel Shelving With Wood Deck

    8' High Boltless Steel Shelving With Wood Deck
    See all 36 items in product family
    8' High Boltless Steel Shelving with Wood Deck Holds up to 1500 Lbs.

    8' High Boltless Steel Shelving with Wood Deck provides easy access to stored items from all sides. Super strong roll formed steel framing with positive interlocking beam and post connection. 2-1/4" x 1-1/2" x 14 gauge uprights. 5/8" thick particleboard decking. Beams adjust vertically on 1-1/2" increments. Choose the size that match your needs. Fast, easy assembly. No tools, nuts, bolts, clips or cutting required. Durable gray baked enamel finish.

    Choose from:

    HEAVY-DUTY (Single Rivet Beams) When additional storage space is needed.
    EXTRA HEAVY DUTY (Double Rivet Beams) When additional weight capacity is needed.
    Boltless Shelving Instructions
    Click for more
  • 5' High Boltless Steel Shelving With Laminated Shelves

    5' High Boltless Steel Shelving With Laminated Shelves
    See all 18 items in product family
    5' High Boltless Steel Shelving With Laminated Shelves Hold Up to 1500 Lbs.

    Rugged, reliable steel shelving features 1/2" thick white melamine and particleboard shelf decking for a strong, smooth and easy-maintenance surface. Provides easy access to stored items from all sides. Super-strong roll formed steel framing with positive interlocking beam and post connection. 2-1/4" x 1-1/2" x 14 gauge uprights. Beams adjust vertically on 1-1/2" increments. Choose the size that match your needs. Styles include Heavy Duty (Single Rivet Beams) when additional storage space is needed, and Extra Heavy Duty (Double Rivet Beams) When additional weight capacity is needed. Fast, easy assembly in less than half the time of conventional shelving. No tools, nuts, bolts, clips or cutting required. Durable gray baked enamel finish. Other dimensions vary per model.

    Boltless Shelving Instructions
    Click for more
  • 8' High Boltless Steel Shelving With Laminated Shelves

    8' High Boltless Steel Shelving With Laminated Shelves
    See all 18 items in product family
    Up to 1500 Lb. Capacity

    Rugged, reliable steel shelving features 1/2" thick white melamine and particleboard shelf decking for a strong, smooth and easy-maintenance surface. Provides easy access to stored items from all sides. Super-strong roll formed steel framing with positive interlocking beam and post connection. 2-1/4" x 1-1/2" x 14 gauge uprights. Beams adjust vertically on 1-1/2" increments. Choose the size that match your needs. Fast, easy assembly in less than half the time of conventional shelving. No tools, nuts, bolts, clips or cutting required. Durable gray baked enamel finish.

    CHOOSE FROM:

    HEAVY-DUTY (Single Rivet Beams) When additional storage space is needed.
    EXTRA HEAVY DUTY (Double Rivet Beams) When additional weight capacity is needed.
    Boltless Shelving Instructions
    Click for more
  • 5' High Boltless Steel Shelving With Wire Deck

    5' High Boltless Steel Shelving With Wire Deck
    See all 36 items in product family
    Provides easy access to stored items from all sides. Super-strong roll formed steel framing with positive interlocking beam and post connection. 2-1/4" x 1-1/2" x 14 gauge uprights. All units include double rivet top and bottom beams for added rigidity. 4 gauge welded wire mesh steel decking with gray epoxy finish Heavy Duty Models have single rivet cross and front to back beams on intermediate levels. Extra Heavy Duty Models have double rivet beams on all levels. Beams adjust vertically on 1-1/2" increments. Choose the size and load capacities that match your needs. Easily reconfigure unit as your requirements change. Fast, easy assembly in less than half the time of conventional shelving. No tools, nuts, bolts, clips or cutting required. Durable gray baked enamel finish.

    CHOOSE FROM:

    HEAVY-DUTY (Single Rivet Beams) When additional storage space is needed.
    EXTRA HEAVY DUTY (Double Rivet Beams) When additional weight capacity is needed.
    Boltless Shelving Instructions
    Click for more
  • 6' High Boltless Steel Shelving With Wire Deck

    6' High Boltless Steel Shelving With Wire Deck
    See all 36 items in product family
    6' High Boltless Steel Shelving With Wire Deck Provides Easy Access to Stored Items from all Sides.

    6' High Boltless Steel Shelving With Wire Deck are super-strong roll formed steel framing with positive interlocking beam and post connection. 2-1/4" x 1-1/2" x 14 gauge uprights provide additional stability. All units include double rivet top and bottom beams for added rigidity. 4 gauge welded wire mesh steel decking with gray epoxy finish Heavy Duty Models have single rivet cross and front to back beams on intermediate levels. Extra Heavy Duty Models have double rivet beams on all levels. Beams adjust vertically on 1-1/2" increments. Choose the size and load capacities that match your needs. Easily reconfigure unit as your requirements change. Fast, easy assembly in less than half the time of conventional shelving. Use Heavy Duty (Single Rivet Beams) when additional storage space is needed and Extra Heavy Duty (Double Rivet Beams) when additional weight capacity is needed. No tools, nuts, bolts, clips or cutting required. Durable gray baked enamel finish.

    Boltless Shelving Instructions
    Click for more
  • 7' High Boltless Steel Shelving With Wire Deck

    7' High Boltless Steel Shelving With Wire Deck
    See all 36 items in product family
    Provides easy access to stored items from all sides. Super-strong roll formed steel framing with positive interlocking beam and post connection. 2-1/4" x 1-1/2" x 14 gauge uprights. All units include double rivet top and bottom beams for added rigidity. 4 gauge welded wire mesh steel decking with gray epoxy finish Heavy Duty Models have single rivet cross and front to back beams on intermediate levels. Extra Heavy Duty Models have double rivet beams on all levels. Beams adjust vertically on 1-1/2" increments. Choose the size and load capacities that match your needs. Easily reconfigure unit as your requirements change. Fast, easy assembly in less than half the time of conventional shelving. No tools, nuts, bolts, clips or cutting required. Durable gray baked enamel finish.

    CHOOSE FROM:

    HEAVY-DUTY (Single Rivet Beams) When additional storage space is needed.
    EXTRA HEAVY DUTY (Double Rivet Beams) When additional weight capacity is needed.
    Boltless Shelving Instructions
    Click for more
  • 8' High Boltless Steel Shelving With Wire Deck

    8' High Boltless Steel Shelving With Wire Deck
    See all 36 items in product family
    Provides easy access to stored items from all sides. Super-strong roll formed steel framing with positive interlocking beam and post connection. 2-1/4" x 1-1/2" x 14 gauge uprights. All units include double rivet top and bottom beams for added rigidity. 4 gauge welded wire mesh steel decking with gray epoxy finish Heavy Duty Models have single rivet cross and front to back beams on intermediate levels. Extra Heavy Duty Models have double rivet beams on all levels. Beams adjust vertically on 1-1/2" increments. Choose the size and load capacities that match your needs. Easily reconfigure unit as your requirements change. Fast, easy assembly in less than half the time of conventional shelving. No tools, nuts, bolts, clips or cutting required. Durable gray baked enamel finish.

    CHOOSE FROM:

    HEAVY-DUTY (Single Rivet Beams) When additional storage space is needed.
    EXTRA HEAVY DUTY (Double Rivet Beams) When additional weight capacity is needed.
    Boltless Shelving Instructions
    Click for more
  • Boltless Shelving - Additional Levels

    Boltless Shelving - Additional Levels
    See all 42 items in product family
    Choose The Boltless Shelf That's Right For You!

    Add another shelf level to your boltless shelving unit with these additional levels! Beams are made with super-strong roll formed steel. These rivet beams with positive interlocking ends easily attach to our 2-1/4" x 1-1/2" x 14 gauge upright posts (sold separately). Allows easy height adjustments at 1-1/2" increments. Use Extra Heavy Duty Shelf Levels that use double rivet beams to provide extra strength and greater capacities; must be used on top and bottom levels for stability. Choose between Wood Deck, Wire Deck, Laminated Deck or No Deck levels. 1/2" thick Laminated Deck has a stain resistant melamine surface that is easy-to-clean. 5/8 thick Wood Deck is made with particleboard wood that creates a sturdy platform for merchandise. Offers high density for rigid strength. 1/4" thick Wire Deck is made with 4 gauge welded steel wire and features 3 square inch openings. Gray epoxy finish. Wire decking allows visibility and light, air and sprinkler penetration (reducing insurance premiums).

    Boltless Shelving Instructions
    Click for more
  • Boltless Heavy Duty Metal Shelving with Steel Deck (4,000 lb max shelf cap)

    Boltless Heavy Duty Metal Shelving with Steel Deck (4,000 lb max shelf cap)
    See all 16 items in product family
    Boltless Heavy Duty Metal Shelving with Steel Deck (4,000 lb max shelf cap) Provide Heavy Duty Content Storage and Support in Warehouses, Distribution Centers, Factories, and more.

    Extra strength boltless shelving units withstand dies, fixtures, jigs and other heavy material. Made using heavy duty steel with a tough powder coat finish. 16 gauge steel shelves are reinforced with 14 gauge double rivet steel beams for maximum strength. Includes 5 height adjustable shelves that adjust at 1-1/2" increments. 14-gauge formed angle uprights provide strength and rigidity. Boltless shelving is easy to assemble without the use of nuts, bolts or tools.

    Click for more
  • KD Boltless Steel Shelving 72"H - Black

    KD Boltless Steel Shelving 72
    See all 4 items in product family
    KD Boltless Steel Shelving 72"H - Black

    * Each model includes five adjustable shelves
    * Boltless design ensures fast assembly and adjustment
    * Steel industrial strength shelves are 17 gauge
    * Shelf heights are adjustable in 1-1/2" increments for improved versatility
    * Textured powder coat surface resists rust and scratches
    * Provides clear access from all four sides
    * Ships "knocked down" - easy assembly
    * Capacity is 600 lbs./shelf on 24"D models & 450 lbs./shelf on 18"D models



    Click for more
  • Hallowell - Fort Knox Rivetwell Shelving Units 78" High

    Hallowell - Fort Knox Rivetwell Shelving Units 78
    See all 4 items in product family

    By combining our adjustable Rivetwell shelving, heavy-duty, all-welded cabinets, workbenches and locker/drawer units, the Fort Knox Modular Utility Storage and Workbench System is a uniquely functional and durable modular system that provides numerous components allowing customization to create your perfect workspace. Fabricated from heavy gauge steel and coated with a unique textured two-tone black and red powder coat finish, the Fort Knox system will stand up to the most demanding users. Intelligent design allows each major component to be utilized stand alone or in conjunction with any of the other major components.

    Made in USA

    Click for more
  • Hirsh Industries® - Riveted Steel Shelving

    Hirsh Industries® - Riveted Steel Shelving
    See all 12 items in product family
    Hirsh Industries® - Riveted Steel Shelving Units Are Suitable For Home, Commercial, or Industrial Storage Applications.

    Hirsh Industries® - riveted steel shelving units are solidly constructed for lasting tool storage support. Free standing units hold up to 3,800 lbs of evenly distributed weight. Easily assembles with only a rubber mallet. May be configured vertically or horizontally to fit most any space. Rugged particle board shelves. Smooth, rust-resistant Black or Gray finish. Available in 4 or 5 shelve units in various dimensions. Made from 33% post-consumer materials. Most models offer a limited lifetime warranty. Additional specifications vary per model.

    Click for more
  • Boltless (Rivet Type) Shelving & Components

    Boltless (Rivet Type) Shelving & Components
    See all 8 items in product family
    Boltless (Rivet Type) Shelving & Components
    Choose from a variety of brands of complete units and components including upright beams & decking.
    Click for more
  • Rivetwell Boltless Shelving Without Decking

    Rivetwell Boltless Shelving Without Decking
    See all 125 items in product family
    Rivetwell Boltless Shelving Without Decking Maximizes Storage Space While Minimizing Set-up Time.

    Shelving without decking have components that attach snugly to one another without the need for loose fasteners. Factory attached rivets are left-to-right and front-to-back beams that align with keyhole slots in the vertical posts. Tap into place using a rubber mallet, for tightly assembled shelving that provides maximum strength and stability. Available in single and double rivet models. Use Hallowell Particle Board or EZ-Deck decking (double rivet only) - sold separately. Available shelf quantities are 3, 4, 5, 6, 7, and 8. Up to 2000 lb. shelf capacity. Dimensions vary.

    Click for more
  • Rivetwell Boltless Shelving With Wire Decking

    Rivetwell Boltless Shelving With Wire Decking
    See all 20 items in product family
    Rivetwell Boltless Shelving With Wire Decking Give you Sturdy and Durable Shelving to hold up to 1400 lbs.

    Rivetwell Boltless Shelving With Wire Decking have components that attach snugly to one another without the need for loose fasteners. Black powder coat finish with precision smooth surfaces provide sleek look. All units included center supported levels and are available without deck or your choice of four deck types. Factory attached rivets are all left-to-right and front-to-back beams and align with keyhole slots in the vertical posts for maximum strength and stability. Double rivet models available. Use Hallowell Particle Board or EZ-Deck decking (double rivet only) - sold separately. 3 shelf quantities. Up to 1400 lb. shelf capacity. Dimensions vary.

    Click for more
  • Rivetwell Record Storage Shelving

    Rivetwell Record Storage Shelving
    See all 12 items in product family
    Rivetwell Record Storage Shelving Maximize Storage Space for Boxes of Records.

    Rivetwell Record Storage have components that attach snugly to one another without the need for loose fasteners. Factory attached rivets are all left-to-right and front-to-back beams and align with keyhole slots in the vertical posts. Once tapped into place using a rubber mallet, the units are tightly assembled for maximum strength and stability. Available in single and double rivet models. Use Hallowell Particle Board or EZ-Deck decking (double rivet only) - sold separately. Available shelf quantities are 3, 4, and 5. Up to 1150 lb. shelf capacity. Other dimensions vary.

    Click for more
  • Rivetwell Boltless Shelving With EZ Decking

    Rivetwell Boltless Shelving With EZ Decking
    See all 20 items in product family
    Rivetwell Boltless Shelving With EZ Decking Give you Sturdy and Durable Shelving to hold up to 1000 lbs.

    Rivetwell Boltless Shelving With EZ Decking have components that attach snugly to one another without the need for loose fasteners. Black powder coat finish with precision smooth surfaces provide sleek look. All units included center supported levels and are available without deck or your choice of four deck types. Factory attached rivets are all left-to-right and front-to-back beams and align with keyhole slots in the vertical posts. Once tapped into place using a rubber mallet, the units are tightly assembled for maximum strength and stability. Double rivet models available. Use Hallowell Particle Board or EZ-Deck decking (double rivet only) - sold separately. 3 shelf quantities. Up to 1100 lb. shelf capacity. Dimensions vary.

    Click for more
  • Rivetwell Boltless Shelving With Wood Decking

    Rivetwell Boltless Shelving With Wood Decking
    See all 20 items in product family
    Rivetwell Boltless Shelving With Wood Decking Hold up to 1000 lbs. for Sturdy and Durable Shelving.

    Rivetwell Boltless Shelving With Wood Decking have components that attach snugly to one another without the need for loose fasteners. Black powder coat finish with precision smooth surfaces provide sleek look. Center supported levels add to structural integrity and are available without deck or your choice of four deck types. Factory attached rivets are all left-to-right and front-to-back beams and align with keyhole slots in the vertical posts for maximum strength and stability. Double rivet models available. 3 shelf quantities. Shelf capacities range from 620lbs to 1000 lbs. Dimensions vary.

    Click for more
  • 5' High Boltless Steel Shelving Without Decking - Made in USA

    5' High Boltless Steel Shelving Without Decking - Made in USA
    See all 11 items in product family
    Up to 1500 Lb. Maximum Capacity

    Provides easy access to stored items from all sides. Super-strong roll formed steel framing with positive interlocking beam and post connection. 2-1/4" x 1-1/2" x 14 gauge uprights. Beams adjust vertically on 1-1/2" increments. Choose the size that match your needs. Fast, easy assembly in less than half the time of conventional shelving. No tools, nuts, bolts, clips or cutting required. Durable gray baked enamel finish.

    CHOOSE FROM:

    HEAVY-DUTY (Single Rivet Beams) When additional storage space is needed.
    EXTRA HEAVY DUTY (Double Rivet Beams) When additional weight capacity is needed.
    Boltless Shelving Instructions
    Click for more
  • 5' High Boltless Steel Shelving With Laminated Shelves - Made in USA

    5' High Boltless Steel Shelving With Laminated Shelves - Made in USA
    See all 8 items in product family
    Up to 1500 Lb. Capacity

    Rugged, reliable steel shelving features 1/2" thick white melamine and particleboard shelf decking for a strong, smooth and easy-maintenance surface. Provides easy access to stored items from all sides. Super-strong roll formed steel framing with positive interlocking beam and post connection. 2-1/4" x 1-1/2" x 14 gauge uprights. Beams adjust vertically on 1-1/2" increments. Choose the size that match your needs. Fast, easy assembly in less than half the time of conventional shelving. No tools, nuts, bolts, clips or cutting required. Durable gray baked enamel finish.

    CHOOSE FROM:

    HEAVY-DUTY (Single Rivet Beams) When additional storage space is needed.
    EXTRA HEAVY DUTY (Double Rivet Beams) When additional weight capacity is needed.
    Boltless Shelving Instructions
    Click for more
  • 7' High Boltless Steel Shelving Without Decking - Made in USA

    7' High Boltless Steel Shelving Without Decking - Made in USA
    See all 20 items in product family
    Up to 1500 Lb. Capacity

    Provides easy access to stored items from all sides. Super-strong roll formed steel framing with positive interlocking beam and post connection. 2-1/4" x 1-1/2" x 14 gauge uprights. Beams adjust vertically on 1-1/2" increments. Choose the size that match your needs. Fast, easy assembly in less than half the time of conventional shelving. No tools, nuts, bolts, clips or cutting required. Durable gray baked enamel finish.

    CHOOSE FROM:

    HEAVY-DUTY (Single Rivet Beams) When additional storage space is needed.
    EXTRA HEAVY DUTY (Double Rivet Beams) When additional weight capacity is needed.
    Boltless Shelving Instructions
    Click for more
  • 6' High Boltless Steel Shelving Without Decking - Made in USA

    6' High Boltless Steel Shelving Without Decking - Made in USA
    See all 17 items in product family
    Up to 1500 Lb. Capacity

    Provides easy access to stored items from all sides. Super-strong roll formed steel framing with positive interlocking beam and post connection. 2-1/4" x 1-1/2" x 14 gauge uprights. Beams adjust vertically on 1-1/2" increments. Choose the size that match your needs. Fast, easy assembly in less than half the time of conventional shelving. No tools, nuts, bolts, clips or cutting required. Durable gray baked enamel finish.

    CHOOSE FROM:

    HEAVY-DUTY (Single Rivet Beams) When additional storage space is needed.
    EXTRA HEAVY DUTY (Double Rivet Beams) When additional weight capacity is needed.
    Boltless Shelving Instructions
    Click for more
  • 5' High Boltless Steel Shelving With Wood Deck - Made in USA

    5' High Boltless Steel Shelving With Wood Deck - Made in USA
    See all 17 items in product family
    Up to 1500 Lb. Capacity

    Provides easy access to stored items from all sides. Super-strong roll formed steel framing with positive interlocking beam and post connection. 2-1/4" x 1-1/2" x 14 gauge uprights. 5/8" thick particleboard decking. Beams adjust vertically on 1-1/2" increments. Choose the size that match your needs. Fast, easy assembly in less than half the time of conventional shelving. No tools, nuts, bolts, clips or cutting required. Durable gray baked enamel finish.

    CHOOSE FROM:

    HEAVY-DUTY (Single Rivet Beams) When additional storage space is needed.
    EXTRA HEAVY DUTY (Double Rivet Beams) When additional weight capacity is needed.
    Boltless Shelving Instructions
    Click for more
  • 6' High Boltless Steel Shelving With Wood Deck - Made in USA

    6' High Boltless Steel Shelving With Wood Deck - Made in USA
    See all 22 items in product family
    Up to 1500 Lb. Capacity

    Provides easy access to stored items from all sides. Super-strong roll formed steel framing with positive interlocking beam and post connection. 2-1/4" x 1-1/2" x 14 gauge uprights. 5/8" thick particleboard decking. Beams adjust vertically on 1-1/2" increments. Choose the size that match your needs. Fast, easy assembly in less than half the time of conventional shelving. No tools, nuts, bolts, clips or cutting required. Durable gray baked enamel finish.

    CHOOSE FROM:

    HEAVY-DUTY (Single Rivet Beams) When additional storage space is needed.
    EXTRA HEAVY DUTY (Double Rivet Beams) When additional weight capacity is needed.
    Boltless Shelving Instructions
    Click for more
  • 5' High Boltless Steel Shelving With Wire Deck - Made in USA

    5' High Boltless Steel Shelving With Wire Deck - Made in USA
    See all 12 items in product family
    Provides easy access to stored items from all sides. Super-strong roll formed steel framing with positive interlocking beam and post connection. 2-1/4" x 1-1/2" x 14 gauge uprights. All units include double rivet top and bottom beams for added rigidity. 4 gauge welded wire mesh steel decking with gray epoxy finish Heavy Duty Models have single rivet cross and front to back beams on intermediate levels. Extra Heavy Duty Models have double rivet beams on all levels. Beams adjust vertically on 1-1/2" increments. Choose the size and load capacities that match your needs. Easily reconfigure unit as your requirements change. Fast, easy assembly in less than half the time of conventional shelving. No tools, nuts, bolts, clips or cutting required. Durable gray baked enamel finish.

    CHOOSE FROM:

    HEAVY-DUTY (Single Rivet Beams) When additional storage space is needed.
    EXTRA HEAVY DUTY (Double Rivet Beams) When additional weight capacity is needed.
    Boltless Shelving Instructions
    Click for more
  • 6' High Boltless Steel Shelving With Wire Deck - Made in USA

    6' High Boltless Steel Shelving With Wire Deck - Made in USA
    See all 24 items in product family
    Provides easy access to stored items from all sides. Super-strong roll formed steel framing with positive interlocking beam and post connection. 2-1/4" x 1-1/2" x 14 gauge uprights. All units include double rivet top and bottom beams for added rigidity. 4 gauge welded wire mesh steel decking with gray epoxy finish Heavy Duty Models have single rivet cross and front to back beams on intermediate levels. Extra Heavy Duty Models have double rivet beams on all levels. Beams adjust vertically on 1-1/2" increments. Choose the size and load capacities that match your needs. Easily reconfigure unit as your requirements change. Fast, easy assembly in less than half the time of conventional shelving. No tools, nuts, bolts, clips or cutting required. Durable gray baked enamel finish.

    CHOOSE FROM:

    HEAVY-DUTY (Single Rivet Beams) When additional storage space is needed.
    EXTRA HEAVY DUTY (Double Rivet Beams) When additional weight capacity is needed.
    Boltless Shelving Instructions
    Click for more
  • 8' High Boltless Steel Shelving Without Decking - Made in USA

    8' High Boltless Steel Shelving Without Decking - Made in USA
    See all 12 items in product family
    Up to 1500 Lb. Capacity

    Provides easy access to stored items from all sides. Super-strong roll formed steel framing with positive interlocking beam and post connection. 2-1/4" x 1-1/2" x 14 gauge uprights. Beams adjust vertically on 1-1/2" increments. Choose the size that match your needs. Fast, easy assembly in less than half the time of conventional shelving. No tools, nuts, bolts, clips or cutting required. Durable gray baked enamel finish.

    CHOOSE FROM:

    HEAVY-DUTY (Single Rivet Beams) When additional storage space is needed.
    EXTRA HEAVY DUTY (Double Rivet Beams) When additional weight capacity is needed.
    Boltless Shelving Instructions
    Click for more
  • 7' High Boltless Steel Shelving With Wood Deck - Made in USA

    7' High Boltless Steel Shelving With Wood Deck - Made in USA
    See all 22 items in product family
    Provides easy access to stored items from all sides. Super-strong roll formed steel framing with positive interlocking beam and post connection. 2-1/4" x 1-1/2" x 14 gauge uprights. 5/8" thick particleboard decking. Heavy Duty Models have single rivet cross and front to back beams on intermediate levels. Extra Heavy Duty Models have double rivet beams on all levels. Beams adjust vertically on 1-1/2" increments. Choose the size and load capacities that match your needs. Easily reconfigure unit as your requirements change. Fast, easy assembly in less than half the time of conventional shelving. No tools, nuts, bolts, clips or cutting required. Durable gray baked enamel finish.

    CHOOSE FROM:

    HEAVY-DUTY (Single Rivet Beams) When additional storage space is needed.
    EXTRA HEAVY DUTY (Double Rivet Beams) When additional weight capacity is needed.
    Boltless Shelving Instructions
    Click for more
  • 8' High Boltless Steel Shelving With Wood Deck - Made in USA

    8' High Boltless Steel Shelving With Wood Deck - Made in USA
    See all 14 items in product family
    Up to 1500 Lb. Capacity

    Provides easy access to stored items from all sides. Super-strong roll formed steel framing with positive interlocking beam and post connection. 2-1/4" x 1-1/2" x 14 gauge uprights. 5/8" thick particleboard decking. Beams adjust vertically on 1-1/2" increments. Choose the size that match your needs. Fast, easy assembly in less than half the time of conventional shelving. No tools, nuts, bolts, clips or cutting required. Durable gray baked enamel finish.

    CHOOSE FROM:

    HEAVY-DUTY (Single Rivet Beams) When additional storage space is needed.
    EXTRA HEAVY DUTY (Double Rivet Beams) When additional weight capacity is needed.
    Boltless Shelving Instructions
    Click for more
  • 7' High Boltless Steel Shelving With Wire Deck - Made in USA

    7' High Boltless Steel Shelving With Wire Deck - Made in USA
    See all 20 items in product family
    Provides easy access to stored items from all sides. Super-strong roll formed steel framing with positive interlocking beam and post connection. 2-1/4" x 1-1/2" x 14 gauge uprights. All units include double rivet top and bottom beams for added rigidity. 4 gauge welded wire mesh steel decking with gray epoxy finish Heavy Duty Models have single rivet cross and front to back beams on intermediate levels. Extra Heavy Duty Models have double rivet beams on all levels. Beams adjust vertically on 1-1/2" increments. Choose the size and load capacities that match your needs. Easily reconfigure unit as your requirements change. Fast, easy assembly in less than half the time of conventional shelving. No tools, nuts, bolts, clips or cutting required. Durable gray baked enamel finish.

    CHOOSE FROM:

    HEAVY-DUTY (Single Rivet Beams) When additional storage space is needed.
    EXTRA HEAVY DUTY (Double Rivet Beams) When additional weight capacity is needed.
    Boltless Shelving Instructions
    Click for more
  • 8' High Boltless Steel Shelving With Wire Deck - Made in USA

    8' High Boltless Steel Shelving With Wire Deck - Made in USA
    See all 18 items in product family
    Provides easy access to stored items from all sides. Super-strong roll formed steel framing with positive interlocking beam and post connection. 2-1/4" x 1-1/2" x 14 gauge uprights. All units include double rivet top and bottom beams for added rigidity. 4 gauge welded wire mesh steel decking with gray epoxy finish Heavy Duty Models have single rivet cross and front to back beams on intermediate levels. Extra Heavy Duty Models have double rivet beams on all levels. Beams adjust vertically on 1-1/2" increments. Choose the size and load capacities that match your needs. Easily reconfigure unit as your requirements change. Fast, easy assembly in less than half the time of conventional shelving. No tools, nuts, bolts, clips or cutting required. Durable gray baked enamel finish.

    CHOOSE FROM:

    HEAVY-DUTY (Single Rivet Beams) When additional storage space is needed.
    EXTRA HEAVY DUTY (Double Rivet Beams) When additional weight capacity is needed.
    Boltless Shelving Instructions
    Click for more
  • 7' High Boltless Steel Shelving With Laminated Shelves - Made in USA

    7' High Boltless Steel Shelving With Laminated Shelves - Made in USA
    See all 12 items in product family
    Up to 1500 Lb. Capacity

    Rugged, reliable steel shelving features 1/2" thick white melamine and particleboard shelf decking for a strong, smooth and easy-maintenance surface. Provides easy access to stored items from all sides. Super-strong roll formed steel framing with positive interlocking beam and post connection. 2-1/4" x 1-1/2" x 14 gauge uprights. Beams adjust vertically on 1-1/2" increments. Choose the size that match your needs. Fast, easy assembly in less than half the time of conventional shelving. No tools, nuts, bolts, clips or cutting required. Durable gray baked enamel finish.

    CHOOSE FROM:

    HEAVY-DUTY (Single Rivet Beams) When additional storage space is needed.
    EXTRA HEAVY DUTY (Double Rivet Beams) When additional weight capacity is needed.
    Boltless Shelving Instructions
    Click for more
  • 8' High Boltless Steel Shelving With Laminated Shelves - Made in USA

    8' High Boltless Steel Shelving With Laminated Shelves - Made in USA
    See all 10 items in product family
    Up to 1500 Lb. Capacity

    Rugged, reliable steel shelving features 1/2" thick white melamine and particleboard shelf decking for a strong, smooth and easy-maintenance surface. Provides easy access to stored items from all sides. Super-strong roll formed steel framing with positive interlocking beam and post connection. 2-1/4" x 1-1/2" x 14 gauge uprights. Beams adjust vertically on 1-1/2" increments. Choose the size that match your needs. Fast, easy assembly in less than half the time of conventional shelving. No tools, nuts, bolts, clips or cutting required. Durable gray baked enamel finish.

    CHOOSE FROM:

    HEAVY-DUTY (Single Rivet Beams) When additional storage space is needed.
    EXTRA HEAVY DUTY (Double Rivet Beams) When additional weight capacity is needed.
    Boltless Shelving Instructions
    Click for more
  • Boltless Shelving - Additional Levels - Made in USA

    Boltless Shelving - Additional Levels - Made in USA
    See all 23 items in product family
    Choose The Boltless Shelf That's Right For You!

    Add another shelf level to your boltless shelving unit with these additional levels! Beams are made with super-strong roll formed steel. These rivet beams with positive interlocking ends easily attach to our 2-1/4" x 1-1/2" x 14 gauge upright posts (sold separately). Allows easy height adjustments at 1-1/2" increments. Use Extra Heavy Duty Shelf Levels that use double rivet beams to provide extra strength and greater capacities; must be used on top and bottom levels for stability. Choose between Wood Deck, Wire Deck, Laminated Deck or No Deck levels. 1/2" thick Laminated Deck has a stain resistant melamine surface that is easy-to-clean. 5/8 thick Wood Deck is made with particleboard wood that creates a sturdy platform for merchandise. Offers high density for rigid strength. 1/4" thick Wire Deck is made with 4 gauge welded steel wire and features 3 square inch openings. Gray epoxy finish. Wire decking allows visibility and light, air and sprinkler penetration (reducing insurance premiums).

    Boltless Shelving Instructions
    Click for more
Featured Items