Browse Shelving

(8,788 items)

Narrow Your Results

Availability

Width Inches

Height Inches

Accessory Height Inches

Accessory Length Inches

Accessory Height Inches

Depth Inches

Accessory Type

Brand

Price

Go

Shelf Capacity Lbs

Recently Viewed

Categories

  • Aluminum Wall Mount Shelving

    Aluminum Wall Mount Shelving
    See all 5 items in product family
    Aluminum Wall Mount Shelving Are Used For Warehouses, Industrial Areas, Mechanic Shops And More.

    Aluminum Wall Mount Shelving are made of all welded aluminum for long lasting durability. T bar style, 1-3/4" between bars. Shelf weight capacity is 700 lbs. per shelf. Dimensions vary. Limited Lifetime Warranty.

    Click for more
  • PVI - Aluminum Adjustable Stationary Shelving Units

    PVI - Aluminum Adjustable Stationary Shelving Units
    See all 44 items in product family
    Aluminum Adjustable Stationary Shelving Units Are Used For Restaurants, Warehouses Or Other Commercial or Industrial Storage Applications.

    Aluminum Adjustable Stationary Shelving Units are made of corrosion proof all aluminum construction for long lasting durability and dependability. Smooth, flat solid surfaces are easy to clean. 1/8 inch marine edge contains spills. Easy "lock bushing" assembly. 1-1/2 inch diameter heavy-duty round posts. Ships "Knock-Down" with easy assembly. 400 lb. capacity per shelf. Available in 24, 36, 48 and 60 inch lengths, 18, 20 and 24 inch widths and 24, 30, 48, 60 and 72 inch heights.

    NSF – Meets the standards of the National Sanitation Foundation
    Click for more
  • Aluminum Cooler & Backroom Shelving 60" High

    Aluminum Cooler & Backroom Shelving 60
    See all 20 items in product family
    Cooler & Backroom Shelving Units Are Sanitary & Easy To Clean, Making Them Used For Food Industry Applications.

    Made using heavy duty, all welded aluminum for years of dependable service and rust resistance. Perfect for coolers, freezers and backrooms. Heavy duty square tube aluminum uprights with fixed height shelves. Shelves are available in 3-styles to fit your varying needs. E-Channel Shelves are made of 4" x 1-1/2" E-channels inside a frame of tubular aluminum. Tubular Shelves are made of 1-1/2' x 1-1/2" cross tubes for improved air circulation. T-Bar Shelves is made of 1" x 1-1/2" T-bars spaced 2" apart. Allows boxes to slide on and off easily. NSF® approved.

    Click for more
  • PVI - Aluminum Adjustable Mobile Shelving Units

    PVI - Aluminum Adjustable Mobile Shelving Units
    See all 12 items in product family
    Aluminum Adjustable Mobile Shelving Units Are Used For Restaurants, Warehouses Or Other Commercial or Industrial Storage Applications.

    Aluminum Adjustable Mobile Shelving Units are made of corrosion proof all aluminum construction for long lasting durability and dependability. One-piece solid sheet adjustable shelving can be configured to particular needs. 1/8 inch marine edge contains spills. Easy "lock bushing" assembly. Heavy duty Stem Casters (2 locking, 2 swivel). Ship "Knock-Down" with easy assembly. 400 lb. capacity per shelf. Available in 20 and 24 inch widths, 36, 48 and 60 inch lengths and 54 and 66 inch heights.

    All units contain 4 shelves
    Click for more
  • PVI - Aluminum Wall Shelving (Slotted Shelf)

    PVI - Aluminum Wall Shelving (Slotted Shelf)
    See all 4 items in product family
    Aluminum Slotted Shelf Wall Shelving Is Used For Restaurants And Other Commercial or Industrial Handling And Storage Applications.

    Aluminum Slotted Shelf Wall Shelving is made of corrosion proof all aluminum construction for long lasting durability and dependability. T-Bar style shelves allow for air flow and dries pots and pans quickly. Heavy-duty tube frame with 2-1/8 inch wide T-Bar slides. Weight capacity is determined by wall anchors. Includes 3 Stainless Steel pot hooks. 20 inches deep. 15-3/4 inches in height. Available in 24, 36, 48 and 60 inch lengths.

    Click for more
  • PVI - Alumium Wall Shelving (Solid Shelf)

    PVI - Alumium Wall Shelving (Solid Shelf)
    See all 6 items in product family
    Aluminum Microwave Solid Wall Shelving Is Used For Holding Microwaves or For Numerous Other Commercial or Industrial Storage Applications.

    Microwave Solid Wall Shelving is made of corrosion proof all aluminum construction for long lasting durability and dependability. Easy to clean design. All welded corners. 1-1/2 inch backsplash. Ships "Knock-Down" with easy assembly. Pre-drilled gusset supports. Each support mounts with only 2 fasteners. Available in 24, 36, 48, 60 and 72 inch lengths.

    ** NSF CERTIFIED **
    Click for more
  • Aluminum Heavy Duty (All Welded) Rack

    Aluminum Heavy Duty (All Welded) Rack
    See all 1 items in product family
    Aluminum Heavy Duty Racks Are Used For Warehouses, Industrial Areas, Mechanic Shops And More.

    Aluminum Heavy Duty Racks are made of all welded bar style aluminum for long lasting durability. 2 shelf limit. Shelf weight capacities are 1000 or 1500 lbs. per shelf. Dimensions vary. Limited Lifetime Warranty on construction and against rust and corrosion.

    Click for more
  • Aluminum Adjustable Shelving Components

    Aluminum Adjustable Shelving Components
    See all 1 items in product family
    Aluminum Adjustable Shelving Is Used For Warehouses, Industrial Areas, Mechanic Shops And More.

    Aluminum Adjustable Shelving is made of all welded aluminum for long lasting durability. Square bar style. Shelf weight capacity up to 2000 lbs. per shelf. Dimensions vary. Limited Lifetime Warranty.

    Click for more