Sheds
Ships From Canada
Availability
Top Material
Number Of Compartments
Type
Features
Brand
Depth
Material
Width
Height
Capacity
Color
Style
Price
Width
5' 10-1/2" ft
Height
4' 4" ft
Capacity
70 ft³
Depth
44-1/2 in
Width
4' 5" ft
Height
3' 9-1/2" ft
Capacity
34 ft³
Depth
32-1/2 in
Width
4' 2/5" ft
Height
5' 9-1/2" ft
Capacity
54 ft³
Depth
4' 5 ft
Width
109-1/4 in
Height
7' 3/4" ft
Capacity
330 ft³
Depth
6' 4-1/2" ft
Width
9' 10-5/16" ft
Capacity
734 ft³
Depth
11' 8-1/2" ft
Door Dimensions
4' 7-1/2" x 5' 9-1/4"
Width
27-4/5 in
Height
3/5 in
Depth
1' 2-1/2" ft
Width
15 ft
Height
5' 11.4" ft
Capacity
749.5 ft³
Depth
8' 7" ft
Width
2' 3/5" ft
Height
6 ft
Capacity
22 ft³
Depth
2' 8-1/4" ft
Width
7' 8" ft
Height
7' 10" ft
Capacity
621 ft³
Depth
12' 2" ft
Width
9' 10-5/16" ft
Capacity
345 ft³
Depth
5' 6" ft
Door Dimensions
4' 7-1/2" x 5' 9-1/4"
Width
109-1/2 in
Height
85 in
Capacity
699 ft³
Depth
153 in
Height
7' 7" ft
Depth
8 ft
Door Dimensions
(1) 6'W x 6' 11"H; (1) 3'W x 6' 11"H
Width
9' 9.7" ft
Height
5' 10" - 7' 9.5" ft
Capacity
494.5 ft³
Depth
7' 10" ft
Width
9' 10-5/16" ft
Capacity
470 ft³
Depth
7' 6" ft
Door Dimensions
4' 7-1/2" x 5' 9-1/4"
Width
7' 6" ft
Height
5' 10" - 7' 10" ft
Capacity
362.0 ft³
Depth
8 ft
Width
7' 8" ft
Height
5' 10" - 7' 100" ft
Capacity
232.7 ft³
Depth
4' 8" ft
DuraMax WoodBridge Vinyl Storage Shed 40224 10-11/16'W x 10-11/16'D x 7-5/8'H, Includes Foundation
DuraMax WoodBridge Vinyl Storage Shed 40234 10-11/16'W x 13-5/16'D x 7-5/8'H, Includes Foundation
DuraMax Bicycle Storage Galvanized Steel Shed Car Shelter 73051 6-5/8'W x 6-5/8'D x 5-5/16'H