Browse Safety Gates

(51 items)

Narrow Your Results

Availability

Brand

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • Global Folding Steel Barricade Security Gate

    Global Folding Steel Barricade Security Gate
    See all 1 items in product family
    Global Folding Steel Barricade Security Gate Accommodates Security Barriers For Industrial Facilities, Warehouses, and more.

    Global folding steel barricade security gate quickly and easily blocks access to dangerous or restricted areas. Safety barricade gate weighs a generous 154 lbs. and is made using all steel with a yellow powder coat finish. Folding security gate expands to 20'L x 52-1/2"H and folds to a compact 23-1/2"L x 24"W x 64"H. The safety gate includes a chain to join gate to wall for secure positioning. Security door gate is easy to move using 6 heavy duty casters, 2 swivel and 4 with brakes for locking position. Includes an English/Spanish bi-lingual warning sign that reads Stop for your safety. This aisle has been temporarily closed.

    Click for more
  • Portable Metal Pedestrian Barricade Gate

    Portable Metal Pedestrian Barricade Gate
    See all 6 items in product family
    Portable Metal Pedestrian Barricade Gate Provide Mobile Ready Security Gates for Facilities, Warehouses, and more.

    Portable metal pedestrian barricade gate create a quick convenient barricade to setup when required. Barricade gates feature interlocking ends that can be connected to join multiple security gates and form longer runs. Safety barricade gates measure 37 H when folded and feature yellow and black slats. Aluminum Pedestrian Gate weighs only 31 lbs. and expands from 14-1/5" to 144 L. Steel Security Gates have a durable steel construction and weigh 46 lbs. Expands from 16" to 141"L. Barricades with Casters include 4 swivel casters for easy mobility. Specifications vary per model.

    Click for more
  • Portable Plastic Pedestrian Barricade Gates

    Portable Plastic Pedestrian Barricade Gates
    See all 6 items in product family
    Portable Plastic Pedestrian Barricade Gates are Lightweight and Quickly Unfold to Create Barricades.

    Portable plastic pedestrian barricade gates are designed for sidewalks, elevators, and more. Barricades expand and close easily for quick set up and compact storage. Interlocking ends can be connected to join multiple security gates and form longer runs. Select models offer high level heat resistance. Sturdy polyethelene and plastic construction provides lasting durability. Available styles include Fill Chamber, Barricade w/Two Lights On Top, and more. Styles available with casters or without casters. Expanded lengths are 90", 122", 137", and 139". Folded lengths vary per model. Available colors are Orange/White, Red, and Yellow/Black. Dimensions and additional specifications vary per model.

    Click for more
  • Expandable Folding Security Gates

    Expandable Folding Security Gates
    See all 6 items in product family
    Expandable Security Gates Offer Add-On Attachments That Extend The Overall Width To Provide Efficient Security For Large, Extra Wide Areas.

    Folding security gates are made of galvanized steel for corrosion resistance. Steel rivets on 14 gauge steel web gates allow easy folding and expanding. Gates provide a coverage area of up to 12’L when open, and closes to only 27"L, using two 6’L webbing sections. 12 gauge angled steel axle posts are 1-1/2 x 1-1/2 and reinforced for extra strength. Gates include three 28 D axles that offer 4 sweep clearance. Axle posts on each end include a locking bar and padlockable hasp (lock sold separately) to secure gates in folded position. Moves easily on six 3 rubber casters. Add-On Gates include one axle post with 2 casters and a mounting post that easily attaches to end posts.

    Click for more
  • Hallowell Superior Pressure Fit Portable Gates

    Hallowell Superior Pressure Fit Portable Gates
    See all 5 items in product family
    HALLOWELL® SUPERIOR® PRESSURE FIT PORTABLE GATES
    Pressure Fit Security Gates Are Quick And Easy To Install Without The Use Of Anchors Or Bolts!


    Pressure fit gates are the perfect solution for traffic containment in schools, malls, recreation centers, factories, hospitals, museums and more. Heavy duty security gates are made to last using heavy 12 gauge steel with a plated finish. Moves easily on heavy duty swivel casters. Pressure Fit Gates feature extendable locking bars that allow adjustable placement between walls, hallways and other vertical surfaces. Easily expand the gate until gate touches both surfaces, lower the male lock channel until it rests on the carriage channel with the guides and locking bracket. Then lower the female lock channel until it rests with the male channel with pin. Raise both until pin engages and apply moderate pressure to lock into place. Locking bar is padlockable for security (lock sold separately). Two or more gates can be joined together for large expanse. 2 Year Limited Warranty.

    Click for more
  • Folding Security Dock Door Gates

    Folding Security Dock Door Gates
    See all 16 items in product family
    Folding Security Dock Door Gates Ensure Unauthorized Entry Prevention and Security For Parking Lots, Entryways, and more.

    These gates are made with strong 3/4" 14 gauge channel steel. Security Gates have an exclusive non-interference design that preserves the integrity of durable gray powder coat finish for a longer life. Zinc-plated rivets help prevent corrosion. Dock Door Security Gates come complete with smooth rolling wheels and a padlock lug (lock sold separately). Safety Gates Fold Complete and Swing up to 180 degrees for an Unobstructed Clear Opening. Loading Dock Gates can be either recess or surface mounted and allow for easy installation (hardware for mounting to wood, steel or concrete walls is included).

    Double Folding Security Gates have a cane bolt that holds the left half in position, or both halves may be opened for full access.
    Click for more