Browse Lockers

(14,130 items)

Narrow Your Results

Brand

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • Best Value Gear Lockers Open Front

    Best Value Gear Lockers Open Front
    See all 36 items in product family
    Best Value Gear Lockers Provide Storage And Visibility For Health Clubs, Locker Rooms, Gymnasiums And More.

    Best Value gear lockers are made of powder coat steel for long lasting durability and corrosion resistance. Units include full width coat rod and hooks for added storage space. Includes perforated side locker panels for ventilation and odor control. Features optional legs for application and location versatility. Style types include Coat Bar/Shelves, Coat Bar/Shelves/Bottom Drawer, Security Box/Coat Bar, Security Box/Coat Bar/Foot Locker, Top Shelf, Top Shelf/Bottom 2 Drawers, Top Shelf/Bottom Foot Locker, Top Shelf/Security Box and more. Groups are 1 Wide and 3 Wide. Colors are 717 Grand Slam, 721 Relay Red, Blue, Gray, Putty, Red and Tan. Dimensions vary per model.

    Click for more
  • Best Value Gear Lockers With Door

    Best Value Gear Lockers With Door
    See all 24 items in product family
    Best Value Gear Lockers With Door Provide Storage Security For Applications Including Educational, Athletic, Law Enforcement, and more.

    These gear lockers with door are made of powder coat steel for long lasting durability and corrosion resistance. Units include lift handle and recessed hasp and accommodate combination or key locks for added security and theft protection. Includes perforated side locker panels for ventilation and odor control. Features full width coat rod and 4 hooks for added storage space. Available assembled or unassembled. Types include Top Shelf/Cabinet and Bottom Foot Locker. Choice of Solid or Ventilated Door. Locker comes with 1 Wide. Dimensions and Colors vary per model.

    Click for more
  • ALB Plus Gear Lockers

    ALB Plus Gear Lockers
    See all 16 items in product family
    The ALB line-up of open or closed front gear lockers is a collection of specialty lockers engineered for police stations, firehouses, military bases and athletic team organizations who demand high performance equipment storage solutions. These all-welded lockers are designed to accommodate the storage of a wide variety of gear and apparel while allowing maximum ventilation.

    Click for more
  • Penco Stadium Steel Lockers With Top Shelf

    Penco Stadium Steel Lockers With Top Shelf
    See all 70 items in product family
    Penco Stadium Steel Lockers With Top Shelf Are Used For Municipal Workers, Fire Fighters, Athletes And More.

    Penco Stadium Steel Lockers With Top Shelf have all steel construction for long lasting durability and strength. Features an open front and perforated sides for ample storage and full ventilation. Perfect for storing uniforms, equipment and other items. Includes a top shelf, a coat rod and two hooks for hanging clothing. Lockable Foot Lockers are available on select models and double as a bench. Security Box In Top Shelf is also available on select models, providing further secure storage. Choose from All Welded or Unassembled models. Dimensions and colors vary per model.

    Click for more
  • Penco Stadium Steel Lockers With Top Shelf & Security Box

    Penco Stadium Steel Lockers With Top Shelf & Security Box
    See all 98 items in product family
    Penco Stadium Steel Lockers With Top Shelf And Security Box Are Used For Municipal Workers, Fire Fighters, Athletes And Other Easy Access Uniform And Equipment Storage Applications.

    Penco Stadium Steel Lockers With Top Shelf And Security Box are made of solid steel construction for long lasting strength, durability and dependability. Open front and perforated sides create full ventilation and allocate specific storage space to each individual. Include full width open top shelf, a coat rod and two coat hooks for hanging clothing and equipment. Lockable Security Box is fastened to the full width shelf. Security box is padlockable for secure storage (lock sold separately). All Welded or Unassembled type lockers are available in 18, 24 and 33 inch widths, 18, 21 and 24 inch depths, 72 inch for unassemebled and 76 inch for all welded lockers and wide range of color selections.

    Click for more
  • Penco Stadium Steel Lockers With Top Shelf & Foot Locker

    Penco Stadium Steel Lockers With Top Shelf & Foot Locker
    See all 74 items in product family
    Penco Stadium Steel Lockers With Top Shelf And Foot Locker Are Used For Municipal Workers, Fire Fighters, Athletes And More.

    Penco Stadium Steel Lockers With Top Shelf And Foot Locker have all steel construction for long lasting durability and strength. Features an open front and perforated sides for ample storage and full ventilation. Perfect for storing uniforms, equipment and other items. Includes a top shelf, a coat rod and two hooks for hanging clothing. Lockable footlocker (padlock sold separately) doubles as a bench. Choose from All Welded or Unassembled models for increased versatility. Dimensions and color vary per model.

    Click for more
  • Penco Stadium Steel Lockers With Top Shelf, Security Box & Foot Locker

    Penco Stadium Steel Lockers With Top Shelf, Security Box & Foot Locker
    See all 114 items in product family
    Penco Stadium Steel Lockers (With Top Shelf, Security Box And Foot Locker) Are Used For Municipal Workers, Fire Fighters, Athletes And More.

    Penco Stadium Steel Lockers (With Top Shelf, Security Box And Foot Locker) have all steel construction for long lasting durability and strength. Features an open front and perforated sides for ample storage and full ventilation. Perfect for storing uniforms, gear, equipment and other items. Includes a top shelf, a coat rod and two hooks for hanging clothing. Lockable footlocker doubles as a bench. Security box in top shelf provides further secure storage. Choose from All Welded or Unassembled models for increased versatility. Dimensions and colors vary per model.

    Click for more
  • Penco® Patriot™ Gear & Turnout Lockers

    Penco® Patriot™ Gear & Turnout Lockers
    See all 100 items in product family
    These Heavy Duty Steel Storage Lockers Fulfill The Needs Of First Response Work Environments.

    Patriot™ steel lockers are designed for the unique demands of armed forced personnel and emergency response professionals. Made of heavy gauge, cold rolled steel with a durable powder coat finish. 16 gauge steel sides with 18 gauge steel back are supported by a 16 gauge formed steel frame. Steel lockers include a full width top shelf, single prong coat hooks and a garment bar for hanging wardrobe. Side panels are perforated for ventilation. Lockers include number plates; Note: Specify locker numbers when ordering. Choose between Ready-to-Assemble and All Welded lockers. Gear Lockers feature full height 14 gauge steel doors with heavy duty cremone latching handle and 3-point locking system to protect equipment and personal items for enhanced security. Doors are louvered for ventilation. Turnout Lockers come with open fronts for split-second access to equipment. Purchase optional accessories (sold separately) to optimize storage space and customize lockers. Accessories include Security Box, Center Partition, Half Shelves, Full Width Bottom Shelf, Foot Locker with Bottom Shelf, Acrylic Mirror and more. All Welded Lockers are non-returnable.

    Click for more
  • Red Rack™ Firefighters Red Gear Storage Rack Lockers

    Red Rack™ Firefighters Red Gear Storage Rack Lockers
    See all 4 items in product family
    Red Rack™ Firefighters Red Gear Storage Rack Locker Help Organize Personal Storage Area In Firehouses.

    Red Rack™ Firefighters Red Gear Storage Rack Lockers feature a tubular steel build with a red powder coat finish to provide long lasting durability. Mesh walls allow maximum circulation to help firefighters' gear dry faster. Open-back design does not obstruct switches or outlets. Red Gear Storage Rack lockers measure widths of 18", 20" or 24". Storage rack lockers are available in Freestanding, Freestanding w/Security Option, Mobile, Mobile w/Security Option, Wall Mounted and Wall Mounted Red Rack in Single-Sided or Double-Sided configurations. Openings range from 1-15. Groupings available 1 Wide to 15 Wide. Dimensions vary.

    Click for more
  • Hallowell® Securitymax™ Welded Lockers

    Hallowell® Securitymax™ Welded Lockers
    See all 4 items in product family
    All Welded High Security Lockers Are The Perfect Tool Storage Solution.

    Used for storage of tools, gear, sports equipment, uniforms and clothing. Welded lockers are made using all welded 16 gauge body and 18 gauge back. Sides are reinforced with 2 channel stiffeners for extra strength. Single tier locker door features continuous piano hinges. 12 gauge locker door includes a full height door stiffener for reinforcement. Door features a cremone 3-point high-security latching system with 3/8 locking rods. Single tier storage lockers include a top shelf, 3/8 diameter coat rod and two single prong coat hooks. Choose between Ventilated and Solid Locker styles. Ventilated Lockers feature diamond shaped perforations for improved airflow. Purchase Additional Shelves for modular storage. Shelves are height adjustable at 3 increments. Fully assembled. Lifetime Limited Warranty.

    Click for more
  • All-Welded Emergency Response Heavy Duty Lockers

    All-Welded Emergency Response Heavy Duty Lockers
    See all 2 items in product family
    All Welded Heavy Duty First Response Lockers Are Perfect For SWAT, Police, Fire And Emergency Response Teams.

    Emergency response lockers are built to last using all welded 16 gauge steel body, 18 gauge steel back and 14 gauge locker doors. All components are made of galvannealed corrosion resistant sheet steel for superior durability. Double locker doors have a full height welded channel stiffener for reinforcement. Doors are louvered for ventilation and secured using continuous piano hinges. Doors feature 3-point high-security latching handle. Locker interior includes a coat rod, 2 single prong hooks and a side pocket in wardrobe compartment. Also includes 2 full width shelves on top, security box, a partial shelf and a single prong hook in the left compartment. Single prong coat hook on door acts as utility belt hook. Gray finish. Available with or without Base Drawer. Locker with Base Drawer includes a large lockable storage drawer with laminated maple wood seat. 2 Year Limited Warranty.

    Click for more
  • Lyon® Command Gear Lockers

    Lyon® Command Gear Lockers
    See all 1 items in product family
    Lyon® Command Gear Lockers Are Inspired By Military PilotsÂ’ Equipment Storage Needs.

    Command gear lockers are made with heavy-duty all-welded steel for lasting durability. Includes a top shelf open storage area for helmets, a lockable upper compartment for personal effects and lockable lower storage compartment for additional equipment. Large compartment houses a torso harness, G-suit/G-vest, survival vest and more. Includes heavy duty 18 gauge x 5/8 diameter hanging rods and 2 side coat hooks. Ventilated sides ensure air circulation. Lockers measure 24 W x 24 D x 72 H. Lifetime Limited Warranty.

    Click for more
  • Military TA-50 Storage Lockers

    Military TA-50 Storage Lockers
    See all 1 items in product family
    Military TA-50 Storage Lockers Provide Storage Security And Visibility For Applications Including Military, Law Enforcement, Storage And More.

    Military TA-50 storage lockers are made of powder coat steel for long lasting durability and corrosion resistance. Units include 3-point cremone latching handles and piano hinges for stability. Includes fixed height steel shelves, full width coat rod and 2 rear hooks for added storage space. Features full-height stiffeners for strength and perforated panels for content ventilation.

    Click for more
  • Hallowell Home Team Lockers

    Hallowell Home Team Lockers
    See all 12 items in product family
    Hallowell Home Team Lockers Are Used For Sports Themed Rooms, Kid's Bedrooms, Basements And Garages.

    Hallowell Home Team Lockers are made of steel for strength and long-lasting durability. Available in 6 team color combinations. Includes stainless steel recessed handle, ventilated door, piano hinge and hooks. Padlock (not included). Some gym lockers also have coat hooks. Easy assembly required. Greenguard Children and Schools Certified. Single and Double Tier lockers available in 1 Wide or 3 Wide groups. Color finishes are Black Body/Yellow Door, Black/Red, Blue Body/Red Door, Dark Blue Body/Light Gray Door, Dark Blue Body/Orange Door, Red Body/White Door and more. 2 Year Limited Warranty.

    Click for more