Browse Lockers

(14,202 items)

Narrow Your Results

Availability

Brand

Price

Go

Recently Viewed

Categories

  • 14 Gauge Heavy Duty Extra Wide Welded Steel Lockers - 24"W

    14 Gauge Heavy Duty Extra Wide Welded Steel Lockers - 24
    See all 3 items in product family
    Heavy Duty Wide Lockers Meet Your Ultra-Capacity Storage Needs And Are Built With Superior Strength And Durable Welded Construction.

    All-welded wide lockers are made with 14 gauge steel for strength. Doors include pull handle and padlockable loop eyes for security (lock sold separately). Full length piano hinges provide added security. Extra wide lockers measure 24 W x 24 D x 74 H overall. Each compartment measures 23-1/2 W x 24 D. Single Tier Storage Lockers feature three 22-1/2 H compartments. Double Tier Lockers include two 34-1/2 H compartments. Triple Tier Lockers feature three 22-1/2 H compartments. Choose between Solid or Vented Lockers. Vented Lockers feature perforated doors and side panels for optimum ventilation and viewing of contents.

    Click for more
  • 18 Gauge Extra Wide Welded Steel Lockers

    18 Gauge Extra Wide Welded Steel Lockers
    See all 3 items in product family
    Extra Wide 18 W X 18 D Lockers Provide Added Storage Space For Use In Schools, Gyms, Locker Rooms And More.

    Steel lockers are made with all welded 18 gauge steel for strength. Locker doors are louvered for ventilation. Doors are padlockable for security and include chrome handles. Storage lockers can be bolted together side-by-side to create rows of lockers. Legs add 6 to height and allow floor anchoring for stability. Single Tier Lockers include 10 H top shelf, coat rod, 2 single prong coat hooks and a double prong coat hook. Double Tier Lockers include 2 single prong coat hooks and a double prong coat hook. Multi Tier Lockers include 6 box locker compartments. Available in Gray, Putty or Blue.

    Click for more
  • Extra Wide Single Tier Lockers

    Extra Wide Single Tier Lockers
    See all 24 items in product family
    These Global Extra Wide Lockers Provide More Storage Than Standard Lockers.

    Secure 3-point positive locking system provides optimum safety. Features 16 gauge steel doors, 5-knuckle security hinges and welded, reinforced frame-and-door assemblies for maximum security. Doors have extra wide louvers to promote ventilation. Includes hat shelf and coat rod for storage. Legs add 6" to height. Includes blank number plates. Finished sides; no need for decorative end panels. Available in choice of Chrome Door Latch to promote fingertip opening or Stainless Steel Recessed Handle to provide a tamper-proof, catch-free surface. Assembled lockers are not returnable. Durable, attractive powder coat finish is available in 3 popular colors: Blue, Tan or Gray.

    Click for more
  • Salsbury Extra Wide Metal Lockers

    Salsbury Extra Wide Metal Lockers
    See all 97 items in product family
    Salsbury Extra Wide Metal Lockers Provide Storage Security for Colleges, Gyms, High Schools, Employee Changing Rooms, and more.

    Salsbury Extra Wide Metal Lockers secure equipment, reduce clutter, and increase organizing options. Lift handle and recessed hasp provides added security and placement for built-in combination locks, key locks, or key padlock installation. Louvers offer ventilation and help filter out odors. Single wall hooks and a double ceiling hook allow for full length garment storage. Available types are Single Tier, Double Tier, Triple Tier, and Four Tier. Constructed 16 gauge steel ensures lasting durability. Available locker colors are Blue, Gray, and Tan. Minimum locker heights are 18". Maximum locker heights are 72". Dimensions vary per model.

    Click for more