Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Ventilated Cabinets

Ventilated cabinets are storage solutions designed with perforated panels or mesh doors to allow airflow, ensuring the contents remain dry and reducing the risk of moisture-related damage. They feature adjustable shelving, secure locking mechanisms, and construction resistant to corrosion and chemicals, meeting safety, and ventilation standards. Ventilated storage cabinets are ideal for laboratories, chemical storage areas, and industrial facilities.
Filters

Commercial Duty Steel Ventilated Cabinets

Commercial Duty Steel Ventilated Cabinets
Constructed in 22-24 gauge steel with a shelf capacity of up to 300 lbs.
CompareImageWidthDepthHeightPanel ThicknessNumber of ShelvesShelf CapacityColorConstruction TypeBrandModel #Price
Global Industrial™ Storage Cabinet, Expanded Metal Door, 36"W x 18"D x 78"H, Assembled, Gray
36 in
18 in
78 in
20 ga
4
400 lbs
Gray
Assembled
Global Industrial
WB270021GYas low as

$889.00

Save $76.00

Industrial Duty Steel Ventilated Cabinets

Industrial Duty Steel Ventilated Cabinets
With a ventilated design to circulate air and protect stored gear against moisture-related damage, Industrial Duty Steel Ventilated Cabinets promote airflow while providing secure storage of tools and equipment. Boasting locking doors to prevent unwanted access and a shelf capacity of up to 400 lbs, industrial-duty cabinets are crafted from 20- to 22-gauge steel for strength and durability.

Heavy Duty Steel Ventilated Cabinets

Heavy Duty Steel Ventilated Cabinets
Heavy Duty Steel Ventilated Cabinets provide secure storage for tools and equipment while reducing moisture buildup. The ventilated design promotes air circulation to help keep contents dry, while locking doors restrict access to authorized personnel. They are constructed from 16- to 18-gauge steel for strength and feature shelves with a weight capacity up to 1,500 lbs.
Heavy Duty Steel Configurable Ventilated Cabinets

Heavy Duty Steel Configurable Ventilated Cabinets

Extra Heavy Duty Steel Ventilated Cabinets

Extra Heavy Duty Steel Ventilated Cabinets
Crafted from durable 12- to 14-gauge steel with a 2,500 lb shelf capacity, Extra Heavy Duty Steel Ventilated Cabinets are designed to keep industrial tools and equipment securely stored while maintaining air circulation. Locking doors help limit access to stored gear, while the ventilated design promotes airflow to minimize moisture buildup.
Showing 1-10 of 228 results

Extra Heavy Duty Steel Ventilated Cabinets with Pegboard

Extra Heavy Duty Steel Ventilated Cabinets with Pegboard
Constructed in 12-14 gauge steel with a shelf capacity of up to 2500 lbs.