Browse Bins, Totes & Containers

(9,368 items)

Narrow Your Results

Brand

Price

Go

Recently Viewed

Categories

  • Saint Gobain Flat-Bottom Cylindrical Tanks

    Saint Gobain Flat-Bottom Cylindrical Tanks
    See all 83 items in product family
    Saint Gobain HDPE Heavyweight, 15 Gal., Cylindrical Tank w/Cover, 13"Dia. x 27"H, 3/16"Wall, White

    Saint-Gobain Performance Plastics high-performance tanks are the best and toughest in the industry. Exacting CAD-based designs, the highest quality virgin resins and tough construction provide excellent solutions for general purpose applications. The Tanks are translucent and feature molded-in graduations.

    Each Tank comes with a matching cover the same thickness as the wall.

    Our open-top Tanks are rated for use with 1.8 specific gravity media. If a fiberglass casing is used, the rating goes up to 2.2. Casings provide structural support and prevent bulging at the bottom of the tank. Casings are also required for use with media having a specific gravity greater than 1.8 or for use at prolonged elevated temperatures.



    Click for more
  • Saint Gobain Conical-Bottom Cylindrical Tanks

    Saint Gobain Conical-Bottom Cylindrical Tanks
    See all 27 items in product family
    Saint Gobain Conical-Bottom Tanks Are Used For A Variety Of Liquid And Granular Storage Applications.

    Saint Gobain Conical-Bottom Tanks are translucent and feature molded-in graduations. 30 degree cone angle allows complete drainage and better dispersal of solids. Easy installation of welded or bulkhead fittings. Metal stands sold separately. Available in a variety of sizes and capacities.

    Click for more
  • Saint Gobain Tapered General Purpose Tanks

    Saint Gobain Tapered General Purpose Tanks
    See all 2 items in product family
    Saint Gobain Tapered General Purpose Tanks Are Used For Water Treatment Applications.

    Saint Gobain Tapered General Purpose Tanks are rigid, lightweight, and fit through any standard door for easy portability. Straight, no-lip flange. Made using high-density polyethylene. Available in 30 Gallon and 50 Gallon capacities.

    Click for more